Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy





Scalable 1U Rackmount  17" LCD KVM Console
Part # LCD1U17-33


                          NOVA 1U Sacalable Rackmount KVM console with 17" LCD monitor , TAA Compliant
 Optional Modular KVM / DVI / HDMI / USB Hub / SUN function key / Touch screen / Audio Function / Cherry Trackball / DC Power

 Scalable 1U Rackmount KVM Console LCD1U17-33
 w/ single port KVM.
 Click image for enlarged view.


   
Supplied as a 1U Rack console with single port KVM, its scalable design enables you to easily scale a solution with modular KVMs by simply adding KVM Ports with few screws yet still maintains a low profile 1RU console.

Optional 18 models of KVM switches ( 8/ 16 / 32 ports ) are available. You can expand connections up to 8 levels.


Benefits
  • Easy Maintenance :
    If malfunction is caused by the optional modular KVM
    switch , you can simply replace the detachable modular KVM switch and / or return the defective modular KVM switch for repair. No need to remove the whole console from your system.

  • Allows future expansion with ease and at a much lower cost as you only need to add / or replace the modular KVM module to the Scalable LCD console. This also helps to keep our planet green because you can keep using the same LCD console.


  • FEATURES :
    • LCD screen protected by tempered glass
    • Supports SUN native solution, optional SUN Hot Keys available
    • OSD function for LCD display and KVM swtich
    • Front key lock for extra security
    • Slide-in rail design. Easy to install by just one person
    • Easy to add modular KVM module and  DUAL IP CAT5 KVM module
    • Monitor Auto Shut off in closed position
    • Optional Modular KVM, Fingerprint Scanner ,DVI, HDMI, USB 2-port Hub at front panel , Touch screen, Audio function, DC Power, Cherry Trackball keyboard
    • TAA Compliant



    Scalable 1U Rackmount KVM Console
    w/ a detachable 16 port CAT 5 KVM module

    LCD1U17-33 w/ single port KVM. Click image for enlarged view.

               

    Easy steps to add a Modular 8 port combo KVM to LCD1U17-33 w/ single port KVM. Click image for enlarged view.

               

    Easy steps to add an IP KVM module to LCD1U17-33 w/ modular 8 port combo KVM. Click image for enlarged view.

         


    LCD Screen

    LCD Type

    Active Matrix TFT LCD Panel

    Display Size

    17 inch , Standard Aspect Ratio ( 4: 3)

    Resolutions

    1280 x 1024 (SXGA)

    Backlight

    Dual Lamps for Back Light

    Contrast ratio

    1000 : 1

    Brightness

    White 250 cd/ m2

    Panel color

    16.7M Colors

    Response Time

    Rising Time 3.8 ms, Decay Time 1.2 ms

    Pixel pitch

    0.264 x 0.264 mm

    Viewing Angle

    170° (H) , 160° (V)

    Video Type

    Standard VGA , Optional DVI-D , HDMI

    Hardware
    Operating Systems Dos, Unix, Linux, OSX, Windows XP, 7, 8,
    Server 2012 R2

    Keyboard

    106 key keyboard with touch pad ,
    Optional Cherry trackball keyboard

    Keylock

    Yes 

    KVM

    Standard : Single Port Combo PS/2 & USB KVM ,
    Optional :
    Modular USB PS/2 Combo KVM - 8 Port/16 port,
    Modular CAT 5 KVM - 8 Port / 16 Port / 32 Port ,
    Modular USB Hub KVM - 8 port / 16 port,
    Modular Dual console CAT 5 Remote Access ,
    Modular Dual console IP Remote Access

    Port Selection Hotkeys and On Screen Display ( OSD )
    PC Interface PS2 & USB
    Connectors 1 x VGA (15 pin; High Density D-Sub) Female ,
    2 x PS/2 (6 pin; Mini-DIN) Female, 1 x USB ,
    1 x PS/2-USB switch ,1 x DC Jack ,1 x RR4 36 pin for modular KVM switch
    Chassis Type Heavy Duty Steel
    Power
    Sync 45 ~ 80 KHz
    Power Source Auto-sensing 100 to 240V AC
    Power Consumption 9.91W for LCD panel
    Environmental
    Temperature 0 to 50 Degree Celsius / 32°~ 122°F (Operation)
    -20 to 60 Degree Celsius / -4°~140°F (Storage)
    Humidity 10 ~ 90% RH
        Dimension


    *click on picture for enlarged view

      Product Sheet
    Product Sheet
      User Manual
    LCD1U17-33 Modular Combo KVM
    Modular CAT 5 KVM Modular USB Hub KVM
    Add-On CAT5 Module Add-On IP Module
      Installation Guide
    Rack Console Modular KVM Switch





    Mechanical

    Product Height

    1.73 " / 44 mm

    Product Width

    17.6 " / 447.5 mm

    Depth of Chassis

    18.5 " / 468.9 mm
    ( Single port KVM only, wihtout modular KVM )

    Length of Rails

    24.17 " / 614 mm
    Net Weight 28.7 lbs / 13 kgs
    ( Single port KVM only, wihtout modular KVM )
    Regulatory Approval / Declaration
     

    CE / FCC, UL / CUL / C-Tick, GOST
    , RoHS,
    TAA Compliant
     

    ORDERING INFORMATION:    
    Single Port KVM
      Part # Description
     LCD1U17-33
     Price:$945.50
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA,
    with Combo Single port PS2 / USB KVM , 1 set 6-ft PS2 KVM cable & USB cable, Black . RoHS Compliant & TAA Compliant.
     LCD1U17-33 w/ Modular USB PS/2 Combo KVM
      Part # Description
     LCD1U17-33-8KVM-n-co
     Price:$1197.20
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular Combo 8 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
    . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-33-16KVM-n-co
     Price:$1289.50
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular Combo 16 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
    . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-33 w/ Modular CAT 5 KVM
      Part # Description
     LCD1U17-33-U8KVM-n-co
     Price:$1243.70
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U16KVM-n-co
     Price:$1442.50
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U32KVM-n-co
     Price:$1641.30
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33 w/ Modular USB Hub KVM
      Part # Description
     LCD1U17-33-H8KVM-n-co
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM - 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel.
    Black, RoHS Compliant & TAA Compliant.
     LCD1U17-33-H16KVM-n-co
     
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM - 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel 
    . Black, RoHS Compliant & TAA Compliant.
    Dual Consoles -
    LCD1U17-33 w/ Modular USB PS/2 Combo KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part # Description
     LCD1U17-33-8KVM2-n-co
     Price:$1503.10
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 8 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-33-16KVM2-n-co
     Price:$1595.40
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 16 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
    Dual Consoles -
    LCD1U17-33 w/ Modular CAT 5 KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part # Description
     LCD1U17-33-U8KVM2-n-co
     Price:$1549.60
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U16KVM2-n-co
     Price:$1748.40
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U32KVM2-n-co
     Price:$1947.20
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
    Dual Consoles -
    LCD1U17-33 w/ Modular USB Hub KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part # Description
     LCD1U17-33-H8KVM2-n-co
     
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & CAT 5 KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
     LCD1U17-33-H16KVM2-n-co
     
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & CAT 5 KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
    Dual Consoles -
    LCD1U17-33 w/ Modular USB PS/2 Combo KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part # Description
     LCD1U17-33-8KVM2IP-n-co
     Price:$1464.70
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 8 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-33-16KVM2IP-n-co
     Price:$1557.00
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 16 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
    Dual Consoles -
    LCD1U17-33 w/ Modular CAT5 KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part # Description
     LCD1U17-33-U8KVM2IP-n-co
     Price:$1511.20
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant. (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U16KVM2IP-n-co
     Price:$1710.00
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.(VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-33-U32KVM2IP-n-co
     Price:$1908.80
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant. (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
    Dual Consoles -
    LCD1U17-33 w/ Modular USB Hub KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part # Description
     LCD1U17-33-H8KVM2IP-n-co
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & IP KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
     LCD1U17-33-H16KVM2IP-n-co
     
    Scalable 1U Rackmount 17" LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & IP KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
      Options
      Part # Description
     -DVI
     Price:$50
    Add 1 x DVI-D Input
     -HDMI
     Price:$60
    Add 1 x HDMI Input
     -FS
     Price:$80
    Add Fingerprint Scanner
     -UH
     Price:$60
    Add USB 2-Port Hub to front panel
     -S
     Price:$50
    Add SUN Hot Keys to Keyboard
     -C
     Price:$150
    Add Cherry Trackball Keyboard
     -TRB
     Price:$204.00
    Add Touch screen with USB connector ( No change in Rack Unit. Still maintains at 1 U .)
    -DC12
     Price:$100.00
    Add 12V DC power supply        DC sheet
    -DC24
     Price:$100.00
    Add 24V DC power supply        DC sheet
    -DC48
     Price:$100.00
    Add 48V DC power supply        DC sheet
    -DC125
    Call for price
    Add 125V DC power supply
     LCD-A2001
     Price:$56
    Add VGA-USB dongle
     LCD-A2002
     Price:$56
    Add VGA-PS2 dongle
     LCD-B2001
     Call for price
    Add DVI-USB donlgle
     LCD-B2002
     Call for price
    Add DVI-PS2 donlgle
     LCD-A4001
     Price:$13
    Add Extra 6 ft USB PS/2 Combo KVM Cable
    ( For use with multiple port model only. Not for single port model )
     LCD-A4011
     Price:$13
    Add Extra 6 ft USB KVM Cable
    ( For use with multiple port model only. Not for single port model )
     KVM cable with longer length
     Call for more details
     
     Mounting Rails with different
     length
     Call for more details
     

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.