Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






    1U Rack Mount Monitor Keyboard Drawer / KVM Switch :   Part # LCD1U19-18

          NOVA Rack Consoles : 1U Rack mounting 19" TFT LCD Monitor Keyboard Drawer 
                                 ( TAA compliant & UL Listed   ) with Combo PS2 & USB interface
            Optional  8 Port KVM or 16 port KVM  /  DVI Input / SUN Hotkey   / Cherry Trackball / DVI KVM
                                                 

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

                                                  LCD Screen

LCD Type

 19" Active Matrix TFT LCD

Display Size

 19 inch

Resolutions

Max Resolution up to 1280 x 1024 (SXGA)

Response time

Rising Time 1.3 ms, Falling Time 3.7 ms

Contrast ratio

1000 : 1

Brightness

White 250 cd/m² (Center 1 point Typ)

Pixel pitch

Supports 0.098 mm x 0.294 mm

Panel color

16.7M Colors (8-bit with FRC)

Back Light

Dual Lamps for Back Light

Viewing angle (CR >10)

 Right-Left view 170 (Typ)
 Up-Down View 160 (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad & Numerical key pad OR Cherry Trackball Keyboard

                                  Other Features

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
13.6W for Panel
                                KVM

Port connection (All Female Type)

 D-Sub 15

Number of Port

 0 / 8 / 16

Max. Distance (KVM switch - Host )

 5m (15ft )

Daisy Chain Port

Support Daisy Chain function with 8-layer Bus topologies Connector DB15 (Female Type)

PC Selection

On Screen Display (OSD) Menu, Hot Key, Push Button

Security

Provide ACL (Access Control List) security function, store up to 8 independent controllable PC lists 

Multi-Lingual OSD

Pr8 languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Chinese)

Keyboard / Mouse Emulation

 PS/2 or USB 

                                  OPTIONS

 

 - Color (Black / Beige / OEM color)
 - 8 port or 16 port KVM
 - DC power (-48V ~ +48V / + - 12V )
 - DVI Input
 - SUN Hotkeys
 - Touch Screen
 - Rear bracket extension up to 1030mm
 - Detachable keyboard plate
 - Signal cable 1.8m / 3.0m / 5.0m
 - Audio function

                                  Environmental
   Temperature Operate 0~ 50C / 32~ 122F
Storage-20~ 60C / -4~ 140F
 Humidity  10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 482 x 554 x 44 mm / 19 x 21.8 x 1.7 inches
8/16 port KVM 482 x 664 x 44 mm / 19 x 26.1 x 1.7 inches
                              Regulatory Approval
  CE / FCC, UL / CUL / C-Tick / TAA


  Front View of LCD1U19-18


*click on photo for enlarged view


  Dimension for Single Port model


  Dimension for 8 / 16 Port KVM model



*click on above picture for enlarged view


  Product Sheet
           Download Product Sheet
           Download User Manual
           Download Installation Guide
           Download Hot key Command List
           Download IP KVM Manual
           Download KVM Quick Setting Guide
Free Ground Shipping( A $55 Value) *Click for details


  More photos (click to enlarge )
     
 


FEATURES :
  • Combo PS2 / USB interface
  • OSD function (On Screen Display) for LCD display
  • Panel protected by tempered glass
  • TAA compliant , UL listed and RoHS compliant
  • Heavy duty steel materials

 KVM INFORMATION :

  Combo PS2 USB KVM Rear View and Connection Diagram
               

 8-DVI Rear View (Click to enlarge)

Ordering information :    

  Single Port PS2 & USB Combo KVM
  Part # Description
 LCD1U19-18-n-co
 Price:$1016.50
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 PS/2 6-ft cable included, Black
 LCD1U19-18-n-co-usb
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 USB 6-ft cable included, Black
  8 Port  PS2 & USB Combo / CAT5 / DVI-USB interface
  Part # Description
 LCD1U19-18-8KVM-n-co
 Price:$1215.60
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with  touchpad mouse and 8 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black
 LCD1U19-18-U8KVM-n-co
 Price:$1236.60
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately
 LCD1U19-18-8DVI-n
 Price:$1414.10
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with touchpad mouse &
8 port DVI KVM switch & USB INTERFACE and 8 x DVI & USB cables included, Black RoHS Compliant
  16 Port  PS2 & USB Combo / CAT5 interface
  Part # Description
 LCD1U19-18-16KVM-n-co
 Price:$1343.40
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with  touchpad mouse and 16 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black
 LCD1U19-18-U16KVM-n-co
 Price:$1371.50
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 16 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  32 Port  PS2 & USB Combo / CAT5 interface
  Part # Description
 LCD1U19-18-U32KVM-n-co
 Price:$1506.40
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 32 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  PS2 & USB Combo / CAT5 KVM over-IP interface (Local + IP remote consoles)
  Part # Description
 LCD1U19-18-8KVM2IP-n-co
 
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 8 port KVM switch & 8 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U19-18-16KVM2IP-n-co
 
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM switch & 16 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U19-18-U8KVM2IP-n-co
 
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 8 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 LCD1U19-18-U16KVM2IP-n-co
 
1U Rack monitor 19" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 16 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  Options
  Part # Description
 -DVI
 Price:$50
Add 1 x DVI-D Input
 -S
 Price:$20
Add SUN Hot Keys to Keyboard
 -C
 Price:$200.00
Add Cherry Trackball Keyboard
 -TRB
 Price:$238.00
Add Touch screen (USB or RS232)
-DC12
 Price:$60
Add 12V DC power supply        DC sheet
-DC24
 Price:$60
Add 24V DC power supply        DC sheet
-DC48
 Price:$60
Add 48V DC power supply        DC sheet
-DC125
Call for pricing
Add 125V DC power supply
 LCD-A2001
 Price:$39
Add VGA-USB dongle
 LCD-A2002
 Price:$39
Add VGA-PS2 dongle
 LCD-A4001
 Price:$13
Add 6 ft PS2 Cable + USB adapter
 LCD-A4002
 Price:$21
Add 10 ft PS2 Cable + USB adapter
 LCD-A4003
 Price:$35
Add 15 ft PS2 Cable + USB adapter
 LCD-A4011
 Price:$13
Add 6 ft USB Cable
 LCD-A4012
 Price:$20
Add 10 ft USB Cable
 LCD-A4013
 Price:$26
Add 15 ft USB Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.