Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
                                                                     Home    |  Buy Online  |  About Us    |    Contact Us    |    Site Map    

   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






  1U / 2U  RACKMOUNT LCD KVM with Short Depth                                          
                            - CHOOSE BY LCD PANEL SIZE :   19"
   17"     15"     10"                                                   

                              FREE GROUND SHIPPING  *** Click for details                            

                                    19" LCD Panel                                                                        
                  RACK LCD  MONITOR KEYBOARD / KVM
Part # / Photo / Price  Resolution   Depth Contrast Ratio / Brightness   Keyboard  KVM  Features & Options
 New
 Wide Screen                     
 LCD1U19-21  
    
Price : $674 

 

1440 x 900

  19.7"/
 500mm
1000:1 /  300 nits / 160/160(H/V) 104 key  KB with Numerical pad & Touchpad / Trackball -Single port 
-Combo PS/2 & USB

-Short Depth
fits 23.6" /600mm
  deep cabinet rack
-Samsung 19" Widescreen LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 LCD1U19-09   
     
Price : $985  Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
     1000:1  /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 

-Single port 
-Combo PS/2 & USB

-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 19" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
* Dual Rails                 LCD1U19-05  
          
Price: $1140 
Buy Online>>

1280 x 1024

  20.1"/
 511mm
500:1 /    250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 
- Single / 8 / 16 port
- PS2 & USB Combo
- 8 port DVI KVM

-
Separate sliding screen & 
  keyboard using unique
   Dual rails  design
for 19" LCD
-Tempered  glass protection
- UL Listed


Optional :
- Speaker
- DVI Input
- Hot Sun keys
- 12V/48V DC Input adapter
 LCD1U19-02  
    
Price : $962 Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB

-Short Depth
fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 19" LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 LCD2U19-02 

Price: $1038  Buy Online>>

1280 x 1024 

  18.9"/
 480mm
 1000:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Separate sliding screen & 
  keyboard using Dual  Slides
-Samsung 19" LCD Panel in 2U
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
 LCD2U19-04
 Made in USA
      
Price: $1128  Buy Online>>

1280 x 1024 

 14.90" 500:1 / 250 nits Touchpad or  Trackball   ** Single PS2 or USB
    port  

-Short Depth
-Made in USA
*Samsung 19" LCD Panel

Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer               
 LCD2U19-05
 Made in USA
        
Price: $1128  Buy Online>>

1280 x 1024 

 14.90" 500:1 / 250 nits 88 Key with mouse use area beside keyboard   ** Single PS2 or USB
    port 
-Short Depth
-Made in USA
*Samsung 17" LCD Panel

Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer               
        RACK   MONITOR DRAWER ( without built-in Keyboard / KVM)
 LCD1U19-012

  
Price: $720   Buy Online>> 
    
  

 

1280 x 1024

 

 18.90"   1000:1 / 300 nits / 160/160(H/V) n/a
 
-Single port 
-Combo PS/2 & USB
*Short Depth of 18.9" only
*19" Samsung LCD Panel
*Short Depth Version
-Optional S-Video &
  Composite video  
- DVI

-Optional :
  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane
          17" LCD Panel                                                                            Back to top >>
                  RACK LCD  MONITOR KEYBOARD / KVM
Part # / Photo / Price  Resolution   Depth Contrast Ratio / Brightness   Keyboard  KVM  Features & Options
 Sun & Solaris Compatible
 New
 LCD1U17-24  
       
Price : $994   

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  17.7"/
 449mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

-Separate sliding screen & 
  keyboard using unique
   Dual rails  design
- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
- Fits all current SUN racks
17 "LCD Flat Panel in 1U space
-  Temper glass protection 
-  UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 Sun & Solaris Compatible
 New
 LCD1U17-23  
       
Price : $779   

 

1280 x 1024 OR
1152 x 900 @66 / 76Hz

  19.8"/
 504mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 


- SUN &  Solaris Solution  
- Auto detection of SUN server  
  1152 x 900 resolution
- Built-in SUN Hotkeys    
-Fits all current SUN racks
-
19 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Touch screen
- DVI Input , Speakers
- 12V/24V / 48V DC power Input
  adapter
 New
 LCD1U17-22  
       
Price : $752   

 

1280 x 1024

  19.8"/
 504mm
450:1 /
250 nits / 130/105(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- Combo PS/2 or  USB input
-
17 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Sun Hot Key
- Touch screen
- DVI Input
- Speakers
- 12V/24V / 48V DC power Input
  adapter
 LCD1U17-17   
         
Price :$765   Buy Online>>

 

1280 x 1024

  18.9"/
 480mm
1000:1 /  300 nits / 160/160(H/V) 104 key Notepad KB with full Numerical pad & Touchpad or Trackball 
 

--Single port 
-Combo PS/2 & USB

-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung 17" Industrial LCD Panel
- Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Speaker
 *Wide Screen                    
LCD1U17-14
          
     
Price: $1048  Buy Online>>

 

1280 x 768

 20"/
 508mm
600:1 /    450 nits
 
 
Mechanical 105 key Notebook keyboard w/ numerical keypad & Touchpad  
Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-Short Depth. Only 20" deep even
  for 8 port or  16 port KVM models
  
-16: 9 Wide Screen 17" Monitor
-With Built-in Speaker in single
   port model  
-US Navy Awarded Model
-Built-in rail self-locking device

Optional :
- 12V/24V/ 48V DC power Input
 
LCD1U17-12  
    
Price: $908 Buy Online>>

 

1280 x 1024

 18.9"/
 480mm
350:1
 / 400:1
Mechanical
105 key w/ numerical keypad & Touchpad
 
Single port  / 8 / 16 port PS2 KVM (convertible to USB interface by using an adapter AD1001)
-Separate sliding screen & 
  keyboard using unique
   Dual Rails design

-Anti-Glare Tempered Glass
-Internal Power supply
-Auto Power switch

Optional :
-48V /24V DC Input
  adapter
* Dual Rails                 LCD1U17-07 

   
Price: $978  
Buy Online>>

 

1280 x 1024

 17.5"/
 443mm
450:1 /    250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
-Single / 8 / 16 port
-  PS2 & USB Combo

- 8 port DVI KVM

-Separate sliding screen & 
  keyboard using unique
   Dual rails  design
for 17" LCD
-Tempered  glass protection
- UL Listed


Optional :
- Speaker
- DVI Input
- Hot Sun keys
- 12V/48V DC Input adapter
 LCD1U17-06  
 
Price: $705  Buy Online>>

 

1280 x 1024

  18.9""/
 480mm
1000:1 /  300 nits / 160/160(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung 17" Industrial LCD Panel
-Combo PS/2 or  USB input
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 
 LCD2U17-03
     
Price: $780  Buy Online>>  
  

1280 x 1024 

  17.3"/
 440mm
700:1 / 300 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Separate sliding screen & 
  keyboard using Dual  Slides
-Samsung 17" LCD Panel in 2U
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
 LCD2U17-05
 Made in USA
      
Price: $959 Buy Online>>      
  

1280 x 1024 

 13.25" 1000:1 / 280 nits Touchpad or  Trackball ** Single PS2 or USB
    port 
-Short Depth
-Made in USA
*Samsung 17" LCD Panel

Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer           
 LCD2U17-06
 Made in USA
        
Price: $959 Buy Online>>      
  

1280 x 1024 

 13.25" 1000:1 / 280 nits 88 Key with mouse use area beside keyboard   ** Single PS2 or USB
    port  
-Short Depth
-Made in USA
*Samsung 17" LCD Panel

Optional :
-USB Interface 
-Light Gray color
- S-Video & Composite video &
  ARGB & DVI inputs
- Optical mouse
- Lock & Retainer    
        RACK   MONITOR DRAWER ( without built-in Keyboard / KVM)
LCD1U17-013

  

Price: $636   Buy Online>> 

 

1280 x 1024

 

17.32"   1000:1 / 300 nits / 160/160(H/V) n/a
 
** Single PS2  port 
 
*Short Depth of 17.32" only
*17" Samsung LCD Panel
*Short Depth Version
-Optional S-Video &
  Composite video  
- DVI 

-New Optional  Speaker / 
  DVI Input / Micro switch /
  LCD Membrane
          15" LCD Panel                                                                           Back to top >>
 New
 LCD1U15-16  
       
Combo 8 KVM Model -
Price : $945 only 
   

 

1024 x 768

  19.8"/
 504mm
400:1 /
250 nits / 130/100(H/V)
106 Key KB
w/ Touchpad
& Numeric Key Pad Or Cherry Trackball Keyboard
- Single port, No KVM
- Combo USB PS2 KVM
- 8 / 16  ports
- 8 port DVI KVM

 
 

- Combo PS/2 or  USB input
-
15 "LCD Flat Panel in 1U space
- Temper glass protection 
- UL Listed

Optional :
- Sun Hot Key
- Touch screen
- DVI Input
- Speakers
- 12V/24V / 48V DC power Input
  adapter
 LCD1U15-15  
        
 Buy Online>>  
8 KVM model : Price : $828

 

 1024 x 768

  16.54"/
 420 mm
400:1 /    250 nits Mechanical 105 key  keyboard w/2 button  Single port  / 8 port PS2 KVM (convertible to USB interface by using an adapter )
-
UL, FCC & CE Approved, ROHS
-Short Depth fits 23.6" /600mm
   deep cabinet rack (single port )
- OSD pre-installed w/ 8 different
    languages
-Internal Power supply
-Auto Power switch

Optional :
-48V DC Input adapter

 
 LCD1U15-11  
  
 Price: $674   Buy Online>>

 

1024 x 768

  18.9""/
 480mm
700:1 /      250 nits / 150/135(H/V) Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
-Single port 
-Combo PS/2 & USB
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Samsung Grade A 15" LCD Panel
-Combo PS/2 & USB interface
- 2 Year Warranty

Optional :
- S-Video + Composite Video / BNC
   / DVI-D Video Input
- 12V/24V/ 48V DC power Input
- Touch Screen / Speaker
 
* Dual Rails                 LCD1U15-10             
 

Price: $858
Buy Online>>   

 

1024 x 768

 17.5"/
 443mm
400:1  /     250 nits 106 keys
keyboard w/ Numeric key pad  & Touchpad OR Cherry keyboard w/ Trackball
 
-Single / 8 / 16 port
- PS2 & USB Combo
- 8 port DVI KVM

-
Separate sliding screen & 
  keyboard using unique
   Dual  Slides design

-Tempered  glass protection
-RoHS Compliant
- UL Listed

Optional :
- PS2  /  ps2  & USB combo interface
- Speaker , - DVI Input x 1
- Hot Sun keys
- 12V/48V DC Input adapter

 LCD2U15-03 

Price: $750  Buy Online>>
  

1024 x 768 

  17.3""/
 440mm
450:1 / 450 nits Notebook KB
w/ Touchpad or  Trackball
OR
Cherry TM KB w/ Trackball 
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
  CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local  &
  Remote access console
- 8 / 16 / 32 ports
-Short Depth fits 23.6" /600mm
  deep cabinet rack
-Separate sliding screen & 
  keyboard using Dual  Slides
-Samsung 15" LCD Panel in 2U
- 2 Year Warranty

Optional :
- S-Video & Composite Video /
  BNC or RCA
- DVI-D Video Input 
- Speakers
- 12V/24V/ 48V DC power Input
        RACK   MONITOR DRAWER ( without built-in Keyboard / KVM)
LCD1U15-014
 
    

Price: $576  Buy Online>> 
          

 

1024 x 768

 

  17.32"/
 440mm
   700:1 / 250 nits / 150/135(H/V) n/a
 
** Single PS2  port 
 
*Short Depth of 17.32" only
*15" Samsung LCD Panel
*Short Depth Version
-Optional S-Video &
  Composite video  
- DVI
          10.4" LCD Panel                                                                         Back to top >>
 New
  LCD1U10-02       

 Price: $1005    Buy Online>>

 

1024 x 768

 16.1"/
410mm
1200:1 -Cherry  KB  w/ 
  Trackball
 
-Nootbook KB w/ Touchpad
- Single port, No KVM
- PS2 KVM
- Combo USB PS2 KVM
- DB-15 KVM OR
CAT5 KVM /CAT6 KVM
- IP KVM
- Matrix KVM
- Local &
Remote access console
- 8 / 16 / 32 ports
- S-Video & Composite Video /
BNC or RCA
- DVI-D Video Input
- Speakers
- Combo PS/2 or USB input
- 10" Industrial LCD Monitor
- Easy installation slides
- 1 Year Warranty

Optional :
- Touch screen
- 12V/24V/ 48V DC power Input

  LCD1U10-01  
  Made in USA

  

Price: $958    Buy Online>>

 

1024 x 768

 14.5"/
 368mm
600:1 -Cherry  KB  w/ 
  Trackball
 
-Standard KB w/ Trackball
-Standard KB w/ Touchpad
Single PS2 or USB port
-Short Depth    

-Made in USA

Optional :

-USB Interface
-Speaker
- S-Video & Composite video
- Lock - Retainer                                     
 

 

 


              Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


                   

                                   Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.       

                                                        Copyright © 2002- 2010 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.