Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy

 

    19 inch Rack 1U Rack Mount LCD Keyboard KVM Drawer 1024x768 Resolution 

           
Seacrh by Display Size:       15"     10" 

 FREE GROUND SHIPPING  -* Click for details   

          15" LCD Panel                                                                              Back to top >>
Part Number Resolution Depth Features & Options KVM Options
LCD1U15-19
 Dual Rails
1024 x 768 18.1" / 459mm
- 15" Quality LCD Monitor
- Scalable Design
- TAA Compliant
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U15-18
1024 x 768 18.5" / 470mm

 LCD1U15-16  

1024 x 768 19.8" / 504mm
- 15" Quality LCD Monitor
- TAA Compliant
- VGA Combo KVM
- Cat 5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
LCD1U15-10

1024 x 768 17.5" / 443mm
- 15" Quality LCD Monitor
- Dual Slide Rails
- TAA Compliant

- VGA Combo KVM
- Cat5 KVM
- DVI KVM
- IP KVM
- 2-User KVM
          10.4" LCD Panel                                                                          Back to top >>
Part Number Resolution Depth Features & Options KVM Options
  LCD1U10-02
 
1024 x 768 16.1" / 410mm
- 10.4" Quality LCD Display Monitor
- TAA Compliant

- VGA KVM
- Cat6 KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
- IP KVM
- Multi-User Matrix KVM

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.