Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - VGA KVM
   - Cat5 KVM / Cat6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - 4K KVM / 2K KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM



Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy





   1U Rack mount LCD Monitor Keyboard Drawer and Rack Mount KVM Switch
Model  LCD1U15-10


     NOVA Dual Slide  Short Depth 1U Rackmount 15" TFT LCD Monitor Keyboard Drawer  with
    Combo PS2 & USB interface, TAA Compliant
    Optional  8 or 16port  KVM switch  /  SUN Hotkey  / DVI  / Cherry Trackball

           Special space saving design : The Dual Slide technology allows user hide the keyboard and still view 
                                     through the screen even if the rack door is closed .  UL Listed & RoHS Compliant
           
Overview :

LCD1U15-10 15" LCD Rack Console enhances secure and compact centralized server control. Independently sliding rails enable the high-grade 15" LCD to remain displayed even with the keyboard is stored. With this slim 1U design, the LCD Rack Console fits  standard 19-inch, 4-post rack and works with any server or KVM switch. This LCD Rack Console offers an affordable solution with  reliability & quality .

Features :
  • Dual Slide KVM rack Drawer  : One pair of rails for Panel and  one pair of rails for Keyboard tray so that Panel and Keyboard can be moved separately
  • Utilizes just 1U rack space
  • Compatible with all KVM switching systems for multiple server access
  • Adjustable to various rack depth from 45cm up to 103cm
  • Plug and play installation requires no change to the installed base
  • 15"  high grade TFT LCD Display
  • Panel protected by tempered glass
  • Hidden handle for Keyboard tray
  • Installs quickly and easily
  • RoHS Compliant
  • Mulit-platform :Support PS/2, SUN and USB
  • Operating System :  Dos, Windows , Linux, Novell 3. 12-6, HP UX, SUN
  • Support Sun native resolution
  • Durable keyboards (touchpad or Cherry trackball)
  • Support 15 various keyboard languages
  • Bright Active Matrix TFT Display
  • OSD function (On Screen Display) for LCD display and
    KVM switch
  • Optional Rear extension bracket up to 1030mm
  • Optional DC Input power adapter  / PS2 & USB Combo / DVI /  SUN Hot Key / Cherry Trackball Keyboard
             

 

               

                           

              
 SPECIFICATION
Display Size 15"
Panel Type High Grade Active Matrix TFT LCD

Resolutions

Maximum Resolution up to 1024 X 768  

Pixel Pitch

0.297mm x0.297mm

Viewing Angle

 Right-Left view 130 (Typ)
 Up-Down View 100 (Typ)

Contrast Ratio

 400 : 1

Brightness

White 250cd/m2

Back Light

Four Lamps for Back Light

Supported Colors

up to 16.2 M  (6-bit with FRC)

Keyboard

106 Keys with Numeric Key pad &
 touchpad Keyboard  OR

Cherry keyboard with Trackball

Video Input : 

Analog RGB input

Sync : 

45~80KHZ

Input Connector : 

 Video HDD15 K/M MiniDin6

Power Source

100-240 VAC input

Power Consumption

16W , 10. 41W for Panel

Temperature

 Operate 0°~ 50° C / 32° ~122°F 
 Storage-20° - 60° C / -4° - 140°F

Humidity

 10%~90%RH

Response Time

Rising Time 5ms
Decay Time 11ms

Dimension :

LCD1U15-10  :  
17.5" x 17.7" x 1.7"  (W X D X H)
LCD1U15-10-8KVM
17.5" x 22.4" x 1.7"  (W X D X H)
LCD1U15-10-16KVM
17.5" x 22.4" x 1.7" (W X D X H)

Chassis Construction : 

Heavy-duty steel materials

Certification CE / FCC ,  UL / CUL / C-Tik / TAA Complaint
  Download Product Sheet
  Download User Manual
  Download Hot Key Command List
               Gallery
  Download Installation Guide
  Download Connection Diagram
  IP Quick Setting Guide

                                

 KVM INFORMATION :

  Combo PS2 USB KVM Rear View and Connection Diagram
               

 8-DVI Rear View (Click to enlarge)

  Ordering information     
  Single Port PS2 & USB Combo KVM
  Part # Description
 LCD1U15-10-n-co-ps2
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with VGA , touchpad mouse and COMBO PS2 / USB INTERFACE and *1 PS/2 6-ft cable included, Black
 LCD1U15-10-n-co-usb
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with VGA, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 PS/2 6-ft cable included, Black
  8 Port  PS2 & USB Combo / CAT5 / DVI-USB KVM interface
  Part # Description
 LCD1U15-10-8KVM-n-co      
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 8 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U15-10-U8KVM-n-co
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 LCD1U15-10-8DVI-n               
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port DVI KVM switch  &USB INTERFACE and 8 x DVI & USB cables included, Black RoHS Compliant
  16 Port  PS2 & USB Combo / CAT5 KVM interface
  Part # Description
 LCD1U15-10-16KVM-n-co       
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 16 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U15-10-U16KVM-n-co
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 16 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  32 Port  PS2 & USB Combo / CAT5 KVM interface
  Part # Description
 LCD1U15-10-U32KVM-n-co
1U Dual-Slide Rack monitor 15" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 32 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  Options
  Part # Description
 -DVI
DVI for 1 port only
 -Sun Hot Key
Add SUN Hot Keys to Keyboard
 -C
Add Cherry Trackball Keyboard
 -T
Add Touch screen (USB or RS232)
-12VDC
Add 12V DC power supply        DC sheet
-24VDC
Add 24V DC power supply        DC sheet
-48VDC
Add 48V DC power supply        DC sheet
-125VDC
Add 125V DC power supply
 LCD-A2001
Add VGA-USB dongle
 LCD-A2002
Add VGA-PS2 dongle
 LCD-A4001
Add 6 ft PS2 Cable + USB adapter
 LCD-A4002
Add 10 ft PS2 Cable + USB adapter
 LCD-A4003
Add 15 ft PS2 Cable + USB adapter
 LCD-A4011
Add 6 ft USB Cable
 LCD-A4012
Add 10 ft USB Cable
 LCD-A4013
Add 15 ft USB Cable

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.