Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source



  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


       19 Inch Rackmount 1U 4K Monitor KVM Console

       Search by Display Size:   21" ~ 27"    17"   

       Free Ground Shipping. Learn More. 

          21" ~ 27" LCD Panel                                                                        
Part Number Resolution Depth Features & Options KVM Options
LCD1U27-01

3840 x 2160 28.4" / 721mm
- 27" Industrial Grade Monitor
- 4K UHD Monitor 3840x2160
- HDMI, DP ( DisplayPort ), DVI &
  VGA Video
- TAA Compliant
- Single Port only
 
LCD1U23-01

3840 x 2160 25.6" / 650mm
- 23.8" Industrial Grade Monitor
- 4K UHD Monitor 3840x2160
- Optional MAC / SUN Keyboard
- TAA Compliant
 
 

- 4K HDMI KVM
- HDMI KVM
- DVI KVM
- DisplayPort KVM




          17" Rack LCD Panel                                                                             Back to top >>
Part Number Resolution Depth Features & Options KVM Options
LCD1U17-51

  
3840 x 2160  18.9" / 480mm
- 17.3" Industrial Grade Monitor
- 4K Ultra High-Defintion 3840x2160
- Dual Slide
- Short Depth
- Optional SUN Keyboard
- NDAA & TAA Compliant
N/A
LCD1U17-47

  
  
3840 x 2160 15.98"/ 406mm
- 17.3" Industrial Grade LCD
- 4K Ultra HD Resolution 3840x2160
- Short Depth
 
 
- 4K KVM
- HDMI KVM
- 4K DisplayPort KVM
 
LCD1U17-42

  
   
3840 x 2160  25.6" / 650mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Dual Slide Rails
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-41

  
  
3840 x 2160  15.7" / 400mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Short Depth
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM
 
LCD1U17-40 
  
   
3840 x 2160  18.1" / 480mm
- 17.3" Industrial Grade Monitor
- 4K UHD Resolution 3840x2160
- Optional SUN Keyboard with Hot Keys
- Optional MAC Keyboard with Hot Keys
- TAA Compliant
 
- 4K HDMI KVM
- DVI KVM
- HDMI KVM
- DisplayPort KVM

 

 

 

 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.