Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard


- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





 

    19 inch Rack 1U Matrix KVM , Multi-User KVM Console   
            - Filter by Display Size :   21" ~ 24"
   20"    19"    17"      10"  

 FREE GROUND SHIPPING  -* Click for details   

          21" ~ 24" LCD Panel                                                                        
Part Number / Price Resolution Depth Features & Options KVM Options
*  Ultra High Resolution     
LCD1U24-01 
Price $1667
Buy Online>>
 1920 x 1200  27.6" / 700mm
- 24.1" Industrial Grade Monitor
- Ultra High Resolution 1920x1200
- Keyboard with SUN Hot Keys available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs, Right Side Opening
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
*  Full HD 1080p     
LCD1U21-01 
Price $1250
Buy Online>>  
 1920 x 1080  26.4" / 670mm
- 21.5" Industrial Grade LCD
- Full HD Monitor 1920x1080
- Keyboard with SUN Hot Keys available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs, Right Side Opening , USB Port
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
          20" LCD Panel                                                                        
Part Number / Price Resolution Depth Features & Options KVM Options
LCD1U20-02  
Price $1470
Buy Online>>  
 1600 x 1200  25.6" / 650mm
- 20.1" Quality LCD Display Monitor
- High Resolution 1600 x 1200
- SUN KVM Model LCD1U20-03 available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
 , Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
          19" LCD Panel                                                                             Back to top >>
Part Number / Price Resolution Depth Features & Options KVM Options
LCD1U19-22
Price : $962
Buy Online>>
 1280 x 1024 25.6" / 650mm
- 19" Quality LCD Monitor
- Dual Slide Rails
- SUN KVM Model LCD1U19-23 available
- KVM Mac Option available
- Assembled in USA
- OPTIONS:
 MAC Keyboard, Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
LCD1U19-15
Price $902
Buy Online>>
1280 x 1024 27.6" / 700mm
- 19" Quality LCD Monitor
- With Real Mouse
- Assembled in USA
- OPTIONS:
 Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
LCD1U19-12  
Price $727 
Buy Online>>
1440 x 900 18.1" /460mm
- 19" Widescreen Quality LCD Monitor
- Short Depth Design
- SUN KVM Model LCD1U19-13 available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
, Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
LCD1U19-07
Price : $871  Buy Online>>
1280 x 1024 19.7" / 500mm
- 19" Quality LCD Monitor
- 2-Point Lock at front panel
- SUN KVM Model LCD1U19-08 available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
*  SUN KVM Console     
LCD1U19-04
Price$1030
Buy Online>>
Direct :
1152 x 900

Native :
1280 x 1024
19.7" / 500mm
- 19" Quality LCD Monitor
- SUN KVM Console
- Assembled in USA
- OPTIONS:
Video / Audio Inputs , 2-Post rack Mounting
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
LCD1U19-01
Price  $841
Buy Online>>
1280 x 1024 19.7" /500mm
- 19" Quality LCD Display Monitor
- SUN KVM Model LCD1U19-04 available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs , Touch Screen
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
          17" Rack LCD Panel                                                                             Back to top >>
Part Number / Price Resolution Depth Features & Options KVM Options
*  Full HD 1080p     
LCD1U17-39  
Price : $1053
1920 x 1080 15.7" / 400mm
- 17" Full HD Quality LCD Display Monitor
- Short Depth
- Keyboard with SUN Hot Keys available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
  Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
*  Full HD 1080p     
LCD1U17-30  
Price : $907
Buy Online>>
1920 x 1080 18.9" / 480mm
- 17" Full HD Quality LCD Display Monitor
- Keyboard with SUN Hot Keys available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
*  Ultra High Resolution     
LCD1U17-25  
Price : $1292
Buy Online>>
1920 x 1200 18.9" / 480mm
- 17" Industrial Grade Monitor
- Ultra High Resolution 1920 x 1200
- Keyboard with SUN Hot Keys available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
  Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
LCD1U17-20
Price : $848
Buy Online>>
1280 x 1024 25.6" / 650mm
- 17" Quality LCD Monitor
- Dual Slide Rails
- SUN KVM Model LCD1U17-21 available
- Keyboard with MAC Hot Keys available
- Assembled in USA
- OPTIONS:
  Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
LCD1U17-15
Price : $758
Buy Online>>
1280 x 1024 19.7" / 500mm
- 17" Quality LCD Monitor
- 2-Point Lock at front panel
- SUN KVM Model LCD1U17-16 available
- SUN Keyboard w/ SUN Hot Keys available
- MAC Keyboard w/ MAC Hot Keys available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
*  SUN KVM Console     
LCD1U17-13
Price: $917
Buy Online>>
Direct :
1152 x 900

Native :
1280 x 1024
18.1" / 460mm
- 17" Quality LCD Monitor
- SUN KVM Console
- Assembled in USA
- OPTIONS:
Video / Audio Inputs , 2-Post rack Mounting
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
LCD1U17-09
Price: $788
Buy Online>>
1280 x 1024 25.6" / 650mm
- 17" Quality LCD Monitor
- With Real Mouse
- SUN Keyboard w/ SUN Hot Keys available
- MAC Keyboard w/ MAC Hot Keys available
- Assembled in USA
- OPTIONS:
 Video / Audio Inputs
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- Matrix KVM
LCD1U17-01  
Price : $727
Buy Online>>
1280 x 1024 18.1" / 460mm
- 17" Quality LCD Display Monitor
- SUN KVM Model LCD1U17-13 available
- MAC Keyboard w/ MAC Hot Keys available
- Assembled in USA
- OPTIONS:
 Mac Keyboard, Video / Audio Inputs , Touch Screen
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM
          10.4" LCD Panel                                                                          Back to top >>
Part Number / Price Resolution Depth Features & Options KVM Options
 Mobile Solutions
  LCD1U10-02 Price: $972
Buy Online>>
1024 x 768 16.1" / 410mm
- 10.4" Quality LCD Display Monitor
- SUN Keyboad available
- MAC Keyboad available
- Assembled in USA
- OPTIONS:
Video / Audio Inputs , Touch Screen
 12V / 24V /48V / 110V~125V / 250V DC Input Power
- Combo USB / PS2 KVM
- Cat 6 KVM
- DVI KVM
- Remote KVM Over IP
- Remote KVM Via Cat6
- USB Hub KVM
- Matrix KVM

 


  Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications & prices subject to change without notice.  Legal.