Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount Monitor Keyboard Drawer / KVM Switch
 Model LCD1U15-16

           NOVA Rack Consoles 1U Rack Mount 15" TFT LCD Monitor Keyboard Drawer 
                                                   ( TAA Compliant & UL Listed  )
                                                 
  with Combo PS2 & USB interface
            Optional  8 Port KVM or 16 port KVM  /  DVI Input / SUN Hotkey   / Cherry Trackball / DVI KVM

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

                                                  LCD Screen

LCD Type

15" Active Matrix TFT LCD

Display Size

15 inch

Resolutions

Max Resolution up to 1024 x 768 (XGA)

Response time

Rising Time 5 ms, Decay Time 11 ms

Contrast ratio

400 : 1

Brightness

250 cd/ m2

Pixel pitch

0.297mm  x 0.297mm  

Panel color

16.7 million display colors (8-bit with FRC)

Back Light

Dual Lamps for Back Light

Viewing angle (CR >10)

 Right-Left view 130° (Typ)
 Up-Down View 100° (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad &
Numerical key pad
 
OR Cherry Trackball Keyboard

                                  Other Features

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption : 16
W, 10.41W for Panel
                                KVM

Port connection (All Female Type)

 D-Sub 15

Number of Port

 0 / 8 / 16

Max. Distance (KVM switch - Host )

 5m (15ft )

Daisy Chain Port

Support Daisy Chain function with 8-layer Bus topologies Connector DB15 (Female Type)

PC Selection

On Screen Display (OSD) Menu, Hot Key, Push Button

Security

Provide ACL (Access Control List) security function, store up to 8 independent controllable PC lists 

Multi-Lingual OSD

Pr8 languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Chinese)

Keyboard / Mouse Emulation

 PS/2 or USB 

                                  OPTIONS

 

- Color (Black / Beige / OEM color)
- 8 port or 16 port KVM
-
DC power (-48V ~ +48V / + - 12V )
DVI Input
- SUN Hotkeys
- Touch Screen

-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                  Environmental
   Temperature Operate 0°~ 50°C / 32°~ 122°F
Storage-20°~ 60°C / -4°~ 140°F
 Humidity  10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 482 x 503.6 x 44 mm / 19 x 19.8 x 1.7 inches
8/16 port KVM 482 x 614 x 44 mm / 19 x 24.2 x 1.7 inches
                              Regulatory Approval
  CE /FCC, UL /CUL /C-Tick / TAA compliant

     
  LCD1U15-16

      

  

 

Dimension of Single Port model


Dimension of 8 / 16 Port KVM model  

       

 

          Download User Manual

          Download Installation Guide

          Download Hot key Command List

 

 

 

 

 

 

 

 

 

 

 

 


Gallery
                               



FEATURES :
  • Combo PS2 / USB interface
  • OSD function (On Screen Display) for LCD display
  • Panel protected by tempered glass
  • UL listed and RoHS compliant
  • Heavy duty steel materials

 KVM INFORMATION :

  Combo PS2 USB KVM Rear View and Connection Diagram
               

 8-DVI Rear View

   

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.