Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
 
 
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                       1U Rack KVM Console with Keyboard , Video Monitor and Mouse  :   
                                                        Part #   LCD1U10-02 

NOVA SHORT DEPTH 1U Rack Console 10" Industrial Grade LCD Monitor Keyboard
Optional DB-15 Kvm / CAT5 Kvm ( CAT6 Kvm ) connector , TAA Compliant
Optional Combo Kvm ( USB PS2 Kvm ) / PS2 Kvm / Multi-User Matrix Kvm / Kvm Over IP
Optional 1 / 2 / 3 / 4 Consoles for  Local / Remote Access

    Rack Console LCD1U10-02

    

                 *click on photo for enlarged view 

     Rack Console Benefits
  • Rugged 1U 10.4" LCD Rack Console
  • Optional Cost Efficient built in KVM with various choices:
    - Connector : DB-15 KVM  or Cat5 KVM ( Cat6 KVM )
    - KVM Type : Combo KVM (USB PS2 KVM ) / PS/2 KVM /
                       Multi-User Matrix KVM
  • Secure remote user access across the internet via optional IP console (KVM Over IP )
  • Mix PS/2 , USB & SUN with Multi-Platform switch capability
  • "One Man" installation slides for easy and quick installation
  • Combo interface either PS/2 or USB input to the rack console
  • High Scalability : Interchangeable KVM, & Keyboard & mouse modules
  • Slide rails with fixed positions to prevent drawer movement when typing
  • TAA Compliant
  • Optional S-Video + Composite Video ( BNC or RCA ),
    DVI-D, Touch screen , DC Power input, Audio
    *** Single port includes VGA, DVI, BNC, S-video and Audio inputs
  • 1 year Warranty
                     General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platforms - Mix PCs, IBM, SUN, HP , DELL, Linux , Windows

                          LCD Screen

LCD Type

Grade A Industrial monitor 10 inch Active Matrix TFT LCD Panel

Display Size

 10.4 inch diagonal

Resolutions

1024 x 768  

Response time

Tr=10 / Tf=25 ms

Contrast ratio

1200 : 1

Brightness

400 cd/ m2

Pixel pitch

0.297 (H) x 0.297 (V) mm

Panel color

16.2 million display colors

Viewing angle

176 (Horiz.) x 176 (Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details
*** Single port includes VGA, DVI, BNC, S-video and Audio inputs

LCD MTBF

50,000 hrs

Keyboard &
Pointing Device

Notebook type KB  w/ Tochpad or Cherry KB w/Trackball  

                          KVM  ( Keyboard Video Mouse )

Connector

               KVM Version


DB-15

 * DB-15 No KVM ( with combo interface)
 * DB-15 PS/2 KVM  ( 8 or 16 port )
 * DB-15 Combo KVM  ( USB PS2 KVM )
 No. of  Console  No of  KVM port
1 ( Local only )   8 or 16
2 ( 1 x local + 1 x remote )   8 or 16
2  ( 1 x local + 1 x IP )   8 or 16
 * DB-15 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   8 or 16 
3 ( 1 x local + 2 x remote )   8 or 16
3 (1x local +1x remote +1x IP )   8 or 16
4 ( 1 x local + 3 x remote )   8 or 16 
4 (1x local +1x remote +2x IP )   8 or 16
4 (1x local +2x remote +1x IP )   8 or 16 

CAT5 / CAT6

* CAT6 Combo KVM  ( USB PS2 KVM ) 
 No. of  Console  No. of  KVM port
1 ( Local only )   8 or 16 or 32
2 ( 1 x local + 1 x remote )   8 or 16 or 32
2  ( 1 x local + 1 x IP )   8 or 16 or 32
* CAT6 Matrix KVM 
 No. of  Console  No. of KVM port
2 ( 1 x local + 1 x remote )   16 or 32 
3 ( 1 x local + 2 x remote )   16 or 32 
3 (1x local +1x remote +1x IP )   16 or 32 
4 ( 1 x local + 3 x remote )   16 or 32 
4 (1x local +1x remote +2x IP )   16 or 32 
4 (1x local +2x remote +1x IP )   16 or 32 
                          Power Supply

 

Internal Power Supply : 110V - 220 V AC Input ,  12V 5A Output 
                     Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  90%, non condensing
   Shock  50G peak acceleration 
 (11ms, half since wave) 
   Vibration  58~500Hz/ 0.98G 
 (11min/ cycle)
                          Mechanical

Product Dimension

(W x D x H )  
442 x 410 x 44 mm /17.4 x 16.1 x 1.73 inch

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
   UL, FCC, CE, VCCI, 3C*, RoHS Compliant, TAA Compliant
  More photos (click to enlarge )
                         
    Dimension/Construction/Rear Views

                          
            *click on above pictures for enlarged view

  Product Sheet
 Single Product Sheet
  User Manual
 User Manual
 KVM Support
                                      DB-15 KVM
 DB-15 PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local console
DB-15 Combo USB PS2 kvm Local + remote console
DB-15 Combo USB PS2 kvm Local + IP console
                                      CAT5 / CAT6 KVM
Cat5 / Cat6  Combo USB PS2 kvm Local console
Cat5 / Cat6 Combo USB PS2 kvm Local + remote console
Cat5 / Cat6 Combo USB PS2 kvm Local + IP console
                                      Matrix KVM
DB-15 Matrix USB PS2 kvm Local + remote console
DB-15 Matrix USB PS2 kvm Local + IP console
Cat5 / Cat6  Matrix USB PS2 kvm Local + remote console
Cat5 / Cat6 Matrix USB PS2 kvm Local + IP console
Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- Touch screen
-DC Power Input (12V / 24V / 48V /110V /125V / 250V )
- KVM Cables & Cascade Cables in Various Length
- USB & PS/2 Dongles
-PS2 to SUN /iMac USB adapter        
- KVM Extender        -IP KVM Extender  


 Customer who ordered this product may also order these :
- KVM Switch - Rack Shelves
- PDU ( Power Distribution Unit ) - Rack Drawer
- Server Rack Cabinet - Power Strips
- 4 Post Rack - Rack Cooling Fan
- Wall Rack Mount  
Features of Rack Console :
  • Industrial Grade 10" LCD monitor Panel in 1U Rack space
  • Either PS/2 or USB input to this Rack console  ( the rack LCD drawer / keyboard )
  • Space Saving: Only 16.14" deep in 1U space
  • 7-button LCD OSD membrane with a power LED
  • 2 point lock, with Stylish latching front panel to release the 2-point lock
  • Micro switch for screen auto power off , power saving feature for prolonging the lift of LCD panel
  • KVM membrane
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Unique mechanical design to maximize rack mountable space
  • Black Anodized aluminum front panel
  • VGA, keyboards & mouse all in one by 15 pin HDB connector
  • Built in slide rails which can be mounted easily in any 19" rack cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Rear rack mounting bracket included
  • Standard 6-ft KVM cable, optional 10, 15 ft available
  • Optional : S-Video and Composite video input (RCA or BNC ), DVI-D , Audio, Touch screen, DC power input adapter , Speaker (can be added on single and 8-port KVM only)
  • Single port version comes w/ build-in VGA, DVI, BNC, S-video and Audio input

Back to top

Features of Optional KVM   :

Connector KVM Version Number of KVM port Cascade Capacity Capability / KVM Technical Specifications
   DB-15 PS/2 KVM
 8 or 16 port
Up to 8 Levels / 128 Servers
Capability 
DB-15 PS/2 kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. PS/2 KVM cables included
Link to KVM Technical Specification
* DB-15 8 Port PS/2 KVM      
* DB-15 16 Port PS/2 KVM  
DB-15
Combo KVM  (USB PS2 KVM )
8 or 16 port
Up to 8 Levels / 240 Servers
Capability 
DB-15 Combo kvm hooks up  8 or 16 servers with multi-platforms and multi-operating systems. With local + remote  console model, user can remote access up to 1,000 feet distance via CAT6 cable. While with local + IP console model, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables or/and dongles included
Link to KVM Technical Specification
* DB-15 1 Console 8 Port Combo KVM 
* DB-15 1 Console 16 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + Remote ) 16 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 8 Port Combo KVM 
* DB-15 2 Console ( Local + IP ) 16 Port Combo KVM 
DB-15
Matrix KVM
 

8 or 16 port

 

Up to 8 Levels / 240 Servers
Capability 
DB-15 Matrix kvm allows maximum of 4 users to local access, remote access up to 1000 feet distance via CAT6 cable or  IP remote access without distance limitation via internet. This model supports servers with either USB or PS/2  interface. Respective Combo KVM cables included
Link to KVM Technical Specification
* DB-15 2-4 Console (Local+Remote) 8 /16 Port Matrix KVM 
* DB-15 3-4 Console(Local+Remote+IP) 8/16 Port Matrix KVM
CAT5 /
CAT6
Combo KVM  (USB PS2 KVM )
8 / 16 / 32 port
Up to 8 Levels / 256 Servers
Capability 
CAT6 Combo kvm hooks up 8 , 16 or 32 servers with multi-platforms and multi-operating systems. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. This model supports servers with either USB or PS/2  interface.
Link to KVM Technical Specification
* CAT6 1 Console 8 Port Combo KVM 
* CAT6 1 Console 16 Port Combo KVM 
* CAT6 1 Console 32 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 8 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 16 Port Combo KVM 
* CAT6 2 Console (Local + Remote) 32 Port Combo KVM 
* CAT6 2 Console (Local + IP) 8 Port Combo KVM 
* CAT6 2 Console (Local + IP) 16 Port Combo KVM 
* CAT6 2 Console (Local + IP) 32 Port Combo KVM 
CAT5 /
CAT6
Matrix KVM
 

8 / 16 / 32 port

 

Up to 8 Levels / 256 Servers
Capability 
CAT6 Matrix kvm allows maximum of 4 users. With the remote console, user can remote access up to 1,000 feet distance via CAT6 cable while with the IP console, user can remote access via internet without distance limitation. Offers flexible solutions for the VGA-USB , VGA-PS/2 interface and DVI-USB up to 130 feet distance as well.  Respective dongles included.
Link to Technical Specification
* CAT6 2 Console (Local + Remote) 8 /16/32 Port Matrix KVM 
*CAT6 3-4 Console(Local+Remote+IP)8/16/32 Port Matrix KVM

Back to top

 ORDERING INFORMATION FOR  LCD1U10-02  - 1U SAMSUNG 10" LCD RACK CONSOLE WITH
                                                                                            VARIOUS KVM OPTIONS

DB-15 KVM CAT5 KVM /
CAT6 KVM
Matrix KVM  
 DB-15 KVM : Single User , Optional Remote Console , Optional IP KVM
 LOCAL CONSOLE ONLY
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Single Port KVM , Combo USB PS2 Interface 1
 1 x Combo KVM cable
  w/ VGA, DVI, BNC, S-Video,   and Audio
Touchpad LCD1U10-02-n $972
Trackball  LCD1U10-02-c $1130
PS/2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U10-02-8KVM-n $1380
Trackball  LCD1U10-02-8KVM-c $1530
16
 16 x  PS2 KVM cable
Touchpad LCD1U10-02-16KVM-n $1584
Trackball  LCD1U10-02-16KVM-c $1734
Combo KVM
(USB PS/2)
8
8 x Combo KVM cable
Touchpad LCD1U10-02-8KVM-n-u $1493
Trackball 

LCD1U10-02-8KVM-c-u

$1643
16
16 x Combo KVM cable
Touchpad LCD1U10-02-16KVM-n-u $1713
Trackball 

LCD1U10-02-16KVM-c-u

$1863
 LOCAL CONSOLE + REMOTE CONSOLE
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Combo KVM
(USB PS/2)
8
 8 x  Combo KVM cable
Touchpad LCD1U10-02-8KVM2-n $1683
Trackball  LCD1U10-02-8KVM2-c  $1833
16
16 x Combo KVM cable
Touchpad LCD1U10-02-16KVM2-n $1865
Trackball  LCD1U10-02-16KVM2-c  $2015
 LOCAL CONSOLE + IP REMOTE CONSOLE
 KVM Choice No. of KVM port  KVM Cable / Dongle Keyboard Part # Price
Combo KVM
(USB PS/2)
8
8 x Combo KVM cable
Touchpad LCD1U10-02-8KVM2IP-n $1906
Trackball 

LCD1U10-02-8KVM2IP-c

$2056
16
16 x Combo KVM cable
Touchpad LCD1U10-02-16KVM2IP-n $2096
Trackball 

LCD1U10-02-16KVM2IP-c

$2246
DB-15 Matrix KVM : Multiple Users Up to 4 Simultaneous Users
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M82-n 
Price: $2111
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M82-c 
Price: $2261
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M83-n 
Price: $2353
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M83-c 
Price: $2503
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M84-n 
Price: $2581
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M84-c 
Price: $2731
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
16 Port  KVM Switch 2 console
(1x Local + 1x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M162-n 
Price: $2520
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
2 console
(1x Local + 1x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M162-c 
Price: $2670
1U 10.4" (1x Local + 1x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M163-n 
Price: $2747
1U 10.4" (1x Local + 2x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
3 console
(1x Local + 2x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M163-c 
Price: $2897
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M164-n 
Price: $2975
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 3x Remote)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M164-c 
Price: $3125
1U 10.4" (1x Local + 3x Remote) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
 DB-15 Matrix KVM : Multiple Users with IP Remote Console
 KVM Port   KVM Console  Keyboard Type Part # Description
8 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M83IP-n 
Price: $2611
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M83IP-c 
Price: $2761
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M84IP-n 
Price: $2823
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M84IP-c 
Price: $2973
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M84IP2-n 
Price: $3096
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M84IP2-c 
Price: $3246
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 8 Port KVM switch, 8 X 6-ft long 4-in-1 Combo KVM cable  included, Black
16 Port  KVM Switch 3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M163IP-n 
Price: $3005
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
3 console
(1x Local + 1x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M163IP-c 
Price: $3155
1U 10.4" (1x Local + 1x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M164IP-n 
Price: $3232
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 2x Remote + 1x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M164IP-c 
Price: $3382
1U 10.4" (1x Local + 2x Remote + 1x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TOUCHPAD  & Numeric Keypad LCD1U10-02-M164IP2-n 
Price: $3490
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, touchpad & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
4 console
(1x Local + 1x Remote + 2x IP)
104 KB w/ TrackBall  & Numeric Keypad LCD1U10-02-M164IP2-c 
Price: $3640
1U 10.4" (1x Local + 1x Remote + 2x IP) Samsung Panel w/ keyboard, trackball & numeric pad and DB-15 16 Port KVM switch, 16 X 6-ft long 4-in-1 Combo KVM cable  included, Black
OPTIONS
Part # & Price  Description of Option
-12VDC
Call for pricing
Add 12V DC Power Input
-24VDC
Call for pricing
Add 24V DC Power Input
-48VDC
Call for pricing
Add 48V DC Power Input
-125VDC
Call for pricing
Add 125V DC Power Input
-BNC
Call for pricing
Add Composite Video (BNC) + S-video
-AV
Call for pricing
Add Composite Video (RCA) + S-video
-DVI
Call for pricing
Add DVI-D Input
-TRS
Call for pricing
Add Resistive touch screen + Serial controller
( Height changed from 1U to 1.5U )
-TRB
Call for pricing
Add Resistive touch screen + USB controller
( Height changed from 1U to 1.5U )
-TCS
Call for pricing
Add Capacitive touch screen + Serial controller
( Height changed from 1U to 1.5U )
-TCB
Call for pricing
Add Capacitive touch screen + USB controller
( Height changed from 1U to 1.5U )
-SPK
Call for pricing
Add speakers

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.