Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






  1U SUN Rack Console with Monitor Keyboard and Optional KVM  :  Part #   LCD1U19-19
       NOVA SUN Rack Console : 1U SUN Rack mounted  with 19" TFT LCD Monitor Keyboard Drawer 
                                         
(  TAA compliant, UL Listed ) with Combo PS2 & USB interface
                                            Optional  8 Port KVM or 16 port KVM  /  DVI Input / DVI KVM

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

                                                  LCD Screen

LCD Type

 19" Active Matrix TFT LCD

Display Size

 19 inch

Resolutions

Max Resolution up to 1152 x 900 @ 66/76 Hz

Response time

Rising Time 1.3 ms, Falling Time 3.7 ms

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Pixel pitch

0.098mm  x 0.294mm  

Panel color

16.7 million display colors (8-bit with FRC)

Back Light

Dual Lamps for Back Light

Viewing angle (CR >10)

 Right-Left view 170° (Typ)
 Up-Down View 160° (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad &
Numerical key pad
 

                                  Other Features

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
13.6W for Panel
                                KVM

Port connection (All Female Type)

 D-Sub 15

Number of Port

 0 / 8 / 16

Max. Distance (KVM switch - Host )

 5m (15ft )

Daisy Chain Port

Support Daisy Chain function with 8-layer Bus topologies Connector DB15 (Female Type)

PC Selection

On Screen Display (OSD) Menu, Hot Key, Push Button

Security

Provide ACL (Access Control List) security function, store up to 8 independent controllable PC lists 

Multi-Lingual OSD

Pr8 languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Chinese)

Keyboard / Mouse Emulation

 PS/2 or USB 

                                  OPTIONS

 

- Color (Black / Beige / OEM color)
- 8 port or 16 port KVM
-
DC power (-48V ~ +48V / + - 12V )
DVI Input
- SUN Hotkeys
- Touch Screen

-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                  Environmental
   Temperature Operate 0°~ 50°C / 32°~ 122°F
Storage-20°~ 60°C / -4°~ 140°F
 Humidity  10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 482 x 554x 44 mm / 19 x 21.8 x 1.7 inches
8/16 port KVM 482 x 664 x 44 mm / 19 x 26.1 x 1.7 inches
                              Regulatory Approval
  CE /FCC, UL /CUL /C-Tick / TAA

     
  LCD1U19-19 and Built in SUN Hot Keys

  

   *click on photos for enlarged view 

   

Dimension for Single Port model


Dimension for 8 / 16 Port KVM model  

      *click on above picture for enlarged view    

 

           Download Product Sheet

           Download User Manual

           Download Installation Guide

           Download Hot key Command List

Free Ground Shipping*Click for details

 

 

 

 

 

 

 

 

 

 

 

 

 

  More photos (click to enlarge )
 
 


FEATURES :
  • Panel protected by tempered glass
  • TAA compliant , UL listed and RoHS compliant
  • OSD function (On Screen Display) for LCD display
  • Heavy duty steel materials

 KVM INFORMATION :

  KVM Rear View and Connection Diagram
               

 8-DVI Rear View (Click to enlarge)

Ordering information :    

  Single Port combo KVM
  Part # Description
 LCD1U19-19-n
 
1U SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, SUN hot-key, touchpad and *1 USB 6-ft cable included, Black
  8 Port  KVM / PS2 or Optional PS2 & USB Combo interface
  Part # Description
 LCD1U19-19-8KVM-n
1U SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port USB KVM and total of 8 x USB 6-ft KVM cables included, Black. RoHS Compliant
 LCD1U19-19-8DVI-n
1U SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port DVI KVM and total of 8 x DVI & USB KVM cables included, Black. RoHS Compliant
  16 Port  KVM / PS2 or Optional PS2 & USB Combo interface
  Part # Description
 LCD1U19-19-16KVM-n
1U SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 16 port USB KVM and total of 8 x USB 6-ft KVM cables included, Black. RoHS Compliant
  Options
  Part # Description
 -DVI
Add 1 x DVI-D Input
-DC12
Add 12V DC power supply        DC sheet
-DC24 Add 24V DC power supply        DC sheet
-DC48
Add 48V DC power supply        DC sheet
-DC125
Add 125V DC power supply

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.