Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





1U Rack KVM Console with Keyboard , Video Monitor and Mouse :
Model # LCD1U21-01


NOVA 21.5" Full HD 1080p 1U  Rack LCD KVM Console
Assembled in USA & TAA Compliant

Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
Optional 1 / 2 / 3 / 4 Active Users by Local / Remote Access VIA CAT6 or Over IP

    1U Rack Mount KVM Console LCD1U21-01-n


*click on photo for enlarged view

   Drawer Features & Display Benefits    Options
  • 3G , HD / SD-SDI Broadcast grade input with speaker
  • HDMI with speaker
  • Right side opening on Console
  • DC power : 12V / 24V / 48V / 110V ~ 125V / 250V
                          LCD Screen

LCD Type

Industrial Grade Widescreen FHD TFT LCD

Display Size

21.5" Widescreen TFT

Active area

477 x 268 (mm)

Resolution

1920 x 1080 (Max. )

Contrast ratio

1,000 : 1

Brightness

250 cd/ m2

Backlight

LED

Panel color

16.7 million display colors

Viewing angle

170 x 160 ( H/V)

Signal Input

Standard DVI-D /
Optional HDMI with speakers

LCD MTBF

30,000 hrs

Keyboard & Pointing Device

Model n or b
(Windows)

Windows Keyboard with Touchpad or Trackball - Click for details
Model Mn / Mb
(MAC)
Optional MAC Keyboard with Hot-Keys and Touchpad or Trackball - Click for details

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption (Single Console) Screen On : Max. 40 Watt
Power Saving Model : Max. 5 Watt
Power Button On : Max. 1 Watt
                     Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing ( Storage )
Operating Attitude  16,000 ft
Non-Operating Attitude  40,000 ft
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
441.6 (W) x 670 (D) x 44 (H) mm /
17.4" (W) x 26.4"(D) x 1.73 (H ) inch

Multiport KVM Console :
441.6 (W) x 770 (D) x 44 (H) mm /
17.4" (W) x 30.31"(D) x 1.73 (H ) inch
Product Weight Single Port KVM Console :
33.7lbs / 15.3kgs
                              Regulatory Approval
  FCC , CE, RoHS2, REACH, Assembled in USA & TAA Compliant
                              SUN VERSION / SUN KVM
LCD1U21-02 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension

*click on above pictures for enlarged view

     Construction  

*click on above pictures for enlarged view

  Product Sheet
Product Sheet
  User Manual
User Manual


Free Ground Shipping *Click for details


More Photos, click on the following for enlarged view:
         


Back to top

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
USB Hub KVM ( 1 Active User )
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Via CAT6 )
User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Over IP )
User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD1U21-01   -
     1U RACK KVM CONSOLE WITH 21.5 " FULL HD MONITOR AND VARIOUS KVM OPTIONS   

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U21-01-n $1250
Trackball LCD1U21-01-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U21-01-8KVM-n-u $1610
Trackball

LCD1U21-01-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD1U21-01-16KVM-n-u $1799
Trackball

LCD1U21-01-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-8KVM2-n $1824
Trackball LCD1U21-01-8KVM2-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-16KVM2-n $2013
Trackball LCD1U21-01-16KVM2-b
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-8KVM2IP-n $1974
Trackball LCD1U21-01-8KVM2IP-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-16KVM2IP-n $2163
Trackball LCD1U21-01-16KVM2IP-b
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U21-01-U8KVM-n $1586
Trackball LCD1U21-01-U8KVM-b
16
Optional
Touchpad LCD1U21-01-U16KVM-n $1664
Trackball

LCD1U21-01-U16KVM-b

32
Optional
Touchpad LCD1U21-01-U32KVM-n $1857
Trackball

LCD1U21-01-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U21-01-U8KVM2-n $1800
Trackball LCD1U21-01-U8KVM2-b
16
Optional
Touchpad LCD1U21-01-U16KVM2-n $1879
Trackball

LCD1U21-01-U16KVM2-b

32
Optional
Touchpad LCD1U21-01-U32KVM-n $2071
Trackball

LCD1U21-01-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U21-01-U8KVM2IP-n $1950
Trackball LCD1U21-01-U8KVM2IP-b
16
Optional
Touchpad LCD1U21-01-U16KVM2IP-n $2029
Trackball

LCD1U21-01-U16KVM2IP-b

32
Optional
Touchpad LCD1U21-01-U32KVM2IP-n $2221
Trackball

LCD1U21-01-U32KVM2IP-b

DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
6 x DVI-D KVM cable
Touchpad LCD1U21-01-12DVI-n $2027
Trackball LCD1U21-01-12DVI-b
USB Hub KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort USB Hub KVM 8
8 x USB KVM cable
Touchpad LCD1U21-01-H8KVM-n $1763
Trackball

LCD1U21-01-H8KVM-b

16
16 x USB KVM cable
Touchpad LCD1U21-01-H16KVM-n $2040
Trackball

LCD1U21-01-H16KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-H8KVM2-n $1977
Trackball LCD1U21-01-H8KVM2-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-H16KVM2-n $2254
Trackball LCD1U21-01-H16KVM2-b
1 Local Console + 1 Remote Console (Over IP) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-H8KVM2IP-n $2127
Trackball LCD1U21-01-H8KVM2IP-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-16KVM2IP-n $2404
Trackball LCD1U21-01-16KVM2IP-b
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M82-n Call for price
Trackball LCD1U21-01-M82-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M162-n Call for price
Trackball LCD1U21-01-M162-b
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M83-n Call for price
Trackball LCD1U21-01-M83-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M163-n Call for price
Trackball LCD1U21-01-M163-b
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M83IP-n Call for price
Trackball LCD1U21-01-M83IP-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M163IP-n Call for price
Trackball LCD1U21-01-M163IP-b
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M84-n Call for price
Trackball LCD1U21-01-M84-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M164-n Call for price
Trackball LCD1U21-01-M164-b
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M84IP-n Call for price
Trackball LCD1U21-01-M84IP-n
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M164IP-n Call for price
Trackball LCD1U21-01-M164IP-b
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U21-01-M84IP2-n Call for price
Trackball LCD1U21-01-M84IP2-b
16
16 x Combo KVM cable
Touchpad LCD1U21-01-M164IP2-n Call for price
Trackball LCD1U21-01-M164IP2-b
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU162-n Call for price
Trackball LCD1U21-01-MU162-b
32
Optional
Touchpad LCD1U21-01-MU322-n Call for price
Trackball LCD1U21-01-MU322-b
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU163-n Call for price
Trackball LCD1U21-01-MU163-b
32
Optional
Touchpad LCD1U21-01-MU323-n Call for price
Trackball LCD1U21-01-MU323-b
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU163IP-n Call for price
Trackball LCD1U21-01-MU163IP-b
32
Optional
Touchpad LCD1U21-01-MU323IP-n Call for price
Trackball LCD1U21-01-MU323IP-b
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU164-n Call for price
Trackball LCD1U21-01-MU164-b 
32
Optional
Touchpad LCD1U21-01-MU324-n Call for price
Trackball LCD1U21-01-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU164IP-n Call for price
Trackball LCD1U21-01-MU164IP-b 
32
Optional
Touchpad LCD1U21-01-MU324IP-n Call for price
Trackball LCD1U21-01-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U21-01-MU164IP2-n Call for price
Trackball LCD1U21-01-MU164IP2-b 
32
Optional
Touchpad LCD1U21-01-MU324IP2-n Call for price
Trackball LCD1U21-01-MU324IP2-b 
Optional Right Side Opening
-R
Price : Free
Change Opening from Left Side to Right Side
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $189
Change Standard Windows Keyboard to MAC keyboard with trackball
Optional Video/Audio Inputs
-HDMI
Price : $171
+ HDMI w/ speaker signal input
-SDI
Price : $486
+ 3G / HD / SD-SDI with speaker
Optional DC Power
-DC12
Price : $271
+ 12V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
-DC24
Price : $271
+ 24V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
-DC48
Price : $271
+ 48V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
-DC110
Price : $357
+ 110V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
-DC125
Price : $357
+ 125V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
-DC250
Call for Price
+ 250V DC Power Input
** Chassis depth will be extended from 26.38"(670mm) to 28.35" (720mm)
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

 

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.