Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


    1U Rackmount Monitor Keyboard Drawer and KVM Switch :   Part # LCD1U20-01
      NOVA 1U  Rackmount 20.1" TFT LCD Monitor Keyboard Drawer  (  TAA compliant )
                                           
with Combo PS2 & USB interface ,  VGA and  DVI-D Input
                        Optional  8 Port KVM or 16 port KVM  /  SUN Hotkey   / Cherry Trackball
                                             For shorter version, please check LCD1U20-04

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

Options

- Color (Black / Beige / OEM color)
-
DC power (-48V ~ +48V / + - 12V )
SUN Hotkeys
-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                                  LCD Screen

LCD Type

 20.1" Active Matrix TFT LCD

Display Size

 20.1 inch diagonal

Resolutions

Max Resolution up to 1600 x 1200 (UXGA)

Response time

Rising Time 7 ms, Decay Time 9 ms

Contrast ratio

700 : 1

Brightness

300 cd/ m2

Pixel pitch

0.255mm (H) x 0.255mm (W) 

Panel color

16.7 million display colors (RGB 8-bit data)

Back Light

Six Lamps for Back Light

Viewing angle
(CR >10)

 Right-Left view 178 (Typ)
 Up-Down View 178 (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad &
Numerical key pad
OR Cherry Trackball Keyboard

                                  Other Features

Support Platform

Dos, Windows (3.1, 9x, 2000, NT4, ME, XP,
2003 Server) Linux, Novell 3.12-6, HP UX, SUN

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
35W
                                  Environmental
   Temperature Operate 0~ 50C / 32~ 122F
Storage-20~ 60C / -4~ 140F
 Humidity 10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 448.7 x 673.1 x 44 mm /
17.7 x 26.5 x 1.7 inches
***30"(D) with rails***

     
  Front View of LCD1U20-01

*click on photo for enlarged view 

     Dimension                             

*click on above picture for enlarged view

 

           Download Product Sheet

           Download User Manual

           Download Hot key Command List

           Download Installation Guide

     Free Ground Shipping *Click for details       

 

 

 


 More photos - (click on the photos for enlarged views)

           

            



FEATURES :
  • DVI-D signal Input is included
  • Combo PS2 / USB interface
  • OSD function (On Screen Display) for LCD display
  • Panel protected by tempered glass
  • TAA compliant
  • Heavy duty steel materials
  • Optional Speakers
  • Optional SUN Hotkeys
  • Optional 12V / 24V / 48V DC power input

Ordering information :    

  Part # Description
 LCD1U20-01-co-ps2
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with  touchpad mouse and COMBO PS2 / USB INTERFACE ,  VGA & DVI-D input and  *1 PS/2 6-ft cable included, Black
 LCD1U20-01-co-usb
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with  touchpad mouse and COMBO PS2 / USB INTERFACE     VGA & DVI-D input and  *1 USB 6-ft cable included, Black
 LCD1U20-01-c-ps2
1.5U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with Cherry Trackball Keyboard  and PS2 INTERFACE and      VGA & DVI-D input and  *1 PS/2 6-ft cable included, Black
Optional Hot Key
 -Sun Hot Key
Add SUN Hot Keys to Keyboard
Optional DC power
-DC12
Add 12V DC power supply (with Touchpad keyboard)       DC sheet
-DC24
Add 24V DC power supply (with Touchpad keyboard)       DC sheet
-DC48
Add 48V DC power supply (with Touchpad keyboard)       DC sheet
-DC12
Add 12V DC power supply (with Trackball keyboard)        DC sheet
-DC24
Add 24V DC power supply (with Trackball keyboard)        DC sheet
-DC48
Add 48V DC power supply (with Trackball keyboard)        DC sheet
-DC125
Call for pricing
Add 125V DC power supply
Optional Cable
 LCD-A4001
Add 6 ft PS2 Cable + USB adapter
 LCD-A4002
Add 10 ft PS2 Cable + USB adapter
 LCD-A4003
Add 15 ft PS2 Cable + USB adapter
 LCD-A4011
Add 6 ft USB Cable
 LCD-A4012
Add 10 ft USB Cable
 LCD-A4013
 
Add 15 ft USB Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.