Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount KVM Tray with Keyboard Video Monitor and Mouse
  Model LCD1U20-04


NOVA 1U Rackmount 20.1" TFT LCD Monitor Keyboard Drawer
Combo PS2 & USB interface, VGA and DVI-D Input, Speaker
TAA & NDAA Compliant
Optional SUN Hotkey / Cherry KB Trackball and Various KVM options

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Options

- Color ( Beige / OEM color)
-
DC power (125V , 110V , 48B , 24V ,12 V)
SUN Hotkeys
-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                                  LCD Screen

LCD Type

 20.1" Active Matrix TFT LCD

Display Size

 20.1 inch diagonal

Resolutions

Max Resolution up to 1600 x 1200 (UXGA) , support SUN native solution

Response time

Rising Time 7 ms, Decay Time 9 ms

Contrast ratio

700 : 1

Brightness

300 cd/ m2

Pixel pitch

0.255mm (H) x 0.255mm (W) 

Panel color

16.7 million display colors (RGB 8-bit data)

MTBF 30,000 hrs

Back Light

Six Lamps for Back Light

Viewing angle
(CR >10)

Right-Left view 178° (Typ)
Up-Down View 178° (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS2 Keyboard with Touchpad &
Numerical key pad
 
OR
Optional Cherry Trackball Keyboard

                                  Other Features

Support Platform

Dos, Windows (3.1, 9x, 2000, NT4, ME, XP,
2003 Server) Linux, Novell 3.12-6, HP UX, SUN

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
35W
                                  Environmental
   Temperature Operate 0°~ 50°C / 32°~ 122°F
Storage-20°~ 60°C / -4°~ 140°F
 Humidity 10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 527.2(D) x 436.4(W) x 43.8(H) mm /
20.8(D) x 17.2(W) x 1.7(H) inches
*** Standard 26.5"deep with rails *** /
*** Optional 24" deep with rails ***
        8  port 640.8(D) x 436.4(W) x 43.8(H) mm /
25.2(D) x 17.2(W) x 1.7(H) inches
*** 26.5" deep with rails ***
      16  port 640.8(D) x 436.4(W) x 43.8(H) mm /
25.2(D) x 17.2(W) x 1.7 inches
*** 26.5"deep with rails ***
     
  LCD1U20-04


     Dimension   

 

  Data Sheet
            Data Sheet
  User Manual
            User Manual
            Hot key Command List
            Installation Guide
            IP KVM Manual
            KVM Quick Setting Guide
Free Ground Shipping. Learn More.



Gallery

            
              
          
        


FEATURES :
  • Single rail easy to install and use
  • Support Sun native resolution
  • Standard is US English keyboard , optional 17 various keyboard languages. Call for details.
  • Optional 8 / 16 / 32 port Combo USB/PS2 KVM / CAT5 KVM / IP KVM / 8 port DVI KVM switch
  • Bright Active Matrix TFT display
  • OSD function (On Screen Display) for LCD display
  • TAA Compliant & NDAA Compliant
  • Heavy duty steel materials. Standard Black in color
  • Durable keyboards with touchpad in 1U , optional cherry trackball with height extended to 1.5U
  • Panel protected by tempered glass
  • Front USB port for easy use (Available in single port model and for power built-in device only )
  • Support combo PS2 / USB and DVI-D interface (Single port only)
  • Audio function ( Single port only)

Ordering Information 

  Single Port combo KVM PS2 & USB Combo interface
 Part Number Description
 LCD1U20-04-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input + **Speaker + **Front USB port ( for device access only ), touchpad mouse and COMBO PS2 / USB single port KVM and 1 x 6-ft PS2 KVM cable & 1 x USB cable included, Black
 LCD1U20-04-n-co-ps2
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input + **Speaker + **Front USB port ( for device access only ), touchpad mouse and COMBO PS2 / USB single port KVM and 1 x 6-ft PS2 KVM cable included, Black
 LCD1U20-04-n-co-usb
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input + **Speaker + **Front USB port ( for device access only ), touchpad mouse and COMBO PS2 / USB single port KVM and 1 x 6-ft PS2 KVM cable & 1 x USB cable included, Black
  8 Port  PS2 & USB Combo / CAT5 / DVI-USB interface
 Part Number Description
 LCD1U20-04-8KVM-n-co
 
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse and 8 port Combo PS2 / USB KVM and total of 8 x customer's choice of PS2 and USB 6-ft KVM cable included, Black
 LCD1U20-04-U8KVM-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port Combo CAT5 KVM, Black . Dongles not included.
 LCD1U20-04-8DVI-n       
 
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port DVI KVM switch & USB INTERFACE and 8 x DVI & USB cables included, Black
  16 Port  PS2 & USB Combo / CAT5 interface
 Part Number Description
 LCD1U20-04-16KVM-n-co
 
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse and 16 port Combo PS2 / USB KVM and total of 8 x customer's choice of PS2 and USB 6-ft KVM cable included, Black
 LCD1U20-04-U16KVM-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 16 port Combo CAT5 KVM, Black . Dongles not included.
  32 Port  PS2 & USB Combo / CAT5 interface
 Part Number Description
 LCD1U20-04-U32KVM-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 32 port Combo CAT5 KVM, Black . Dongles not included.
  PS2 & USB Combo / CAT5 KVM over-IP interface (Local + IP remote consoles)
 Part Number Description
 LCD1U20-04-8KVM2IP-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) Combo 8 port KVM & KVM Over IP, 8 x Combo PS2/USB 6-ft KVM cables included, Black
 LCD1U20-04-16KVM2IP-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM & KVM Over IP , 16 x Combo PS2/USB 6-ft KVM cables included, Black
 LCD1U20-04-U8KVM2IP-n-co
 
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 8 port CAT5 KVM & KVM Over IP, Black . Dongles not included.
 LCD1U20-04-U16KVM2IP-n-co
 
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 16 port CAT5 KVM & KVM Over IP, Black . Dongles not included.
 LCD1U20-04-U32KVM2IP-n-co
1U Rack monitor 20.1" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 32 port CAT5 KVM & KVM Over IP,Black . Dongles not included.
Optional Input
 -DVI
Add 1 x DVI-D Input
Optional Hot Key
 -S
Add SUN Hot Keys to Keyboard
Optional Keyboard
 -C
Add Cherry Trackball Keyboard ( Height extended to 1.5U )
Optional DC power
-DC12
Add 12V DC power supply        DC sheet
-DC24
Add 24V DC power supply        DC sheet
-DC48
Add 48V DC power supply        DC sheet
-DC125
Add 125V DC power supply
-DC250
 
Add 250V DC power supply
Optional Cable
 LCD-A4011
Add 6 ft USB Cable
 LCD-A4012
Add 10 ft USB Cable
 LCD-A4013
Add 15 ft USB Cable
Optional Bracket
 -SBK
Upgrade to 24” mounting brackets. For single-port model only.

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.