Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






1U SUN Solaris Compatible Rack KVM Console with Keyboard , Video Monitor and Mouse :
Model # LCD1U19-23


NOVA 1U    SUN KVM   Dual Slide Rail Rack Console  19" Industrial Grade LCD Monitor Keyboard Drawer
                                                                        UL Listed & TAA Compliant
                                         Optional DB-15 KVM / CAT6 KVM / DVI KVM / Multi-User Matrix KVM
                                         Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

    Rack Console LCD1U19-23


*click on photo for enlarged view

   Drawer Features & Display Benefits
  • 1U Dual Slide Rail 19" Inustrial Grade LCD console drawer
  • Dual Slides - Monitor slide and Keyboard slide operates indpendently, which allows leaving Monitor open while keyboard is withdrawn to closed position. Perfect for viewing data 24/7 securely with rack cabinet door closed
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Go Green : LED-backlit Technology
  • 104-key toucpad keyboard with SUN hotkeys
   Options
  • 250V , 115V , 110V , 48V, 24V or 12V DC power
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1152 x 900 ( Direct ),
1280 x 1024 ( Native )

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA or DVI-D

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model (S)n
(SUN)

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad  

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Dimensions

442(W) x 650(D) x 44(H) mm /
17.4 (W)x 25.6(D) x 1.73 (H) inch

Product Weight Single Port KVM Console : 29lbs / 13kgs
MultiPort KVM Console : 31lbs / 14 kgs
Regulatory Approval
  cUL, FCC, CE, RoHS2 Compliant , REACH ,
TAA Compliant
    Dimension


*click on above pictures for enlarged view

     Construction  


*click on above pictures for enlarged view

  Product Sheet
Download Product Sheet
Download Instruction for opening the Rack console
  User Manual
Download User Manual
Free Ground Shipping *Click for details


More Photos, click on the following for enlarged view:
           
       


Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 USB KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 USB KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 USB KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 

 ORDERING INFORMATION FOR N0VA LCD1U19-23  :
DUAL SLIDE RAIL 1U RACK SUN KVM WITH 19" INDUSTRIAL GRADE LCD AND VARIOUS KVM OPTIONS

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port KVM 1
1 x USB KVM cable
Touchpad LCD1U19-23-n $1152
   
1 Local Console / MultiPort KVM 8
8 x USB KVM cable
Touchpad LCD1U19-23-8KVM-n-u $1512
   
16
16 x USB KVM cable
Touchpad LCD1U19-23-16KVM-n-u $1701
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort KVM 8
8 x USB KVM cable
Touchpad LCD1U19-23-8KVM2-n $1726
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-16KVM2-n $1915
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-8KVM2IP-n $1876
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-16KVM2IP-n $2065
   
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U19-23-U8KVM-n $1488
   
16
Optional
Touchpad LCD1U19-23-U16KVM-n $1566
   
32
Optional
Touchpad LCD1U19-23-U32KVM-n $1759
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort KVM 8
Optional
Touchpad LCD1U19-23-U8KVM2-n $1702
   
16
Optional
Touchpad LCD1U19-23-U16KVM2-n $1781
   
32
Optional
Touchpad LCD1U19-23-U32KVM-n $1973
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort KVM
8
Optional
Touchpad LCD1U19-23-U8KVM2IP-n $1852
   
16
Optional
Touchpad LCD1U19-23-U16KVM2IP-n $1931
   
32
Optional
Touchpad LCD1U19-23-U32KVM2IP-n $2123
   
DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U19-23-12DVI-n $1929
   
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M82-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M162-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M83-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M163-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M83IP-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M163IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M84-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M164-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M84IP-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M164IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
8 x USB KVM cable
Touchpad LCD1U19-23-M84IP2-n Call for price
   
16
16 x USB KVM cabe
Touchpad LCD1U19-23-M164IP2-n Call for price
   
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU162-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU322-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU163-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU323-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU163IP-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU323IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU164-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU324-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU164IP-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU324IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-23-MU164IP2-n Call for price
   
32
Optional
Touchpad LCD1U19-23-MU324IP2-n Call for price
   
Optional DC Power
-DC12
Price : $171
Add 12V DC power input
-DC24
Price : $171
Add 24V DC power input
-DC48
Price : $171
Add 48V DC power input
-DC110
Price : $357
Add 110V DC power input
-DC125
Price : $357
Add 125V DC power input
-DC250
Call for price
Add 250V DC power input
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.