Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

-Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM

   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM


- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD KB / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                            1U Rack Sunlight LCD Monitor Keyboard Drawer / KVM :   
                                                
  Part #  LCD1U17-19


                1U Rack Bright Screen  : 17" Samsung Sunlight Display Monitor Keyboard Drawer
                     
 Optional 8 port  / 16 port  DB-15 KVM Switch /  KVM Over IP  / CAT5 ( CAT6 )KVM
                                         Optional  16 port / 32 port  High Density CAT5 ( CAT6 ) KVM  or
                                               CAT5 ( CAT6 )  KVM  IP  for Local / Remote Access

                           ****  Built-in Combo PS/2 &  USB interface
 for selected versions ****  
 
Also known as: bright screen , bright lcd , bright monitor , sunlight display, sunlight readable lcd , sunlight monitor , high brightness lcd , sunlight readable monitor , sunlight readable display
Panel: SAMSUNG  17" LCD panel

Display type

Active Matrix TFT 

Resolutions

1280 x 1024

Response time

Tr =1.5 ms / Tf =3.5 ms (Typ.)

Contrast ratio

800 : 1 typical

Brightness

800 cd/ m2 typical

Pixel pitch

0.264mm (H) x 0.264mm (W)

Panel color

16.7 million display colors

Viewing angle

170 ē (Horiz.) / 160 ē (Vert.)

Video:

Horizontal Synchronization :
50 KHz(Typ)
Vertical Synchronization :
60 Hz(Typ)
Input Signal : Analog RGB 0.7Vp-p

OSD Control

Brightness, Contrast, Colour, Clock,
H.Position, V.Position, Phase, Scaling,
Auto config, Input select, Multi window,
Clear EEPROM, OSD adjust, Save

External Connection

Power Input 12V/5A DC adapter
Video Input 15-pin D-Sub connector

Product Dimension

442(W) x 650(D) x 44(H)mm /
17.4" x 25.6" x 1.73"

   Temperature  -20 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration

Safety Approval

 FCC, CE, RoHS

   Front View  of Sunlight LCD  LCD1U17-19
         

               *click on photo for enlarged view 
  Diagram
             
                  *click on diagram for enlarged view  

  Keyboards 
  Trackball Option -  Touchpad Option -
               *click on photo for enlarged view 

    

    

       Free Ground Shipping *Click for details
                        


Click on the following photos for more enlarged views :

 
 

Update: The touchpad is changed from 3 button to 2 button. For more details, please click here  


Features :

•  LED technology
•  Low power consumption
•  Long lifetime up to 70,000 hours
•  Minimum EMI emissions
•  Operation temperature at -20ēC
•  High shock & vibration resistance
•  Mercury free
•  Slim size
•  1U keyboard LCD drawer with either 17" LCD
•  Combo interface either PS/2 or USB input to the LCD drawer
•  Mix PS/2, USB & SUN with multi-Platform switch capability
•  "One Man" installation slides for easy, quick installation
•  Slide rails with fixed positions to prevent drawer movement when typing
•  Enhanced aesthetics with new molded front panel and two point lock

Option :

• Composite (BNC or RCA ) Video + S-Video • DVI-D • DC Power input  • Audio
• Touch Screen (***the height will be changed from 1U to 1.5U with touch screen option added )
Optical Bonding Option Anti-reflective Film Option
Yes No Yes No
1mm thick optically clear adhesive for touchscreen or 4mm temper glass 0.1mm thick optical interference coating film
Designed to provide visual enhancement
No air gap between the cover glass & LCD panel Cost effective vacuum laminated technology
Greatly reduced specular & diffuse reflection
Increased LCD durability under vibration Increased contrast for improved readability
Eliminate residual and ghost images Easy clean surface

Back to top          

 

Ordering  information 
 KVM Support  Keyboard Type Part # Description
 NO KVM ( Single Port ) ** with Built-in Combo  PS2 & USB interface
Single Port for DB-15 PS2
connection with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-19-n
Price : $1712
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with 104 keys KB KB & touchpad & Combo PS2/USb interface & 1 x 6-ft 4-in-1 Combo KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-b
Price : $1712
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with otebook KB & trackball & Combo PS2/USb interface & 1 x 6-ft 4-in-1 Combo KVM cable
 Single Console KVM ( Local console,  8 / 16 / 32 port KVM )
DB-15 KVM ( Local console  DB-15 KVM)
Local console DB-15
8 Port  PS2
KVM Switch
104 keys KB KB w/ Touchpad  LCD1U17-19-8KVM-n
Price: $2008
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-8KVM-b
Price: $2008
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console DB-15 8 port PS2 KVM switch  & 8 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
16 Port  PS2
KVM Switch
104 keys KB KB w/ Touchpad  LCD1U17-19-16KVM-n
Price: $2212
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-16KVM-b
Price: $2212
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console DB-15 16 port PS2 KVM switch  & 16 x 6-ft 3-in-1 PS2 KVM cable
Local console DB-15
8 Port  COMBO USB/PS2 KVM
Switch
104 keys KB KB w/ Touchpad  LCD1U17-19-8KVM-n-u
Price: $2094
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-8KVM-b-u
Price: $2094
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console DB-15 8 port COMBO USB/PS2 KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
Single console DB-15
16 Port 
COMBO USB/PS2 KVM Switch
104 keys KB KB w/ Touchpad  LCD1U17-19-16KVM-n-u
Price: $2294
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console DB-15 16 port COMBO USB/PS2 KVM switch  & Local console 16 x 6-ft 4-in-1 Combo KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-16KVM-b-u
Price: $2294
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console DB-15 16 port COMBO USB/PS2 KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
High Density CAT5  KVM ( Local console CAT5 KVM) 
** with Built-in Combo  PS2 & USB interface
Local console High Density  8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-19-U8KVM-n
Price: $2371
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U8KVM-b
Price: $2371
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console 8 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density  16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-19-U16KVM-n
Price: $2455
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U16KVM-b
Price: $2455
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles  Details-> )
Local console High Density   32 Port  High Density High Density CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-19-U32KVM-n
Price: $2962
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U32KVM-b
Price: $2962
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local console 16 port High Density CAT5 KVM switch with Combo PS2 & USB Interface (AND 16 pcs of customer's choice of PS2 / USB dongles  Details-> )
 2 Console KVM (  Local & Remote Console , 8 / 16 / 32 port KVM)
DB-15 KVM ( 2 Consoles, Local & Remote  DB-15 KVM )
2 Consoles ( Local + Remote console ) DB-15 8 Port  Combo KVM Switch 104 keys KB KB w/ Touchpad  LCD1U17-19-8KVM2-n
Price: $2321
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 Combo cable
104 keys KB KB w/ Trackball LCD1U17-19-8KVM2-b
Price: $2321
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 8 ports Combo KVM switch  & 8 x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + Remote console ) DB-15 16 Port  COMBO USB/Combo KVM Switch 104 keys KB KB w/ Touchpad  LCD1U17-19-16KVM2-n
Price: $2521
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16 x 6-ft 4-in-1 Combo KVM cable
104 keys KB KB w/ Trackball LCD1U17-19-16KVM2-b
Price: $2521
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local + Remote console DB-15  CAT5 up to 500ft away w/ 16 ports Combo KVM switch  & 16x 6-ft 4-in-1 Combo KVM cable
2 Consoles ( Local + IP console ) DB-15  8 Port  Combo KVM Over IP Switch 104 keys KB KB w/ Touchpad  LCD1U17-19-8KVM2IP-n
Price: $2480
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface & 8 x 6-ft 4-in-1 ComboKVM cable
104 keys KB KB w/ Trackball LCD1U17-19-8KVM2IP-b
Price: $2480
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local + Remote console DB-15  8 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 8 x 6-ft 4-in-1 ComboKVM cable
2 Consoles ( Local + IP console ) DB-15  16 Port  Combo KVM Over IP Switch 104 keys KB KB w/ Touchpad  LCD1U17-19-16KVM2IP-n
Price: $2680
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface & 16 x 6-ft 4-in-1 ComboKVM cable
104 keys KB KB w/ Trackball LCD1U17-19-16KVM2IP-b
Price: $2680
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  Local + Remote console DB-15  16 port KVM Over IP switch  w/ Combo USB/PS2 interface  & 16 x 6-ft 4-in-1 ComboKVM cable
High Density CAT5 KVM ( 2 Consoles, Local & Remote CAT5 KVM ) 
** with Built-in Combo PS2 & USB interface
2 Consoles ( Local + Remote  console ) High Density 8 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface  104 keys KB KB w/ Touchpad  LCD1U17-19-U8KVM2-n
Price: $2598
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with 104 keys KB KB & touchpad & 2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U8KVM2-b
Price: $2598
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local + Remote) with 8 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + Remote  console ) High Density 16 Port  CAT5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-19-U16KVM2-n
Price: $2682
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & 2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U16KVM2-b
Price: $2682
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local + Remote) with 16 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + Remote  console ) High Density 32 Port  High Density CAT.5 KVM Switch with built-in Combo PS2 / USB Interface 104 keys KB KB w/ Touchpad  LCD1U17-19-U32KVM2-n
Price: $3189
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & 2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U32KVM2-b
Price: $3189
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local + Remote) with 32 port High Density CAT.5 KVM switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + IP console ) High Density
8 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-19-U8KVM2IP-n
Price: $2758
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & 2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U8KVM2IP-b
Price: $2758
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local +IP) with 8 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + IP console ) High Density
16 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-19-U16KVM2IP-n
Price: $2841
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & 2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U16KVM2IP-b
Price: $2841
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local +IP) with 16 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 8 pcs of customer's choice of PS2 / USB dongles Details-> )
2 Consoles ( Local + IP console ) High Density
32 Port  CAT5 KVM Over IP
Switch with built-in Combo PS2 / USB Interface
104 keys KB KB w/ Touchpad  LCD1U17-19-U32KVM2IP-n
Price: $3348
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & touchpad & 2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface   (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
104 keys KB KB w/ Trackball LCD1U17-19-U32KVM2IP-b
Price: $3348
1U Sunlight LCD :17" TFT LCD Monitor Keyboard Drawer with  104 keys KB KB & trackball &  2 consoles (Local +IP) with 32 port High Density CAT.5 KVM Over IP switch in Combo PS2 & USB Interface  (AND 16 pcs of customer's choice of PS2 / USB dongles Details-> )
Option
-12VDC
Price : $171
Add 12V DC power supply
-24VDC
Price : $171
Add 24V DC power supply
-48VDC
Price : $171
Add 48V DC power supply
-BNC
Price : $114
Add Composite Video (RCA) + S-video
-AV
Price : $114
Add Composite Video (BNC) + S-video
-HDMI
Price : $114
Add HDMI Input
-DVI
Price : $64
Add DVI-D Input
-TRS
Price : $243
Add Resistive touchscreen + Serial controller (the Height changed from 1U to 1.5U)
-TRB
Price : $243
Add Resistive touchscreen + USB controller (the Height changed from 1U to 1.5U)
-TCS
Price : $421
Add Capacitive touchscreen + Serial controller (the Height changed from 1U to 1.5U)
-TCB
Price : $421
Add Capacitive touchscreen + USB controller (the Height changed from 1U to 1.5U)
-SPK
Price : $114
Add speaker
 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.