Products
Rackmount LCD KVM
Console
- 1U Rackmount LCD
Monitor Keyboard KVM
* Filter by Number of Screen
- 3 / Tripple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1366 x 768
- 1280 x 1024
- 1152 x 900
- 1024 x 768
* Filter by Features
- Short Depth
- High Bright /Sunlight Readable
- Dual Slide Rails
- Real Keyboard Mouse
- SUN Hot Key Keyboard
- MAC Hot Key Keyboard
* Filter by KVM Type
- Combo USB PS2 KVM
- Cat 5 KVM / Cat 6 KVM
- DVI KVM
- KVM Over IP
- HDMI KVM
- DisplayPort KVM
- Matrix KVM
- SUN Solaris Rack LCD KVM
- 2U Rackmount LCD
Monitor Keyboard KVM
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
1U
Rackmount LCD Monitor Keyboard Drawer AND RACKMOUNT KVM Switch :
Part # LCD1U19-20
NOVA
SUN DUAL
RAILS
Short Depth 1U Rackmount
19" TFT
LCD Monitor Keyboard Drawer&
( TAA compliant & UL Listed ) with Combo PS2 & USB interface Optional 8 Port KVM or 16 port KVM /
DVI Input / DVI KVM
Special space saving design :
The dual rail technology allows user hide the keyboard and still
view through the screen even if the rack door is closed
.
UL Listed & RoHS Compliant
Overview :
LCD1U19-20 17" LCD Rack Console enhances
secure and compact centralized server control. Independently
sliding rails enable the high-grade 17" LCD to remain displayed
even with the keyboard is stored. With this slim 1U design, the
SUN LCD Rack Console fits standard 19-inch, 4-post rack and works
with any server or KVM switch. This LCD Rack Console offers an
affordable SUN solution with reliability & quality .
Features :
-
SUN Dual Rail Rack console with optional KVM
-
Dual Rail KVM rack Drawer : One pair of rails for Panel and one pair of
rails for Keyboard tray so that Panel and Keyboard can be moved
separately
-
Utilizes just 1U rack space
-
Compatible with all KVM switching systems
for multiple server access
-
Adjustable to various rack depth from 45cm
up to 103cm
-
Plug and play installation requires no
change to the installed base
-
17" high grade TFT LCD Display
-
Panel protected by tempered glass
-
Hidden handle for Keyboard tray
-
Installs quickly and easily
-
RoHS Compliant
- Multi-platform :Support
PS/2, SUN and USB
-
Support Sun native resolution
-
Durable keyboards (touchpad or Cherry trackball)
-
Support 15 various keyboard languages
-
Bright Active Matrix TFT Display
-
OSD function (On Screen Display) for LCD display and KVM switch
-
Optional Rear extension
bracket up to 1030mm
-
Optional DC
Input power adapter / DVI-D Input
|
|
SPECIFICATION
Display Size |
19" |
Panel Type |
High Grade
Active Matrix TFT LCD |
Resolutions
|
Maximum Resolution up to
1280 x 1024
|
Pixel Pitch
|
Supports 0.264mm 2.264mm |
Viewing Angle
|
Right-Left view 140 (Typ) Up-Down View 140 (Typ) |
Contrast Ratio
|
500
: 1 |
Brightness
|
White 250cd/m2 |
MTBF
|
LCD: 20,000 hours Keyboard: 10,000,000
|
Back Light
|
Four Lamps for Back
Light
|
Supported
Colors
|
up
to 16.2 M
(6-bit with FRC)
|
Keyboard
|
106 Keys with Numeric
Key pad & touchpad Keyboard
|
Video Input
:
|
Analog RGB input
|
Sync
:
|
45~80KHZ |
Input Connector
:
|
Video HDD15
K/M MiniDin6 |
Power Source
|
90-240 VAC input |
Power Consumption
|
16W , 10. 41W for Panel |
Temperature
|
Operate 0°~ 50° C / 32° ~122°F Storage-20° - 60° C / -4° - 140°F
|
Humidity
|
10%~90%RH
|
Response Time
|
Rising Time 2ms Decay
Time 10ms |
Dimension
:
|
Single Port
Model :
17.5" x 22.3" x 1.7" (W X D X H) |
8/16 port model :
17.5" x 24.8" x 1.7"
(W X D X H)
|
|
Chassis
Construction
:
|
Heavy-duty steel
materials |
Certification
|
CE / FCC , UL / CUL / C-Tik / TAA
|
|
Dimension for
Single Port model
Dimension for
8 / 16 Port KVM model
*click on above picture for enlarged
view
|
|
KVM INFORMATION :
KVM Rear View and Connection Diagram
8-DVI
Rear View (Click to enlarge)

Ordering
information :
Single Port Combo KVM |
Part # |
Description |
LCD1U19-20-n
Price:$1114 |
1U Dual-Slide SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, SUN hot-key, touchpad and *1 USB 6-ft cable included, Black |
8 Port
KVM / PS2 or Optional PS2 & USB Combo interface |
Part # |
Description |
LCD1U19-20-8KVM-n
Price:$1228.5 |
1U Dual-Slide SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port USB KVM and total of 8 x USB 6-ft KVM cables included, Black. RoHS Compliant |
LCD1U19-20-8DVI-n
Price:$2064 |
1U Dual-Slide SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port DVI KVM and total of 8 x DVI & USB KVM cables included, Black. RoHS Compliant |
16 Port
KVM / PS2 or Optional PS2 & USB Combo interface |
Part # |
Description |
LCD1U19-20-16KVM-n
Price:$1451.25 |
1U Dual-Slide SUN Rack monitor 19" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 16 port USB KVM and total of 16 x USB 6-ft KVM cables included, Black. RoHS Compliant |
Options |
Part # |
Description |
-DVI
Price:$40 |
Add 1 x DVI-D
Input |
-Sun Hot Key
Price:$40 |
Add SUN Hot Keys
to Keyboard |
-DC12
Price : $120 |
Add 12V DC power supply DC sheet |
-DC24
Price : $120 |
Add 24V DC power supply DC sheet |
-DC48
Price : $120 |
Add 48V DC power supply DC sheet |
-DC125
Call for pricing |
Add 125V DC power supply |
LCD-A4011
Price:$13 |
Add 6 ft USB Cable |
LCD-A4012
Price:$20 |
Add 10 ft USB Cable |
LCD-A4013
Price:$26 |
Add 15 ft USB Cable |
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
| |