Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rack Mount KVM Console with Keyboard Video Monitor & Real Optical Mouse
Model  LCD1U19-15


NOVA 1U Rack KVM Tray 19" 1280x1024 Industrial Grade Monitor Keyboard with Real Optical Mouse
 
Optional 8 / 16 / 32 Port Cat 6 HDMI KVM / DVI KVM / DisplayPort KVM / VGA KVM,
DVI KVM, VAG KVM
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
NDAA & TAA Compliant

    Rack Console LCD1U19-15


   Features
  • 1U Rack Mount 19" Industrial Grade LCD KVM Console Drawer
  • Go Green : LED-backlit Technology
  • 104-key keyboard with a true optical mouse
  • Molded front handle and two point lock
  • With Real Optical Mouse , Optional Wireless Mouse
  • TAA compliant
   Options
  • S-Video + BNC / RCA Composite Video & Audio input
  • HDMI or DVI-D
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM/ DisplayPort KVM/ VGA KVM, DVI KVM, VAG Combo KVM, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model

Standard Windows Keyboard  with Numeric Keypad & Real Optical Mouse

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  10~300Hz /0.5G RMS random vibration
Mechanical
Dimensions

17.4(W) x 27.6(D) x 1.73(H) inch /
442(W) x 700(D) x 44 (H)mm

Product Weight Single Console: 34lbs / 15.5kgs
Multi-Port KVM Console: 36lbs / 16.5kgs
Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
    Dimension


     Construction  


  Data Sheet
Download Data Sheet
  User Manual for Single Port Model
 LCD1U19-15-n
Download User Manual
 Free Ground Shipping. Learn More.


Gallery
       


Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-15-8KVM-n Product Sheet

User Manual
 
8 LCD1U19-15-8KVM-n-u
 
16 LCD1U19-15-16KVM-n-u
 
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-15-8KVM2-n Product Sheet

User Manual
 
16 LCD1U19-15-16KVM2-n
 
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-15-8KVM2IP-n Product Sheet

User Manual
 
16 LCD1U19-15-16KVM2IP-n
 
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U19-15-U8KVM-n Product Sheet

User Manual
 
16 LCD1U19-15-U16KVM-n
 
32 LCD1U19-15-U32KVM-n
 
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-15-U8KVM2-n Product Sheet

User Manual
 
16 LCD1U19-15-U16KVM2-n
 
32 LCD1U19-15-U32KVM2-n
 
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-15-U8KVM2IP-n Product Sheet
)
User Manual
 
16 LCD1U19-15-U16KVM2IP-n
 
32 LCD1U19-15-U32KVM2IP-n
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-15-12DVI-n Product Sheet
User Manual
 
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-15-M82-n Product Sheet
User Manual
 
16 LCD1U19-15-M162-n
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-15-M83-n
 
16 LCD1U19-15-M163-n
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-15-M84-n
 
16 LCD1U19-15-M164-n
 
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-15-M83IP-n Product Sheet
User Manual
 
16 LCD1U19-15-M163IP-n
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-15-M84IP-n
 
16 LCD1U19-15-M164IP-n
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-15-M84IP2-n
 
16 LCD1U19-15-M164IP2-n
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-15-MU162-n Product Sheet
User Manual
 
32 LCD1U19-15-MU322-n
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-15-MU163-n
 
32 LCD1U19-15-MU323-n
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-15-MU164-n
 
32 LCD1U19-15-MU324-n
 
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-15-MU163IP-n Product Sheet
User Manual
 
32 LCD1U19-15-MU323IP-n
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-15-MU164IP-n
 
32 LCD1U19-15-MU324IP-n
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-15-MU164IP2-n
 
32 LCD1U19-15-MU324IP2-n
 

Back to top

 Other Options

Part Number Description
Optional Video/Audio Inputs
-BNC
BNC + S-Video + VGA
-AV
BNC w/ RCA Adapter + S-Video + VGA
-HDMI
HDMI + VGA
-AV3.0
Please call
-DVI
DVI-D + HDMI + Audio + VGA
-SPK
Please call
-SDI
3G-SDI + VGA
Optional DC Power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.