Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT6 KVM
  
- with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT6 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






1U Rack KVM Console with Keyboard , Video Monitor and Mouse :
Part # LCD1U19-22


                       NOVA 1U  Dual-Rail Rack KVM Console , 1U 19" LCD , UL Listed, TAA Compliant
                              Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
                             Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

    Rack Console LCD1U19-22


*click on photo for enlarged view

   Drawer Features & Display Benefits    Options
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 250V , 115V , 110V, 48V, 24V or 12VDC power
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n

Standard Windows Keyboard  with Numeric Keypad & Touchpad

Model Mn
(MAC)

Optional MAC Keyboard with Hot-Keys , Numeric Keypad & Touchpad  

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Dimensions

441.6(W) x 650(D) x 44(H) mm /
17.4(W)x 25.6(D) x 1.73(H) inch

Product Weight Single Console : 29lbs / 13kgs
KVM Integration : 31lbs / 14kgs
Regulatory Approval
  cUL, FCC, CE, RoHS Compliant , REACH,
TAA Compliant
                              SUN VERSION / SUN KVM
LCD1U19-23 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension


*click on above picture for enlarged view

     Construction  


*click on above picture for enlarged view

  Product Sheet
Product Sheet
Instruction for opening the Rack console
  User Manual
User Manual
Free Ground Shipping *Click for details


   More photos (Click on pictures for enlarged views) :
          w/ DVI-D & Speaker Option
     
w/ DVI-D & Speaker Option   w/ DVI-D & Speaker Option      

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR NOVA  LCD1U19-22  :
1U Dual Slide Rail Rack KVM 19" Industrial Grade Monitor with Various KVM Options

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U19-22-n (u) $962
   
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U19-22-8KVM-n $1241
   
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U19-22-8KVM-n-u $1322
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-16KVM-n-u $1511
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-8KVM2-n $1536
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-16KVM2-n $1725
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-8KVM2IP-n $1686
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-16KVM2IP-n $1875
   
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U19-22-U8KVM-n $1298
   
16
Optional
Touchpad LCD1U19-22-U16KVM-n $1376
   
32
Optional
Touchpad LCD1U19-22-U32KVM-n $1569
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U19-22-U8KVM2-n $1512
   
16
Optional
Touchpad LCD1U19-22-U16KVM2-n $1591
   
32
Optional
Touchpad LCD1U19-22-U32KVM-n $1783
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U19-22-U8KVM2IP-n $1662
   
16
Optional
Touchpad LCD1U19-22-U16KVM2IP-n $1741
   
32
Optional
Touchpad LCD1U19-22-U32KVM2IP-n $1933
   
DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U19-22-12DVI-n $1739
   
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M82-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M162-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M83-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M163-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M83IP-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M163IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M84-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M164-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M84IP-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M164IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U19-22-M84IP2-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U19-22-M164IP2-n Call for price
   
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U19-22-MU162-n Call for price
   
32
Optional
Touchpad LCD1U19-22-MU322-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU163-n Call for price
   
32
Optional
Touchpad LCD1U17-01-MU323-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU163IP-n Call for price
   
32
Optional
Touchpad LCD1U17-01-MU323IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164-n Call for price
   
32
Optional
Touchpad LCD1U17-01-MU324-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164IP-n Call for price
   
32
Optional
Touchpad LCD1U17-01-MU324IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164IP2-n Call for price
   
32
Optional
Touchpad LCD1U17-01-MU324IP2-n Call for price
   
Optional Keyboard & Pointing Devices
-Mn
Price : $189
MAC keyboard integrated with touchpad
Optional Video/Audio Inputs
-DVI
Price : $65
Add DVI-D Input
-HDMI
Price : $114
Add HDMI Input with built in Speaker
-AV3.0
Price : $171
Add HDMI w/ speaker
-BNC
Price : $114
Add Composite video(BNC) + S-video
-AV
Price : $114
Add Composite video(BNC with RCA adapter) + S-video
-SPK
Price : $114
Add Audio input
-SDI
Price : $486
Add SDI w/ speaker
Optional DC Power
-DC12
Price : $171
Add 12V DC power input
-DC24
Price : $171
Add 24V DC power input
-DC48
Price : $171
Add 48V DC power input
-DC110
Price : $357
Add 110V DC power input
-DC125
Price : $357
Add 125V DC power input
-DC250
Call for Price
Add 250V DC power input
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.