Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy




1U Rack KVM Console with Keyboard, Video Monitor and Real Optical Mouse   :
Part #   LCD1U17-09


NOVA 1U Rack Console 17" Industrial Grade LCD Monitor Keyboard with Real Optical Mouse
Assembled in USA & TAA Compliant , Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

    Rack Console LCD1U17-09


*click on photo for enlarged view

   Drawer Features & Display Benefits
  • 1U Rack Mount 17" Industrial Grade LCD KVM Console Drawer
  • Go Green : LED-backlit Technology
  • 104-key keyboard with a real optical mouse
  • Enhanced aesthetics with molded front handle and two point lock
  • Combo interface either PS/2 or USB for single console drawer
  • With Real Optical Mouse , Optional Wireless Mouse
  • Assembled in USA & TAA Compliant
   Options
  • S-Video + Composite ( BNC ) & Audio input
  • HDMI or DVI-D ( either one )
  • 250V , 110V ~ 125V DC power, 48V, 24V or 12VDC power
LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

338 x 270 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

 

Standard Keyboard  w/ Numeric Keypad & Real Optical Mouse

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical
Dimensions

442(W) x 650(D) x 44(H) mm /
17.4 (W)x 25.6(D) x 1.73(H) inch

Product Weight Single Port KVM Console : 32lbs / 14.5kgs
MultiPort KVM Console : 34lbs / 15.5kgs
Regulatory Approval
  FCC, CE, RoHS , REACH Compliant ,
Assembled in USA & TAA Compliant
    Dimension


*click on above picture for enlarged view

     Construction  


*click on above picture for enlarged view

  Product Sheet
Download Product Sheet
  User Manual
Download User Manual
Free Ground Shipping *Click for details


Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active / Simultaneous Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD1U17-09  :
1U RACK 19" INDUSTRIAL GRADE LCD KVM CONSOLE WITH REAL OPTICAL MOUSE AND VARIOUS KVM OPTIONS  

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U17-09-n (u) $788
Trackball  LCD1U17-09-b (u)
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U17-09-8KVM-n $1067
Trackball  LCD1U17-09-8KVM-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U17-09-8KVM-n-u $1148
Trackball 

LCD1U17-09-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD1U17-09-16KVM-n-u $1337
Trackball 

LCD1U17-09-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-8KVM2-n $1363
Trackball  LCD1U17-09-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-16KVM2-n $1551
Trackball  LCD1U17-09-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-8KVM2IP-n $1512
Trackball  LCD1U17-09-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-16KVM2IP-n $1701
Trackball  LCD1U17-09-16KVM2IP-b 
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U17-09-U8KVM-n $1124
Trackball  LCD1U17-09-U8KVM-b
16
Optional
Touchpad LCD1U17-09-U16KVM-n $1202
Trackball 

LCD1U17-09-U16KVM-b

32
Optional
Touchpad LCD1U17-09-U32KVM-n $1395
Trackball 

LCD1U17-09-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U17-09-U8KVM2-n $1338
Trackball  LCD1U17-09-U8KVM2-b
16
Optional
Touchpad LCD1U17-09-U16KVM2-n $1417
Trackball 

LCD1U17-09-U16KVM2-b

32
Optional
Touchpad LCD1U17-09-U32KVM-n $1609
Trackball 

LCD1U17-09-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U17-09-U8KVM2IP-n $1488
Trackball  LCD1U17-09-U8KVM2IP-b
16
Optional
Touchpad LCD1U17-09-U16KVM2IP-n $1567
Trackball 

LCD1U17-09-U16KVM2IP-b

32
Optional
Touchpad LCD1U17-09-U32KVM2IP-n $1759
Trackball 

LCD1U17-09-U32KVM2IP-b

DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U17-09-12DVI-n $1565
Trackball  LCD1U17-09-12DVI-b
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M82-n Call for price
Trackball  LCD1U17-09-M82-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M162-n Call for price
Trackball  LCD1U17-09-M162-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M83-n Call for price
Trackball  LCD1U17-09-M83-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M163-n Call for price
Trackball  LCD1U17-09-M163-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M83IP-n Call for price
Trackball  LCD1U17-09-M83IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M163IP-n Call for price
Trackball  LCD1U17-09-M163IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M84-n Call for price
Trackball  LCD1U17-09-M84-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M164-n Call for price
Trackball  LCD1U17-09-M164-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M84IP-n Call for price
Trackball  LCD1U17-09-M84IP-n 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M164IP-n Call for price
Trackball  LCD1U17-09-M164IP-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-09-M84IP2-n Call for price
Trackball  LCD1U17-09-M84IP2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-09-M164IP2-n Call for price
Trackball  LCD1U17-09-M164IP2-b 
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU162-n Call for price
Trackball  LCD1U17-09-MU162-b 
32
Optional
Touchpad LCD1U17-09-MU322-n Call for price
Trackball  LCD1U17-09-MU322-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU163-n Call for price
Trackball  LCD1U17-09-MU163-b 
32
Optional
Touchpad LCD1U17-09-MU323-n Call for price
Trackball  LCD1U17-09-MU323-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU163IP-n Call for price
Trackball  LCD1U17-09-MU163IP-b 
32
Optional
Touchpad LCD1U17-09-MU323IP-n Call for price
Trackball  LCD1U17-09-MU323IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU164-n Call for price
Trackball  LCD1U17-09-MU164-b 
32
Optional
Touchpad LCD1U17-09-MU324-n Call for price
Trackball  LCD1U17-09-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU164IP-n Call for price
Trackball  LCD1U17-09-MU164IP-b 
32
Optional
Touchpad LCD1U17-09-MU324IP-n Call for price
Trackball  LCD1U17-09-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-09-MU164IP2-n Call for price
Trackball  LCD1U17-09-MU164IP2-b 
32
Optional
Touchpad LCD1U17-09-MU324IP2-n Call for price
Trackball  LCD1U17-09-MU324IP2-b 
Optional Video/Audio Inputs
-BNC
Price : $114
+ BNC + S-Video signal input
-AV
Price : $114
+ BNC Composite Video with RCA adapter + S-video signal input
-HDMI
Price : $114
+ HDMI w/ speaker signal input
-AV3.0
Price : $236
+ DVI + HDMI w/ speaker signal input
-DVI
Price : $65
+ DVI-D signal input
-SPK
Price : $114
+ audio signal input
-SDI
Price : $486
+ HDMI w/ speaker + SDI signal input
Optional DC Power
-DC12
Price : $214
Add 12V DC power input
-DC24
Price : $214
Add 24V DC power input
-DC48
Price : $214
Add 48V DC power input
-DC110
Price : $357
Add 110V DC power input
-DC125
Price : $357
Add 125V DC power input
-DC250
Cal for Price
Add 250V DC power input
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.