Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rackmount SUN Solaris KVM Console with Keyboard Video and Mouse
Model LCD1U19-08


      NOVA 1U SUN Solaris Rack Mounting KVM Console 19" Industrial Grade LCD Monitor Keyboard
 Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM / DisplayPort KVM / VGA KVM,
DVI KVM, VAG Combo KVM
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA & NDAA Compliant


    Features
  • 1U 19" Industrial Grade LCD console drawer
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Short depth design of 19.7" ( 500 mm )
  • NDAA & TAA compliant
   Options
  • SDI , Audio
  • HDMI , DVI-D
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM/ DisplayPort KVM/ VGA KVM, VAG Combo KVM, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

LCD Screen

LCD Type

Industrial Grade TFT LCD Panel

Display Size

19 inch diagonal

Resolutions

1152 x 900 ( Direct ), 1280 x 1024 ( Native )

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

376 x 301 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model Sn / Sb
( SUN )

Sun Keyboard and Hot-Keys w/ Numeric Keypad & Touchpad or Trackball  

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  10~300Hz /0.5G RMS random vibration
Mechanical

Product Dimension
( W x D x H )

Single Port KVM Console:
17.4(W) x 19.7(D) x 1.73(H)inch /
441.6 (W)x 500(D) x 44(H)mm
MultiPort KVM Console:
17.4 (D)x 24.4(D) x 1.73(H)inch/
441.6 (W)x 620(D) x 44(H)mm
Product Weight
(Single console)
Single port KVM Console : 28lbs / 12.5kgs
Mulitport KVM Console: 31lbs / 14kgs
Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
    Dimension


     Construction  


  Product Sheet
Download Product Sheet
  User Manual of the Single Port Model
 LCD1U19-08-n/ -b
Download User Manual
 Free Ground Shipping. Learn More.


Gallery

           
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-08-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-08-8KVM-b ( trackball)
8 LCD1U19-08-8KVM-n ( touchpad)
LCD1U19-08-8KVM-b ( trackball)
16 LCD1U19-08-16KVM-n ( touchpad)
LCD1U19-08-16KVM-b ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-08-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-08-8KVM2-b( trackball)
16 LCD1U19-08-16KVM2-n ( touchpad)
LCD1U19-08-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-08-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-08-8KVM2IP-b( trackball)
16 LCD1U19-08-16KVM2IP-n ( touchpad)
LCD1U19-08-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U19-08-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-08-U8KVM-b ( trackball)
16 LCD1U19-08-U16KVM-n ( touchpad)
LCD1U19-08-U16KVM-b ( trackball)
32 LCD1U19-08-U32KVM-n ( touchpad)
LCD1U19-08-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-08-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-08-U8KVM2-b ( trackball)
16 LCD1U19-08-U16KVM2-n ( touchpad)
LCD1U19-08-U16KVM2-b ( trackball)
32 LCD1U19-08-U32KVM2-n ( touchpad)
LCD1U19-08-U32KVM2-b ( trackball)
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-08-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-08-U8KVM2IP-b ( trackball)
16 LCD1U19-08-U16KVM2IP-n ( touchpad)
LCD1U19-08-U16KVM2IP-b ( trackball)
32 LCD1U19-08-U32KVM2IP-n ( touchpad)
LCD1U19-08-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-08-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-08-12DVI-b ( trackball)
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-08-M82-n( touchpad) Product Sheet
User Manual
LCD1U19-08-M82-b( trackball)
16 LCD1U19-08-M162-n ( touchpad)
LCD1U19-08-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-08-M83-n( touchpad)
LCD1U19-08-M83-b( trackball)
16 LCD1U19-08-M163-n ( touchpad)
LCD1U19-08-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U19-08-M84-n( touchpad)
LCD1U19-08-M84-b( trackball)
16 LCD1U19-08-M164-n ( touchpad)
LCD1U19-08-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-08-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U19-08-M83IP-b( trackball)
16 LCD1U19-08-M163IP-n ( touchpad)
LCD1U19-08-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-08-M84IP-n( touchpad)
LCD1U19-08-M84IP-b( trackball)
16 LCD1U19-08-M164IP-n ( touchpad)
LCD1U19-08-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U19-08-M84IP2-n( touchpad)
LCD1U19-08-M84IP2-b( trackball)
16 LCD1U19-08-M164IP2-n ( touchpad)
LCD1U19-08M164IP2-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
Matrix Cat6 KVM / 2 ~ 4 Users
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U19-08-MU162-n( touchpad) Product Sheet
User Manual
LCD1U19-08-MU162-b( trackball)
32 LCD1U19-08-MU322-n ( touchpad)
LCD1U19-08-MU322-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-08-MU163-n( touchpad)
LCD1U19-08-MU163-b( trackball)
32 LCD1U19-08-MU323-n ( touchpad)
LCD1U19-08MU323-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U19-08-MU164-n( touchpad)
LCD1U19-08-MU164-b( trackball)
32 LCD1U19-08-MU324-n ( touchpad)
LCD1U19-08-MU324-b ( trackball)
Matrix Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-08-MU163IP-n( touchpad) Product Sheet
User Manual
LCD1U19-08-MU163IP-b( trackball)
32 LCD1U19-08-MU323IP-n ( touchpad)
LCD1U19-08-MU323IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U19-08-MU164IP-n( touchpad)
LCD1U19-08-MU164IP-b( trackball)
32 LCD1U19-08-MU324IP-n ( touchpad)
LCD1U19-08-MU324IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U19-08-MU164IP2-n( touchpad)
LCD1U19-08-MU164IP2-b( trackball)
32 LCD1U19-08-MU324IP2-n ( touchpad)
LCD1U19-08-MU324IP2-b ( trackball)

Back to top

Other Options

Optional Video/Audio Inputs
-DVI
VGA + DVI-D + HDMI + Audio ( Chassis depth extended to 19.7"/ 570mm )
-HDMI
VGA + DVI-D + HDMI + Audio ( Chassis depth extended to 19.7"/ 570mm )
-AV3.0
VGA + DVI-D + HDMI + Audio ( Chassis depth extended to 19.7"/ 570mm )
-SDI

VGA +SDI

( Chassis depth extended to 19.7"/ 570mm )
-BNC
VGA + DVI-D + BNC + Audio with speaker ( Chassis depth extended to 19.7"/ 570mm )
-AV
VGA + DVI-D + RCA + Audio with speaker ( Chassis depth extended to 19.7"/ 570mm )
-SPK
VGA + audio signal input ( Chassis depth extended to 19.7"/ 570mm )
Optional DC Power
-DC12
Change to 12V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
-DC24
Change to 24V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
-DC48
Change to 48V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
-DC110
Change to 110V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
-DC125
Change to 125V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
-DC250
Change to 250V DC Power Input ( Chassis depth extended to 19.7"/ 570mm )
Optional Lockable Jacks
-MD MIL-type DC Power Lockable Jack, Male
-MA MIL-type VGA Lockable Jack, Male
-LD Lockable DC Power Jack, Male
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.