Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount Console with Keyboard Video Mouse
Model LCD1U17-31


NOVA Dual Slide Rail 1U Rackmount 17" Full HD 1080p LED KVM Console
 
 Optional HDMI KVM ( 2K KVM ) / DVI KVM / Cat6 KVM / DB-15 KVM,
VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Users, Matrix KVM, IP KVM
NDAA & TAA Compliant

    Dual Slide Rack KVM Console LCD1U17-31-n


   Features
  • Dual Slide 1U 17" FHD Industrail Grade widescreen Monitor Console
  • Dual Slide Rail
    - Monitor slides and Keyboard slides operate indpendently, which allows
      leaving Monitor open while keyboard is withdrawn to closed position.
      Perfect for viewing data 24/7 securely with rack cabinet door closed
    - Mounting depth is only 21.81" / 600mm
  • Support Full HD with 1080p resolution
  • Go Green : LED backlit & LED Touch OSD
  • Standard Windows 104-key Keyboard with touchpad or trackball.
  • SUN KVM version supports native SUN resolution & comes with built-in SUN keyboard
  • NDAA & TAA Compliant
   Options
  • HDMI, DisplayPort, SDI and Audio
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM / DisplayPort KVM/ VGA KVM, DVI KVM, VAG Combo KVM, Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
LCD Screen

LCD Type

Industrial Grade Full HD , 1080p Widescreen TFT LCD Panel

Display Size

17.3 inch diagonal

Resolutions

1,920 x 1,080

Backlight

LED

Contrast ratio

600 : 1

Brightness

400 cd/ m2

Active area

382 x 215 (mm)

Panel color

16.7 M, 8-bit

Viewing angle

160° x 140°

Signal Input

VGA / HDMI
LCD MTBF

15,000 hrs

Keyboard & Pointing Device

Model n or b
(Windows)

Windows Keyboard with Touchpad or Trackball
Model Sn / Sb
(SUN)
Optional SUN Keyboard with Hot-Keys and Touchpad or Trackball
Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock 10G peak acceleration (11ms duration) 
Vibration  10~300Hz /0.5G RMS random vibration
Mechanical

Product Dimension

441.6(W) x 650(D) x 44(H) mm /
17.4(W) x 25.6(D) x 1.73(H) inch

Product Weight 26.2lbs / 11.9kg (Single Port KVM console)
28.4lbs / 12.9kg (MultiPort KVM console)
Compliance
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION / SUN KVM
Please contact us for more information.
    Dimension

 

 

 

  Data Sheet of the Single Port Model
LCD1U17-31-n
Data Sheet
  User Manual for Single Port Model
User Manual

 Free Ground Shipping. Learn More.


Gallery
           
            

Back to top

Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the Optional KVM Switch
DB-15 KVM / 1 User
DB-15 KVM 1 Local User Up to 8 level 8 LCD1U17-31-8KVM-n ( touchpad) Data Sheet

User Manual
 
8 LCD1U17-31-8KVM-n-u ( touchpad)
 
16 LCD1U17-31-16KVM-n-u ( touchpad)
 
DB-15 KVM / 2 Users
DB-15 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-31-8KVM2-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U17-31-16KVM2-n ( touchpad)
 
DB-15 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-31-8KVM2IP-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U17-31-16KVM2IP-n ( touchpad)
 
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U17-31-U8KVM-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U17-31-U16KVM-n ( touchpad)
 
32 LCD1U17-31-U32KVM-n ( touchpad)
 
Cat6 KVM / 2 Users
Cat6 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-31-U8KVM2-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U17-31-U16KVM2-n ( touchpad)
 
32 LCD1U17-31-U32KVM2-n ( touchpad)
 
Cat6 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-31-U8KVM2IP-n ( touchpad) Data Sheet

User Manual
 
16 LCD1U17-31-U16KVM2IP-n ( touchpad)
 
32 LCD1U17-31-U32KVM2IP-n ( touchpad)
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the Optional KVM Switch
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U17-31-8HD-n ( touchpad) Data Sheet
User Manual
 
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U17-31-12DVI-n ( touchpad) Data Sheet
User Manual
 
Matrix VGA KVM / 2 ~ 4 Users
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-31-M82-n( touchpad) Data Sheet
User Manual
 
16 LCD1U17-31-M162-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-31-M83-n( touchpad)
 
16 LCD1U17-31-M163-n ( touchpad)
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-31-M84-n( touchpad)
 
16 LCD1U17-31-M164-n ( touchpad)
 
Matrix VGA KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-31-M83IP-n( touchpad) Data Sheet
User Manual
 
16 LCD1U17-31-M163IP-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-31-M84IP-n( touchpad)
 
16 LCD1U17-31-M164IP-n ( touchpad)
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U17-31-M84IP2-n( touchpad)
 
16 LCD1U17-31-M164IP2-n ( touchpad)
 
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the Optional KVM Switch
Matrix Cat6 KVM / 2 - 4 Users
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 16 LCD1U17-31-MU162-n( touchpad) Data Sheet
User Manual
 
32 LCD1U17-31-MU322-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U17-31-MU163-n( touchpad)
 
32 LCD1U17-31-MU323-n ( touchpad)
 
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 16 LCD1U17-31-MU164-n( touchpad)
 
32 LCD1U17-31-MU324-n ( touchpad)
 
Matrix Cat6
KVM
1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U17-31-MU163IP-n( touchpad) Data Sheet
User Manual
 
32 LCD1U17-31-MU323IP-n ( touchpad)
 
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 16 LCD1U17-31-MU164IP-n( touchpad)
 
32 LCD1U17-31-MU324IP-n ( touchpad)
 
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 16 LCD1U17-31-MU164IP2-n( touchpad)
 
32 LCD1U17-31-MU324IP2-n ( touchpad)
 

Back to top

 Other Options

Part Number
Description
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
Optional Front USB Port
-UH
Front USB Port for device access ( Available for Single Port Console only)
Optional Video /Audio Inputs
-HDMI
Please call
-DVI DVI-D + Audio + VGA + HDMI + Speaker
-BNC BNC + Audio IN + Speaker + VGA + HDMI
-AV BNC w/ RCA Adapter + Audio IN + Speaker + VGA + HDMI
-SPK 2 Speakers for HDMI
-DP
 DP + VGA + HDMI + Speaker
-SDI
3G-SDI + VGA + HDMI + Speaker
Optional DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.