Products
Rackmount LCD KVM
Console
- 1U Rackmount LCD
Monitor Keyboard KVM
* Filter by Number of Screen
- 3 / Triple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1366 x 768
- 1280 x 1024
- 1152 x 900
- 1024 x 768
* Filter by Features
- Short Depth
- High Bright /Sunlight Readable
- Dual Slide Rails
- Scalable / Modular Design
- Real Keyboard Mouse
- SUN Hot Key Keyboard
- MAC Hot Key Keyboard
* Filter by KVM Type
- VGA KVM
- Cat5 KVM / Cat6 KVM
- DVI KVM
- KVM Over IP
- HDMI KVM
- DisplayPort KVM
- 4K KVM / 2K KVM
- Matrix KVM
- SUN Solaris Rack LCD KVM
- 2U Rackmount LCD
Monitor Keyboard KVM
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Rack Case
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy |
Scalable 1U
Dual Slide Rackmount 19" LCD KVM Console
Model LCD1U19-25
NOVA
Dual Slide 1U Sacalable Rackmount KVM console with 19" LCD monitor , TAA Compliant
Optional Modular KVM / DVI / HDMI / USB Hub / SUN function key / Touch screen / Audio Function / Cherry Trackball / DC Power
LCD1U19-25
Click for enlarged view
|
Supplied as a Dual Slide 1U Rack console with single port KVM, its scalable design enables you to easily scale a solution with modular KVMs by simply adding KVM Ports with few screws yet still maintains a low profile 1RU console.
Optional 18 models of KVM switches ( 8/ 16 / 32 ports ) are available. You can expand connections up to 8 levels.
Benefits
Easy Maintenance : If malfunction is caused by the optional modular KVM switch , you can simply replace the detachable modular KVM switch and / or return the defective modular KVM switch for repair. No need to remove the whole console from your system.
Allows future expansion with ease and at a much lower cost as you only need to add / or replace the modular KVM module to the Scalable LCD console. This also helps to keep our planet green because you can keep using the same LCD console.
The Duail Rail Design keeps the monitor open even when keyboard is withdrawn to closed position. Perfect for viewing data 24/7 securely with Server Rack Door closed :
|
FEATURES :
- Dual Slide design enables separate movements of Monitor and Keyboard.
- LCD screen protected by tempered glass
- Supports SUN native solution, optional SUN Hot Keys available
- OSD function for LCD display and KVM swtich
- Front key lock for extra security
- Slide-in rail design. Easy to install by just one person
- Easy to add modular KVM module
and DUAL IP CAT5 KVM module
- Monitor Auto Shut off in closed position
- Optional Modular KVM, Fingerprint Scanner , DVI, HDMI, USB 2-port Hub at front panel , Touch screen, Audio function, DC Power, Cherry Trackball keyboard
- TAA Compliant
|
|
LCD Screen |
LCD Type |
Active Matrix TFT LCD Panel
|
Display Size |
19 inch , Standard Aspect Ratio ( 4: 3) |
Resolutions
|
Max. up to 1280 x 1024 (SXGA) |
Backlight |
Dual Lamps for Back Light |
Contrast
ratio
|
1000
: 1
|
Brightness
|
White 250
cd/ m2
|
Panel
color
|
16.7M Colors |
Response Time |
Rising Time 3.6 ms, Decay Time1.4 ms |
Pixel pitch |
0.297 x 0.297 mm |
Viewing Angle
|
170° (H) , 160° (V) |
Video Type |
Standard VGA , Optional DVI-D , HDMI |
Hardware |
Operating Systems |
Dos, Unix, Linux, OSX, Windows XP, 7, 8, Server 2012 R2 |
Keyboard |
106 key keyboard with touch pad ,
Optional Cherry trackball keyboard |
Keylock |
Yes |
KVM |
Standard : Single Port Combo PS/2 &
USB KVM , Optional :
Modular USB PS/2 Combo KVM - 8 /16 port,
Modular CAT 5 KVM - 8 / 16 / 32 Port , Modular USB Hub KVM - 8 / 16 port,
Modular Dual console CAT 5 Remote Access ,
Modular Dual console IP Remote Access |
Port Selection |
Hotkeys and On Screen Display ( OSD ) |
PC Interface |
PS2 & USB |
Connectors |
1 x VGA (15 pin; High Density D-Sub) Female ,
2 x PS/2 (6 pin; Mini-DIN) Female, 1 x USB ,
1 x PS/2-USB switch ,1 x DC Jack ,1 x RR4 36 pin for modular KVM switch |
Chassis Type |
Heavy Duty Steel |
Power |
Sync |
45 ~ 80 KHz |
Power Source |
Auto-sensing 100 to 240V AC |
Power Consumption |
11.03W for LCD panel |
Environmental |
Temperature |
0 to 50
Degree Celsius / 32°~ 122°F (Operation)
-20 to 60 Degree Celsius / -4°~140°F (Storage) |
Humidity |
10 ~ 90% RH |
|
*click on image for enlarged view
Mechanical |
Product Height
|
1.73 " / 44 mm
|
Product Width
|
17.6 " / 448.3 mm
|
Depth of Chassis
|
21.2 " / 539.6 mm
( Single port KVM only, wihtout modular KVM )
|
Length of Rails
|
25.59 " / 650 mm
|
Net Weight |
30.09
lbs / 14 kgs
( Single port KVM only, wihtout modular KVM ) |
Regulatory Approval / Declaration |
|
CE / FCC, UL / CUL / C-Tick, GOST , RoHS, TAA Compliant |
|
|
|
Ordering Information
Single Port KVM |
Part # |
Description |
LCD1U19-25
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
Single Port Combo PS2 / USB KVM , 1 set 6-ft PS2 KVM cable & USB cable, Black . |
LCD1U19-25 with Modular Combo USB PS/2 KVM |
Part # |
Description |
LCD1U19-25-8KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-Port Combot PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available ) |
LCD1U19-25-16KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 16-Port Combot PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable . Black. ( Optional 6-ft USB KVM cable is available ) |
LCD1U19-25 with Modular Cat5 KVM |
Part # |
Description |
LCD1U19-25-U8KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-port Cat5 KVM. Black. |
LCD1U19-25-U16KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 16-port Cat5 KVM. Black. |
LCD1U19-25-U32KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 32-port Cat5 KVM. Black. |
LCD1U19-25 with Modular USB Hub KVM |
Part # |
Description |
LCD1U19-25-H8KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-port Combo KVM and 2-Port USB Hub at the rear panel. |
LCD1U19-25-H16KVM-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-port Combo KVM and 2-Port USB Hub at the rear panel. |
Multi-Users / 2 Consoles
LCD1U19-25 with Modular Combo KVM & Cat5 Remote Access (Local console + Cat5 remote console) |
Part # |
Description |
LCD1U19-25-8KVM2-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with with Modular 8-port Combo KVM and Cat5 Remote Access. |
LCD1U19-25-16KVM2-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with with Modular 16-port Combo KVM and Cat5 Remote Access. |
Multi-Users / 2 Consoles
LCD1U19-25 with Modular Cat5 KVM & Cat5 Remote Access (Local console + CAT 5 remote consoles) |
Part # |
Description |
LCD1U19-25-U8KVM2-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-port Cat5 KVM and Cat5 Remote Access. Black. |
LCD1U19-25-U16KVM2-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 16-port Cat5 KVM and Cat5 Remote Access. Black.
|
LCD1U19-25-U32KVM2-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 32-port Cat5 KVM and Cat5 Remote Access. Black.
|
Multi-Users / 2 Consoles
LCD1U19-25 with Modular Combo KVM & IP KVM Remote Access (Local console + IP KVM remote consoles) |
Part # |
Description |
LCD1U19-25-8KVM2IP-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-Port Combot PS2 / USB KVM and IP KVM Remote Access Module |
LCD1U19-25-16KVM2IP-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 16-Port Combot PS2 / USB KVM and IP KVM Remote Access Module |
Multi-Users / 2 Consoles
LCD1U19-25 with Modular Cat5 KVM & IP KVM Remote Access (Local console + IP KVM remote consoles) |
Part # |
Description |
LCD1U19-25-U8KVM2IP-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 8-Port Cat5 KVM and IP KVM Remote Access Module |
LCD1U19-25-U16KVM2IP-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 16-Port Cat5 KVM and IP KVM Remote Access Module |
LCD1U19-25-U32KVM2IP-n-co
|
Scalable 1U Dual Slide Rackmount 19" Monitor with Keyboard and Touchpad, VGA,
with Modular 32-Port Cat5 KVM and IP KVM Remote Access Module |
Options |
Part # |
Description |
-DVI
|
Add 1 x DVI-D
Input |
-HDMI
|
Add 1 x HDMI Input |
-FS
|
Add Fingerprint Scanner |
-UH
|
Add USB 2-Port Hub to front panel |
-S
|
Add SUN Hot Keys
to Keyboard |
-C
|
Add Cherry Trackball Keyboard |
-TRB
|
Add Touch screen
with USB connector ( No change in Rack Unit. Still maintains at 1 U .) |
LCD-A2201
|
Add VGA-USB dongle |
LCD-A2205
|
Add DVI-USB dongle |
LCD-A4001
|
Add Extra 6 ft USB PS/2 Combo KVM Cable
( For use with multiple port model only. Not for single port model ) |
LCD-A4011
|
Add Extra 6 ft USB KVM Cable
( For use with multiple port model only. Not for single port model ) |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typo graphical errors.
Specifications subject to change without notice. Legal. |
| |