Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
  
- with Speakers
  
- with SUN Hot Key Keyboard
  
- with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
-  with 17" Rack LCD Keyboard / KVM
-  with 19"Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






  1U SUN Rack Console with Monitor Keyboard and Optional KVM  :  Part #   LCD1U17-23
     NOVA SUN Rack Console : 1U SUN Rack mounted  with 17" TFT LCD Monitor Keyboard Drawer 
                                        
(  TAA compliant & UL Listed ) with Combo PS2 & USB interface
                                          Optional  8 Port KVM or 16 port KVM  /  DVI Input / DVI KVM

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

                                                  LCD Screen

LCD Type

with 17" Active Matrix TFT LCD

Display Size

17 inch

Resolutions

Max Resolution up to 1152 x 900 @ 66/76 Hz

Response time

Rising Time 1.2 ms, Decay Time 3.8 ms

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Pixel pitch

0.264mm  x 0.264mm  

Panel color

16.7 million display colors (8-bit with FRC)

Back Light

Dual Lamps for Back Light

Viewing angle (CR >10)

 Right-Left view 170 (Typ)
 Up-Down View 160 (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad &
Numerical key pad
 

                                  Other Features

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
13.35W for Panel
                                KVM

Port connection (All Female Type)

 D-Sub 15

Number of Port

 0 / 8 / 16

Max. Distance (KVM switch - Host )

 5m (15ft )

Daisy Chain Port

Support Daisy Chain function with 8-layer Bus topologies Connector DB15 (Female Type)

PC Selection

On Screen Display (OSD) Menu, Hot Key, Push Button

Security

Provide ACL (Access Control List) security function, store up to 8 independent controllable PC lists 

Multi-Lingual OSD

Pr8 languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Chinese)

Keyboard / Mouse Emulation

 PS/2 or USB 

                                  OPTIONS

 

- Color (Black / Beige / OEM color)
- 8 port or 16 port KVM
-
DC power (-48V ~ +48V / + - 12V )
DVI Input
- SUN Hotkeys
- Touch Screen

-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                  Environmental
   Temperature Operate 0~ 50C / 32~ 122F
Storage-20~ 60C / -4~ 140F
 Humidity  10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 482 x 503.6 x 44 mm / 19 x 19.8 x 1.7 inches
8/16 port KVM 482 x 614 x 44 mm / 19 x 24.2 x 1.7 inches
                              Regulatory Approval
  CE /FCC, UL /CUL /C-Tick / TAA compliant

     
  LCD1U17-23 and Built in SUN Hot Keys

  

   *click on photos for enlarged view 

   

Dimension for Single Port model  


Dimension for 8 / 16 Port KVM model  

      *click on above picture for enlarged view    

 

           Download User Manual

           Download Installation Guide

           Download Hot key Command List

Free Ground Shipping( A $55 Value) *Click for details


More Photos, click on the following for enlarged view:
                             



FEATURES :
  • Panel protected by tempered glass
  • TAA Compliant, UL listed and RoHS compliant
  • OSD function (On Screen Display) for LCD display
  • Heavy duty steel materials

 KVM INFORMATION :

  KVM Rear View and Connection Diagram
               

 8-DVI Rear View (Click to enlarge)

Ordering information :    

  Single Port KVM PS2 & USB Combo interface
  Part # Description
 LCD1U17-23-n
 Price:$971.30
1U SUN Rack monitor 17" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input , SUN hot-key, touchpad and *1 USB 6-ft cable included, Black
  8 Port  KVM / PS2 or Optional PS2 & USB Combo interface
  Part # Description
 LCD1U17-23-8KVM-n
 Price:$1170.40
1U SUN Rack monitor 17" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port USB KVM and total of 8 x USB 6-ft KVM cables included, Black. RoHS Compliant
 LCD1U17-23-8DVI-n
 Price:$1368.90
1U SUN Rack monitor 17" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 8 port DVI KVM and total of 8 x DVI & USB KVM cables included, Black. RoHS Compliant
  16 Port  KVM / PS2 or Optional PS2 & USB Combo interface
  Part # Description
 LCD1U17-23-16KVM-n
 Price:$1298.20
1U SUN Rack monitor 17" TFT LCD Monitor Keyboard Drawer with SUN hot-key, touchpad & 16 port USB KVM and total of 8 x USB 6-ft KVM cables included, Black. RoHS Compliant
  Options
  Part # Description
 -DVI
 Price:$40
Add 1 x DVI-D Input
-DC12
Call for pricing
Add 12V DC power supply        DC sheet
-DC24
Call for pricing
Add 24V DC power supply        DC sheet
-DC48
Call for pricing
Add 48V DC power supply        DC sheet
-DC125
Call for pricing
Add 125V DC power supply
 LCD-A4011
 Price:$13
Add 6 ft USB Cable
 LCD-A4012
 Price:$20
Add 10 ft USB Cable
 LCD-A4013
 Price:$26
Add 15 ft USB Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.