Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






   1U Rackmount LCD Monitor Keyboard Drawer AND RACKMOUNT KVM Switch : 
                                                 Part #  LCD1U17-07

              NOVA DUAL RAILS  Short Depth 1U Rackmount 17" TFT LCD Monitor Keyboard Drawer 
                                                     
with Combo PS2 & USB interface, TAA Compliant
      OPTIONAL  8 or 16port  KVM switch  /  DVI Input  / SUN Hotkey   /   Cherry Trackball /  DVI KVM

                                                     Only 17.7" / 450mm Deep for Single port version                                               
       
Special space saving design : The dual rail technology allows user hide the keyboard and still view 
                         through the screen even if the rack door is closed .  UL Listed & RoHS Compliant
                    
Overview :

LCD1U17-07 17" LCD Rack Console enhances secure and compact centralized server control. Independently sliding rails enable the high-grade 17" LCD to remain displayed even with the keyboard is stored. With this slim 1U design, the LCD Rack Console fits  standard 19-inch, 4-post rack and works with any server or KVM switch. This LCD Rack Console offers an affordable solution with  reliability & quality .

Features :                           

  • Dual Rail KVM rack Drawer  : One pair of rails for Panel and  one pair of rails for Keyboard tray so that Panel and Keyboard can be moved separately
  • Utilizes just 1U rack space
  • Compatible with all KVM switching systems for multiple server access
  • Adjustable to various rack depth from 45cm up to 103cm
  • Plug and play installation requires no change to the installed base
  • 17"  high grade TFT LCD Display
  • Panel protected by tempered glass
  • Hidden handle for Keyboard tray
  • Installs quickly and easily
  • RoHS Compliant
  • Multi-platform :Support PS/2, SUN and USB
  • Operating System :  Dos, Windows , Linux, Novell 3. 12-6, HP UX, SUN
  • Support Sun native resolution
  • Durable keyboards (touchpad or Cherry trackball)
  • Support 15 various keyboard languages
  • Bright Active Matrix TFT Display
  • OSD function (On Screen Display) for LCD display and
    KVM switch
  • Optional Rear extension bracket up to 1030mm
  • Optional DC Input power adapter  / PS2 & USB Combo / DVI /  SUN Hot Key / Cherry Trackball Keyboard



* Click to enlarge

 SPECIFICATION
Display Size 17"
Panel Type High Grade Active Matrix TFT LCD

Resolutions

Maximum Resolution up to 1280 x 1024  

Pixel Pitch

Supports 0.264mm 2.264mm

Viewing Angle

 Right-Left view 65-75
 Up-Down View 45-60

Contrast Ratio

 450 : 1

Brightness

White 250cd/m2

Back Light

Four Lamps for Back Light

Supported Colors

up to 16.2 M  (6-bit with FRC)

Keyboard

106 Keys with Numeric Key pad &
 touchpad Keyboard  OR

Cherry keyboard with Trackball

Video Input : 

Analog RGB input

Sync : 

45~80KHZ

Input Connector : 

 Video HDD15 K/M MiniDin6

Power Source

100-240 VAC input

Power Consumption

Panel:19.05 watts
Drawer: total 25w

Temperature

 Operate 0~ 50 C / 32 ~122F 
 Storage-20 - 60 C / -4 - 140F

Humidity

 10%~90%RH

Response Time

Rising Time 2-6ms
Decay Time 14-24ms

Dimension :

LCD1U17-07-n :
17.5" x 17.7" x 1.7"  (W X D X H)
LCD1U17-07-8KVM-n :
17.5" x 22.4" x 1.7"  (W X D X H) 
LCD1U17-07-16KVM-n
17.5" x 22.4" x 1.7" (W X D X H)

Chassis Construction : 

Heavy-duty steel materials

Certification

CE / FCC ,  UL / CUL / C-Tik / TAA Compliant

PDF Download
 Download User Manual
 Download Hot key Command List
 Download Connection Diagram
 Download Installation Guide
               More Photos : click to enlarge
PDF Download
 Download Product Sheet
 IP KVM Manual
 IP Quick Setting Guide
Free Ground Shipping( A $55 Value)
*Click for details

 KVM INFORMATION :

  Combo PS2 USB KVM Rear View and Connection Diagram
               

 8-DVI Rear View (Click to enlarge)

 Ordering information :    

  Single Port combo PS2 & USB KVM
  Part # Description
 LCD1U17-07-n-co-ps2
 Price:$1087.50
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 PS/2 6-ft cable included, Black
 LCD1U17-07-n-co-usb
 Price:$1087.50
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 USB 6-ft cable included, Black
  8 Port PS2 & USB Combo / CAT5 / DVI-USB KVM interface
  Part # Description
 LCD1U17-07-8KVM-n-co
 Price:$1286.60
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 8 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U17-07-U8KVM-n-co
 Price:$1307.60
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 LCD1U17-07-8DVI-n
 Price:$1485.10
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port DVI KVM switch  &USB INTERFACE and 8 x DVI & USB cables included, Black RoHS Compliant
  16 Port PS2 & USB Combo / CAT5 KVM interface
  Part # Description
 LCD1U17-07-16KVM-n-co
 Price:$1414.40
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 16 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U17-07-U16KVM-n-co
 Price:$1442.50
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 16 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  32 Port PS2 & USB Combo / CAT5 KVM interface
  Part # Description
 LCD1U17-07-U32KVM-n-co
 Price:$1577.40
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 32 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 PS2 & USB Combo / CAT5 KVM over-IP interface (Local + IP remote consoles)
  Part # Description
 LCD1U17-07-8KVM2IP-n-co
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 8 port KVM switch & 8 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U17-07-16KVM2IP-n-co
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM switch & 16 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U17-07-U8KVM2IP-n-co
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 8 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 LCD1U17-07-U16KVM2IP-n-co
1U Dual-Slide Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 16 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  Options
  Part # Description
 -DVI
 Price:$40
Add DVI-D
 -Sun Hot Key
 Price:$20
Add SUN Hot Keys to Keyboard
 -C
 Price:$127.50
Add Cherry Trackball Keyboard
 -T
 Price:$204.00
Add Touch screen (USB or RS232)
-DC12
 Price:$60
Add 12V DC power supply        DC sheet
-DC24
 Price:$60
Add 24V DC power supply        DC sheet
-DC48
 Price:$60
Add 48V DC power supply        DC sheet
-DC125
Call for pricing
Add 125V DC power supply
 LCD-A2001
 Price:$39
Add VGA-USB dongle
 LCD-A2002
 Price:$39
Add VGA-PS2 dongle
 LCD-A4001
 Price:$13
Add 6 ft PS2 Cable + USB adapter
 LCD-A4002
 Price:$21
Add 10 ft PS2 Cable + USB adapter
 LCD-A4003
 Price:$35
Add 15 ft PS2 Cable + USB adapter
 LCD-A4011
 Price:$13
Add 6 ft USB Cable
 LCD-A4012
 Price:$20
Add 10 ft USB Cable
 LCD-A4013
 Price:$26
Add 15 ft USB Cable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


               

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.