Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


1U Rack KVM Console with Keyboard , Video Monitor and Mouse  :
Part #   LCD1U17-01


  NOVA 1U Rack KVM Console 17" Industrial Grade Monitor Keyboard Drawer
  Assembled in USA & TAA Compliant & UL Listed 
Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
;Optional 1 / 2 / 3 / 4 Simultaneous Users by Local / Remote Access VIA CAT6 or Over IP

    1U Rack Mount KVM Console LCD1U17-01


*click on photo for enlarged view

   Features & Benefits    Options
LCD Screen

LCD Type

 Industrial Grade TFT LCD Panel

Display Size

17 inch diagonal

Resolutions

1280 x 1024

Backlight

LED

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Active area

338 x 270 (mm)

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device

Model n / b
(Windows)

Standard Windows Keyboard,either Touchpad or Trackball - Click for details

Model Mn / Mb
(MAC)

Optional MAC Keyboard w/ Hot-Keys , either Touchpad or Trackball - Click for details

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
Mechanical

Product Dimension
( W x D x H )

Single Console :
441.6(W) x 460 (D) x 44mm (H) /
17.4 (W)x 18.1 (D) x 1.73 (H) inch
KVM Integration :
441.6 (W) x 580 (D) x 44 (H) mm /
17.4 (W) x 22.8 (D)x 1.73 (H) inch
Product Weight Single Port KVM : 26lbs ( 12kgs )
MultiPort KVM : 29lbs ( 13kgs )
Regulatory Approval
  cUL, FCC, CE, RoHS Compliant, REACH ,
Assembled in USA & TAA Compliant
                              SUN VERSION / SUN KVM
LCD1U17-13 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension


*click on above picture for enlarged view

     Construction  


*click on above picture for enlarged view

  Product Sheet
Product Sheet
  User Manual
User Manual
Free Ground Shipping *Click for details


More Photos, click on the following for enlarged view:
           
         


Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
USB Hub KVM ( 1 Active User )
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Via CAT6 )
User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Over IP )
User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 

 ORDERING INFORMATION FOR  NOVA LCD1U17-01 :
     1U RACK KVM CONSOLE WITH 17" INDUSTRIAL GRADE LCD AND VARIOUS KVM OPTIONS

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U17-01-n (u) $727
Trackball  LCD1U17-01-b (u)
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U17-01-8KVM-n $1006
Trackball  LCD1U17-01-8KVM-b
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U17-01-8KVM-n-u $1087
Trackball 

LCD1U17-01-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD1U17-01-16KVM-n-u $1276
Trackball 

LCD1U17-01-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-8KVM2-n $1301
Trackball  LCD1U17-01-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-16KVM2-n $1490
Trackball  LCD1U17-01-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-8KVM2IP-n $1451
Trackball  LCD1U17-01-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-16KVM2IP-n $1640
Trackball  LCD1U17-01-16KVM2IP-b 
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U17-01-U8KVM-n $1063
Trackball  LCD1U17-01-U8KVM-b
16
Optional
Touchpad LCD1U17-01-U16KVM-n $1141
Trackball 

LCD1U17-01-U16KVM-b

32
Optional
Touchpad LCD1U17-01-U32KVM-n $1334
Trackball 

LCD1U17-01-U32KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U17-01-U8KVM2-n $1277
Trackball  LCD1U17-01-U8KVM2-b
16
Optional
Touchpad LCD1U17-01-U16KVM2-n $1356
Trackball 

LCD1U17-01-U16KVM2-b

32
Optional
Touchpad LCD1U17-01-U32KVM-n $1548
Trackball 

LCD1U17-01-U32KVM2-b

1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U17-01-U8KVM2IP-n $1427
Trackball  LCD1U17-01-U8KVM2IP-b
16
Optional
Touchpad LCD1U17-01-U16KVM2IP-n $1506
Trackball 

LCD1U17-01-U16KVM2IP-b

32
Optional
Touchpad LCD1U17-01-U32KVM2IP-n $1699
Trackball 

LCD1U17-01-U32KVM2IP-b

DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U17-01-12DVI-n $1504
Trackball  LCD1U17-01-12DVI-b
USB Hub KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console / MultiPort USB Hub KVM 8
8 x USB KVM cable
Touchpad LCD1U17-01-H8KVM-n $1240
Trackball 

LCD1U17-01-H8KVM-b

16
16 x USB KVM cable
Touchpad LCD1U17-01-H16KVM-n $1517
Trackball 

LCD1U17-01-H16KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-H8KVM2-n $1454
Trackball  LCD1U17-01-H8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-H16KVM2-n $1731
Trackball  LCD1U17-01-H16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-H8KVM2IP-n $1604
Trackball  LCD1U17-01-H8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-16KVM2IP-n $1881
Trackball  LCD1U17-01-16KVM2IP-b 
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M82-n Call for price
Trackball  LCD1U17-01-M82-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M162-n Call for price
Trackball  LCD1U17-01-M162-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M83-n Call for price
Trackball  LCD1U17-01-M83-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M163-n Call for price
Trackball  LCD1U17-01-M163-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M83IP-n Call for price
Trackball  LCD1U17-01-M83IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M163IP-n Call for price
Trackball  LCD1U17-01-M163IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Numbecomer Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M84-n Call for price
Trackball  LCD1U17-01-M84-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M164-n Call for price
Trackball  LCD1U17-01-M164-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M84IP-n Call for price
Trackball  LCD1U17-01-M84IP-n 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M164IP-n Call for price
Trackball  LCD1U17-01-M164IP-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-01-M84IP2-n Call for price
Trackball  LCD1U17-01-M84IP2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-01-M164IP2-n Call for price
Trackball  LCD1U17-01-M164IP2-b 
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU162-n Call for price
Trackball  LCD1U17-01-MU162-b 
32
Optional
Touchpad LCD1U17-01-MU322-n Call for price
Trackball  LCD1U17-01-MU322-b 
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU163-n Call for price
Trackball  LCD1U17-01-MU163-b 
32
Optional
Touchpad LCD1U17-01-MU323-n Call for price
Trackball  LCD1U17-01-MU323-b 
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU163IP-n Call for price
Trackball  LCD1U17-01-MU163IP-b 
32
Optional
Touchpad LCD1U17-01-MU323IP-n Call for price
Trackball  LCD1U17-01-MU323IP-b 
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Numbecomer Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164-n Call for price
Trackball  LCD1U17-01-MU164-b 
32
Optional
Touchpad LCD1U17-01-MU324-n Call for price
Trackball  LCD1U17-01-MU324-b 
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164IP-n Call for price
Trackball  LCD1U17-01-MU164IP-b 
32
Optional
Touchpad LCD1U17-01-MU324IP-n Call for price
Trackball  LCD1U17-01-MU324IP-n 
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U17-01-MU164IP2-n Call for price
Trackball  LCD1U17-01-MU164IP2-b 
32
Optional
Touchpad LCD1U17-01-MU324IP2-n Call for price
Trackball  LCD1U17-01-MU324IP2-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad  
-Mb
Price : $189
Change Standard Windows Keyboard to MAC keyboard with trackball  
Optional Video/Audio Inputs
-DVI
Price : $65
+ DVI-D signal input (Depth will become 460mm/18.1")
-HDMI
Price : $114
+ HDMI w/ speaker signal input (Depth will become 530mm/20.9")
-ADH
Price : $236
+ DVI + HDMI w/ speaker signal input (Depth will become 530mm/20.9")
-BNC
Price : $114
+ BNC + S-Video signal input (Depth will become 530mm/20.9")
-AV
Price : $114
+ BNC w/ RCA adapter + S-video signal Input (Depth will become 530mm/20.9")
-SPK
Price : $114
+ Audio signal input (Depth will become 530mm/20.9")
-SDI
Price : $486
+ HDMI w/ speaker + SDI signal input (Depth will become 530mm/20.9")
Optional Touch Screen
-TRS
Price : $243
+ resistive touch screen + Serial controller (Casing is back to 2-point lock style)
-TRB
Price : $243
+ resistive touch screen + USB controller (Casing is back to 2-point lock style)
-TCS
Price : $421
+ capacitive touch screen + Serial controller (Casing is back to 2-point lock style)
-TCB
Price : $421
+ capacitive touch screen + USB controller (Casing is back to 2-point lock style)
Optional DC Power
-DC12
Price : $214
+ 12V DC Power Input (Depth will become 530mm/20.9")
-DC24
Price : $214
+ 24V DC Power Input (Depth will become 530mm/20.9")
-DC48
Price : $214
+ 48V DC Power Input (Depth will become 530mm/20.9")
-DC110
Price : $357
+ 110V DC Power Input (Depth will become 530mm/20.9")
-DC125
Price : $357
+ 125V DC Power Input (Depth will become 530mm/20.9")
-DC250
Call for Price
+ 250V DC Power Input (Depth will become 530mm/20.9")
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may become generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.