Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rack Mount Monitor Keyboard Drawer / KVM Switch
Model LCD1U17-22


NOVA Rack Console: 1U Rack mounti 17" TFT LCD Monitor Keyboard Drawer 
with Combo PS2 & USB interface
Optional  8 / 16/ 32 port KVM  /  DVI KVM / SUN Hotkey   / Cherry Trackball / Touch screen

                                      General Information

Form Factor

1U Rack mounting on slide-out rails

Compatibility

Multi-platform : Support PS/2, SUN and USB

                                                  LCD Screen

LCD Type

 17" Active Matrix TFT LCD

Display Size

 17 inch

Resolutions

Max Resolution up to 1280 x 1024 (SXGA)

Response time

Rising Time 1.2 ms, Decay Time 3.8 ms

Contrast ratio

1000 : 1

Brightness

250 cd/ m2

Pixel pitch

0.264mm  x 0.264mm  

Panel color

16.7 million display colors (8-bit with FRC)

Back Light

Dual Lamps for Back Light

Viewing angle (CR >10)

 Right-Left view 170° (Typ)
 Up-Down View 160° (Typ)

                                     Keyboard & Pointing Device

Keyboard Type

106 key PS/2 Keyboard with Touchpad &
Numerical key pad
 
OR Cherry Trackball Keyboard

                                  Other Features

System Cables

 VGA + Combo PS2 & USB cable

Sync

 45 ~ 80 KHz

                                Power Supply

 

-Power Source : 100-240 VAC input
-Power Consumption :
13.35W for Panel
                                KVM

Port connection (All Female Type)

 D-Sub 15

Number of Port

 0 / 8 / 16

Max. Distance (KVM switch - Host )

 5m (15ft )

Daisy Chain Port

Support Daisy Chain function with 8-layer Bus topologies Connector DB15 (Female Type)

PC Selection

On Screen Display (OSD) Menu, Hot Key, Push Button

Security

Provide ACL (Access Control List) security function, store up to 8 independent controllable PC lists 

Multi-Lingual OSD

Pr8 languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Chinese)

Keyboard / Mouse Emulation

 PS/2 or USB 

                                  OPTIONS

 

- Color (Black / Beige / OEM color)
- 8 port or 16 port KVM
-
DC power (-48V ~ +48V / + - 12V )
DVI Input
- SUN Hotkeys
- Touch Screen

-
Rear bracket extension up to 1030mm 
-
Detachable keyboard plate 
-
Signal cable 1.8m / 3.0m / 5.0m 
-
Audio function

                                  Environmental
   Temperature Operate 0°~ 50°C / 32°~ 122°F
Storage-20°~ 60°C / -4°~ 140°F
 Humidity  10 % ~ 90 % RH
                                  Mechanical Dimension
Single port 482 x 503.6 x 44 mm / 19 x 19.8 x 1.7 inches
8/16 port KVM 482 x 614 x 44 mm / 19 x 24.2 x 1.7 inches
                              Regulatory Approval
  CE /FCC, UL /CUL /C-Tick / TAA Compliant

     
  Front View of LCD1U17-22

      

  

 

Dimension of Single Port model  


 


Dimension of 8 / 16-Port KVM model  

      

 

  Product Sheet
           Download User Manual
           Download Installation Guide
           Download Hot key Command List
           Download IP KVM Manual
           Download KVM Quick Setting Guide


Gallery
                                   



FEATURES
  • Combo PS2 / USB interface
  • OSD function (On Screen Display) for LCD display
  • Panel protected by tempered glass
  • UL listed , RoHS compliant & TAA compliant
  • Heavy duty steel materials

 KVM INFORMATION

  Combo PS2 USB KVM Rear View and Connection Diagram
               

 8-DVI Rear View

Ordering information     

  Single Port KVM PS2 & USB Combo interface
  Part Number Description
 LCD1U17-22-n-co-ps2
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 PS/2 6-ft cable included, Black
 LCD1U17-22-n-co-usb
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with VGA + **DVI input, touchpad mouse and COMBO PS2 / USB INTERFACE and *1 USB 6-ft cable included, Black
  8 Port  PS2 & USB Combo / CAT5 / DVI-USB KVM interface
  Part Number Description
 LCD1U17-22-8KVM-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 8 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U17-22-U8KVM-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 8 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately
 LCD1U17-22-8DVI-n
 
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse &
8 port DVI KVM switch  &USB INTERFACE and 8 x DVI & USB cables included, Black RoHS Compliant
  16 Port  PS2 & USB Combo / CAT5 KVM interface
  Part Number Description
 LCD1U17-22-16KVM-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with  touchpad mouse & 16 port Combo PS2 / USB KVM  and  total of  8 x  customer's choice of  PS2 and USB  6-ft KVM cable included, Black RoHS Compliant
 LCD1U17-22-U16KVM-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 16 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  32 Port  PS2 & USB Combo / CAT5 KVM interface
  Part Number Description
 LCD1U17-22-U32KVM-n-co
 
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer with touchpad mouse & 32 port Combo CAT5 KVM, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  PS2 & USB Combo / CAT5 KVM over-IP interface (Local + IP remote consoles)
  Part Number Description
 LCD1U17-22-8KVM2IP-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 8 port KVM switch & 8 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U17-22-16KVM2IP-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) DB-15 16 port KVM switch & 16 x Combo PS2/USB 6-ft KVM cables included, Black RoHS Compliant
 LCD1U17-22-U8KVM2IP-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 8 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
 LCD1U17-22-U16KVM2IP-n-co
1U Rack monitor 17" TFT LCD Monitor Keyboard Drawer w/ Notebook KB & touchpad & 2 consoles (Local + IP) 16 port CAT5 KVM switch, Black RoHS Compliant. PS2/USB dongles are ordered separately.
  Options
  Part Number Description
 -DVI
Add 1 x DVI-D Input
 -HDMI
Add 1 x HDMI Input
 -FS
Add Fingerprint Scanner
 -UH
Add USB 2-Port Hub to front panel
 -S
Add SUN Hot Keys to Keyboard
 -C
Add Cherry Trackball Keyboard
-TRB
 
Add Touch Screen
-DC12
Add 12V DC power supply        DC sheet
-DC24
Add 24V DC power supply        DC sheet
-DC48
Add 48V DC power supply        DC sheet
-DC125
Add 125V DC power supply
 LCD-A2001
VGA-USB dongle
 LCD-A2002
VGA-PS2 dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
 LCD-A4001
Add Extra 6 ft USB PS/2 Combo KVM Cable
( For use with multiple port model only. Not for single port model )
 LCD-A4011
Add Extra 6 ft USB KVM Cable
( For use with multiple port model only. Not for single port model )

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.