Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 

  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rack KVM with Sunlight LCD Monitor Keyboard Drawer
Model LCD1U19-14


NOVA 1U Rackmount 19" High Brightness Sunlight Readable Display Keyboard Drawer
Optional 8 / 16 / 32 Port Cat 6 HDMI KVM / DVI KVM / DisplayPort KVM / VGA KVM,
DVI KVM, VAG Combo KVM, VGA USB KVM with USB Hub
TAA Compliant

Also known as: bright screen , bright lcd , bright monitor , sunlight display, sunlight readable lcd , sunlight monitor , High Brightness lcd , sunlight readable monitor , sunlight readable display
    Rack Console LCD1U19-14-n


   Features
  • 1000cd/m² for 19" Industrial Grade High Brightness LCD
  • Lower power consumption
  • High shock & vibration resistance
  • Minimum EMI emissions
  • Short depth design of 20.47" ( 520mm )
  • Standard Windows Keyboard with touchpad or trackball.
  • Optional SUN keyboard with Hot Keys.
  • Front USB port for device access in VAG USB KVM option
  • NDAA & TAA compliant
   Options
  • S-Video + BNC / RCA Composite Video or Audio input
  • HDMI or DVI-D
  • 2 post rack mounting available
  • Optional 8 / 16 / 32 Port Cat6 HDMI KVM / DVI KVM/ DisplayPort KVM/ VGA KVM, DVI KVM, VAG Combo KVM, VGA KVM with USB Hub
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                          LCD Screen

LCD Type

Outdoor Active Matrix TFT LCD

Display Size

19  inch diagonal

Backlight

LED

Active area

376 x 301 (mm)

Resolutions

Max Resolution up to 1280 x 1024

Contrast ratio

1000 : 1

Brightness

1000 cd/ m2

Panel color

16.7 M

Viewing angle

160° x 160°

Signal Input

VGA

LCD MTBF

50,000 hrs

Keyboard & Pointing Device
Model n / b Standard Windows Keyboard  with Numeric Keypad & Touchpad or Trackball

Model Mn / Mb
(MAC)

Optional MAC Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball

Model Sn / Sb
(SUN)

Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 84 Watt, Standby 5 Watt
                     Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing (Storage)
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  10~300Hz /0.5G RMS random vibration
                          Mechanical
Product Dimension
( W x D x H )
Single Port KVM Console:
17.4(W) x 18.9(D) x 1.73(H)inch /
17.4(W) x 18.9(D) x 1.73(H)inch
MultiPort KVM Console:
17.4(W) x 24.(D) x 1.73(H)inch /
441.6(W) x 620(D) x 44(H)mm
Product Weight Single Port KVM Console: 29lbs / 13kgs
MultiPort KVM Console: 41lbs / 18.5kgs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION / SUN KVM
Please contact us for details.
    Dimension

 

     Construction  


 Data Sheet of the Single Port Model
 LCD1U19-14-n / -b
Download Data Sheet
  User Manual of the Single Port Model
Download User Manual

       Free Ground Shipping. Learn More.


Gallery

           
 

Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U19-14-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-14-8KVM-b ( trackball)
8 LCD1U19-14-8KVM-n-u ( touchpad)
LCD1U19-14-8KVM-b-u ( trackball)
16 LCD1U19-14-16KVM-n-u ( touchpad)
LCD1U19-14-16KVM-b-u ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-14-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-14-8KVM2-b( trackball)
16 LCD1U19-14-16KVM2-n ( touchpad)
LCD1U19-14-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-14-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U19-14-8KVM2IP-b( trackball)
16 LCD1U19-14-16KVM2IP-n ( touchpad)
LCD1U19-14-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
Up to 8 level 8 LCD1U19-14-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U19-14-U8KVM-b ( trackball)
16 LCD1U19-14-U16KVM-n ( touchpad)
LCD1U19-14-U16KVM-b ( trackball)
32 LCD1U19-14-U32KVM-n ( touchpad)
LCD1U19-14-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U19-14-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U19-14-U8KVM2-b ( trackball)
16 LCD1U19-14-U16KVM2-n ( touchpad)
LCD1U19-14-U16KVM2-b ( trackball)
32 LCD1U19-14-U32KVM2-n ( touchpad)
LCD1U19-14-U32KVM2-b ( trackball)
Cat6
HDMI KVM /
DisplayPort KVM /
DVI KVM /
VGA KVM
via Dongles
1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U19-14-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U19-14-U8KVM2IP-b ( trackball)
16 LCD1U19-14-U16KVM2IP-n ( touchpad)
LCD1U19-14-U16KVM2IP-b ( trackball)
32 LCD1U19-14-U32KVM2IP-n ( touchpad)
LCD1U19-14-U32KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U19-14-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U19-14-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
VGA USB KVM with USB Hub 1 Local User
1 level 8 LCD1U19-14-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U19-14-H8KVM-b( trackball)
16 LCD1U19-14-H16KVM-n ( touchpad)
LCD1U19-14-H16KVM-b ( trackball)
VGA USB KVM with USB Hub / 2 Users
VGA USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U19-14-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U19-14-H8KVM2-b( trackball)
16 LCD1U19-14-H16KVM2-n ( touchpad)
LCD1U19-14-H16KVM2-b ( trackball)
VGA USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U19-14-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U19-14-H8KVM2IP-b( trackball)
16 LCD1U19-14-H16KVM2IP-n ( touchpad)
LCD1U19-14-H16KVM2IP-b ( trackball)

Back to top

 Other Options

Part Number  Description
Optional Keyboard & Pointing Devices
-Sn
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Video/Audio Inputs
-HDMI
HDMI + VGA
* Chassis depth extended to 22.44" / 570mm
-SDI
3G-SDI + VGA
* Chassis depth extended to 22.44" / 570mm
-DVI
DVI-D + HDMI + Audio + VGA
* Chassis depth extended to 20.47" / 520mm
-ADH
Please call
* Chassis depth extended to 22.44" / 570mm
-BNC
BNC + S-Video + VGA
* Chassis depth extended to 22.44" / 570mm
-AV
BNC w/ RCA Adapter + S-Video + VGA
* Chassis depth extended to 22.44" / 570mm
-SPK
Please call
* Chassis depth extended to 22.44" / 570mm
Optional Touch screen
-TRB
Resistive touchscreen + USB controller     (* Casing changed to 2-point lock style. Please contact us for details)
-TCB
Projected Capacitive touchscreen + USB controller   (* Casing changed to 2-point lock style. Please contact us for details)
Optional DC Power
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110
Change to 110V DC power supply
-DC125
Change to 125V DC power supply
-DC250
Change to 250V DC power supply
Optional Dongles
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable



Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.