Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - Outdoor High Brightness /
      Sunlight Readable

   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






1U Rack Outdoor Sunlight Readable LCD Monitor Keyboard Drawer / KVM :
Model # LCD1U17-29


 
NOVA High brightness   Full HD 1080p  1U Rack KVM LCD Keyboard Console :
17" Full HD 1080p Industrial Grade Sunlight Display Monitor Keyboard Mouse Drawer
Assembled in USA & TAA Compliant

Optional DB-15 KVM / DVI KVM / USB HUB KVM

Also known as: bright screen , bright lcd , bright monitor , sunlight display, sunlight readable lcd , sunlight monitor , High brightnessness lcd , sunlight readable monitor , sunlight readable display
Full HD 1080p Bright Screen Rack KVM Console LCD1U17-29-n


*click on photo for enlarged view

   Drawer Features & Display Benefits
  • 1U 17" industrial Grade High brightness LCD with 1000cd/m²
  • Support Full HD with 1080p resolution
  • Go Green : LED-backlit Technology
  • Lower power consumption
  • High shock & vibration resistance
  • Minimum EMI emissions
  • Short depth design of 18.9" (480mm )
  • Standard Windows Keyboard with touchpad or trackball.
    MAC keyboard option is available. Click for details
  • Front USB port for device access ( USB Hub KVM only )
  • Assembled in USA & TAA compliant
   Options
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • HDMI w/speaker
  • Audio
  • 2 post rack mounting available
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                          LCD Screen

LCD Type

High brightness Active Matrix TFT

Display Size

17.3  inch diagonal

Backlight

LED

Active area

382 x 215 (mm)

Resolutions

1920 x 1080

Contrast ratio

600 : 1

Brightness

1000 cd/ m2

Dot pitch

0.1989 mm

Response time

40 ms

Panel color

16.7 M

Viewing angle

80/80/60/80 ( L/R/U/D)

Signal Input

VGA & DVI-D Single Link

Surface treatment

Anti-glare, Hard-coating

Surface hardness

3H

LCD MTBF

50,000 hrs

Keyboard & Pointing Device
Model n / b Standard Windows Keyboard  with Numeric Keypad and Touchpad or Trackball

Model Mn / Mb
(MAC)

MAC Keyboard with Hot-Keys, Numeric Keypad & Touchpad or Trackball

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 84 Watt, Standby 5 Watt
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity
20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Shock  10G peak acceleration   (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension
Single Port KVM Console :
441.6(W)x 480(H) x 44mm(D) /
17.4(W) x 18.9(H) x 1.73(D)inch
Multiport KVM Console :
441.6(W)x 580(H) x 44mm(D) /
17.4(W) x 22.8(H) x 1.73(D)inch
Product Weight Single Port KVM Console : 24lbs / 10.8kgs
Multiport KVM Console : 25.5lbs / 11.6kgs
                              Regulatory Approval
  FCC , CE, RoHS Compliant , REACH Compliant, Assembled in USA & TAA Compliant
    Dimension

*click on above pictures for enlarged view

     Construction  


*click on above pictures for enlarged view

  Product Sheet
Download Product Sheet
  User Manual
Download User Manual

       Free Ground Shipping *Click for details


MORE PHOTOS :
           
 

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
USB Hub KVM ( 1 Active User )
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Via CAT6 )
User Manual
DB-15 USB Hub KVM 8 / 16 1 level 1 x Local Console +
1 x Remote Console ( Over IP )
User Manual


Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD1U17-29 :
FULL HD 1080p SUNLIGHT READABLE 1U RACK KVM CONSOLE WITH 17" INDUSTRIAL GRADE High brightness LCD MONITOR AND VARIOUS KVM OPTIONS

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U17-29-n (u) $1932
Trackball  LCD1U17-29-b (u)
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U17-29-8KVM-n-u $2292
Trackball 

LCD1U17-29-8KVM-b-u

16
16 x Combo KVM cable
Touchpad LCD1U17-29-16KVM-n-u $2481
Trackball 

LCD1U17-29-16KVM-b-u

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U17-29-8KVM2-n $2506
Trackball  LCD1U17-29-8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-29-16KVM2-n $2695
Trackball  LCD1U17-29-16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-29-8KVM2IP-n $2656
Trackball  LCD1U17-29-8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-29-16KVM2IP-n $2845
Trackball  LCD1U17-29-16KVM2IP-b 
DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U17-29-12DVI-n $2709
Trackball  LCD1U17-29-12DVI-b
USB Hub KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort USB Hub KVM 8
8 x USB KVM cable
Touchpad LCD1U17-29-H8KVM-n $2445
Trackball 

LCD1U17-29-H8KVM-b

16
16 x USB KVM cable
Touchpad LCD1U17-29-H16KVM-n $2722
Trackball 

LCD1U17-29-H16KVM-b

 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-29-H8KVM2-n $2659
Trackball  LCD1U17-29-H8KVM2-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-29-H16KVM2-n $2936
Trackball  LCD1U17-29-H16KVM2-b 
1 Local Console + 1 Remote Console (Over IP) /
MultiPort USB Hub KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U17-29-H8KVM2IP-n $2809
Trackball  LCD1U17-29-H8KVM2IP-b 
16
16 x Combo KVM cable
Touchpad LCD1U17-29-16KVM2IP-n $3086
Trackball  LCD1U17-29-16KVM2IP-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $189
Change Standard Windows Keyboard to MAC keyboard with trackball
Optional Video/Audio Inputs
-HDMI
Price : $171
+ HDMI w/ speaker

(Depth will be extended to 20.87" / 530mm)

-SPK
Price : $236
+ audio

(Depth will be extended to 20.87" / 530mm)

-SDI
Price : $486
+ HDMI w/ speaker + SDI

(Depth will be extended to 20.87" / 530mm)

Optional DC Power
-DC12
Price : $271
Add 12V DC power supply

(Depth will be extended to 20.87" / 530mm)

-DC24
Price : $271
Add 24V DC power supply

(Depth will be extended to 20.87" / 530mm)

-DC48
Price : $271
Add 48V DC power supply

(Depth will be extended to 20.87" / 530mm)

-DC110
Price : $357
Add 110V DC power supply

(Depth will be extended to 20.87" / 530mm)

-DC125
Price : $357
Add 125V DC power supply

(Depth will be extended to 20.87" / 530mm)

-DC250
Call for price
Add 250V DC power supply

(Depth will be extended to 20.87" / 530mm)

Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.