Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy





1U Rack KVM Console with Keyboard , Video Monitor and Mouse :
Part #   LCD1U20-02


NOVA 1U  Rack KVM Console with  20" Industrial Grade LCD Monitor Keyboard
UL Listed & Assembled in USA & TAA Compliant

Optional DB-15 KVM / CAT6 KVM / DVI KVM / USB Hub KVM / Multi-User Matrix KVM
    Optional 1 / 2 / 3 / 4 Active Users by Local / Remote Access VIA CAT6 or Over IP

    Rack Console LCD1U20-02-n


*click on photo for enlarged view

   Drawer Features & Display Benefits    Options
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • DC power : 12V / 24V / 48V / 110V ~ 125V / 250V
                          LCD Screen

LCD Type

LG Industrial Grade monitor 20.1 inch Active Matrix TFT LCD Panel

Display Size

20.1  inch diagonal

Active area

408 x 306 (mm)

Resolutions

Max Resolution up to 1600 x 1200 (UXGA)

Backlight

CCFL

Contrast ratio

800 : 1

Brightness

300 cd/ m2

Panel color

16.7 million display colors (RGB 8-bit data)

Viewing angle

178 x 178

Signal Input

VGA

LCD MTBF

45,000 hrs

Keyboard & Pointing Device

Model n
(Windows)

Standard Windows Keyboard with Touchpad - Click for details

Model Mn
(MAC)

Optional MAC Keyboard with Hot-Keys & Touchpad - Click for details

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension 439.6 (W) x 650(D) x 44(H) mm /
23.4(W) x 25.6(D) x 1.73(H) inch
Product Weight Single Console : 31lbs / 14kgs
KVM Integration : 33lbs / 15kgs
                              Regulatory Approval
  cUL, FCC, CE, RoHS2 Compliant,
REACH Compliant, Assembled in USA & TAA Compliant
                              SUN VERSION / SUN KVM
LCD1U20-03 is the SUN Solaris version which supports native SUN resolution and with built-in SUN Keyboard , click here for details.
    Dimension

*click on above pictures for enlarged view

     Construction  

*click on above pictures for enlarged view

  Product Sheet
Download Product Sheet
  User Manual
Download User Manual


Free Ground Shipping *Click for details


More Photos, click on the following for enlarged view:
           


Back to top

Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual
DB-15 KVM ( 1 Active User )
DB-15 PS2 KVM 8 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Via CAT6 )
User Manual
DB-15 Combo USB/PS2 KVM 8 / 16 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
CAT6 KVM ( 1 Active User )
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console( Via CAT6 )
User Manual
Cat6 CAT6 KVM 8/16/32 Up to 8 level 1 x Local Console +
  1 x Remote Console ( Over IP )
User Manual
DVI-D KVM ( 1 Active User )
DVI-D USB & Audio KVM
**External Speakers Only**
12 1 level 1 x Local Console User Manual
Matrix KVM ( 2 ~ 4 Active Users )
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console ( Via CAT 6
)
User Manual
DB-15 Matrix DB-15 KVM 8 / 16 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
(1, 2 or 3) x Remote Console
(Via CAT6 )
User Manual
Cat6 Matrix CAT 6 KVM 16/32 Up to 8 level 1 x Local Console +
( 1 or 2 ) x Remote Cosnole ( Via CAT 6 ) +
( 1 or 2 ) x Remote Console ( Over IP )
User Manual

Back to top



Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD1U20-02   :
1U RACK MOUNT KVM CONSOLE WITH 20" INDUSTRIAL GRADE LCD AND VARIOUS KVM OPTIONS  

DB-15 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port Combo KVM 1
 1 x Combo KVM cable
Touchpad LCD1U20-02-n (u) $1470
   
1 Local Console / MultiPort PS2 KVM 8
 8 x  PS/2 KVM cable
Touchpad LCD1U20-02-8KVM-n $1749
   
1 Local Console / MultiPort Combo KVM 8
8 x Combo KVM cable
Touchpad LCD1U20-02-8KVM-n-u $1830
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-16KVM-n-u $2019
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-8KVM2-n $2044
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-16KVM2-n $2233
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-8KVM2IP-n $2194
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-16KVM2IP-n $2383
   
CAT 6 KVM : 1 Active User
Local Console & Optional Remote Console ( either Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console / MultiPort CAT6 KVM 8
Optional
Touchpad LCD1U20-02-U8KVM-n $1806
   
16
Optional
Touchpad LCD1U20-02-U16KVM-n $1884
   
32
Optional
Touchpad LCD1U20-02-U32KVM-n $2077
   
 LOCAL CONSOLE + REMOTE CONSOLE ( Either Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) / MultiPort Combo KVM 8
Optional
Touchpad LCD1U20-02-U8KVM2-n $2020
   
16
Optional
Touchpad LCD1U20-02-U16KVM2-n $2099
   
32
Optional
Touchpad LCD1U20-02-U32KVM-n $2291
   
1 Local Console + 1 Remote Console (Over IP) /
MultiPort Combo KVM
8
Optional
Touchpad LCD1U20-02-U8KVM2IP-n $2170
   
16
Optional
Touchpad LCD1U20-02-U16KVM2IP-n $2249
   
32
Optional
Touchpad LCD1U20-02-U32KVM2IP-n $2441
   
DVI KVM : 1 Active User
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / MultiPort DVI-D KVM 12
 6 x  DVI-D KVM cable
Touchpad LCD1U20-02-12DVI-n $2247
   
Matrix DB-15 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M82-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M162-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M83-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M163-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M83IP-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M163IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M84-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M164-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M84IP-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M164IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix DB-15 KVM
8
 8 x  Combo KVM cable
Touchpad LCD1U20-02-M84IP2-n Call for price
   
16
16 x Combo KVM cable
Touchpad LCD1U20-02-M164IP2-n Call for price
   
Matrix CAT6 KVM : 2~4 Active Users
Local Console & Remote Consoles ( either Via CAT6 or Over IP)
 2 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU162-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU322-n Call for price
   
 3 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 2 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU163-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU323-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU163IP-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU323IP-n Call for price
   
 4 ACTIVE USERS
No. of Console /
KVM Choice
No. of
KVM port
 Dongle Keyboard Part Number Price
1 Local Console + 3 Remote Consoles (Via CAT6 ) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU164-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU324-n Call for price
   
1 Local Console + 2 Remote Consoles (Via CAT6 ) + 1 Remote Console (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU164IP-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU324IP-n Call for price
   
1 Local Console + 1 Remote Console (Via CAT6 ) + 2 Remote Consoles (Over IP) /
Matrix CAT6 KVM
16
Optional
Touchpad LCD1U20-02-MU164IP2-n Call for price
   
32
Optional
Touchpad LCD1U20-02-MU324IP2-n Call for price
   
Optional Keyboard & Pointing Devices
-Mn
Price : $189
Change Standard Windows Keyboard to MAC keyboard with touchpad
Optional Video/Audio inputs
-BNC
Price : $114
+ BNC + S-Video signal input
-AV
Price : $114
+ BNC Composite Video with RCA adapter + S-video
-HDMI
Price : $114
+ HDMI w/ speaker signal input
-AV3.0
Price : $236
+ DVI + HDMI w/ speaker signal input
-DVI
Price : $65
+ DVI-D signal input
-SPK
Price : $114
+ audio signal input
-SDI
Price : $486
+ HDMI w/ speaker + SDI signal input
Optional  DC Input Power
-DC12
Price : $271
Add 12V DC power Input
-DC24
Price : $271
Add 24V DC power Input
-DC48
Price : $271
Add 48V DC power Input
-DC110
Price : $357
Add 110V DC power Input
-DC125
Price : $357
Add 125V DC power Input
-DC250
Call for price
Add 250V DC power Input
Optional Dongles
LCD-A2001
Price : $43
VGA-USB Dongle
LCD-A2002
Price : $43
VGA-PS/2 Dongle
LCD-A2003
Price : $68
DVI-USB Dongle
Optional Cables
LCD-A3004
Price : $20
6-ft DVI Console Cable
(Server side : DVI-D + USB , KVM Console side : DVI-D + DB-15 (Keyboard + Mouse) without audio function)
LCD-A3005
Price : $20
6-ft DVI KVM Cable
(Server side : DVI-D + USB + audio , KVM Console side : DVI-D + USB)
LCD-A3006
Price : $29
15-ft DVI KVM Cable
LCD-A3001
Price : $13
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
Price : $20
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
Price : $26
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
Price : $13
6-ft USB 3-in-1 KVM Cable
LCD-A1015
Price : $20
10-ft USB 3-in-1 KVM Cable
LCD-A1016
Price : $26
15-ft USB 3-in-1 KVM Cable
LCD-A1004
Price : $13
6-ft PS/2 3-in-1 KVM Cable
LCD-A1005
Price : $20
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
Price : $26
15-ft PS/2 3-in-1 KVM Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.