Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U RackMount KVM Console with Keyboard Video Mouse
Model LCD1U24-01


NOVA 1U Rackmount 24" Ultra High Resolution 1920x1200 LED KVM Console
Optional 2K KVM /HDMI KVM , DVI KVM, VAG KVM, USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
NDAA & TAA Compliant

   LCD1U24-01-n (*Standard Left Side Opening )


  Features & Benefits
  • 1U 24 Inch Widescreen Industrial Grade LCD console drawer
  • Support 1920x1200 native WUXGA Ultra High Resolution
  • PIP & Picture by Picture viewing efficiency
  • Go Green : LED-backlit Technology
  • Standard Windows 104-key Keyboard with touchpad or trackball.
  • Optional SUN Keyboard with Hotkeys
  • Optional Front USB Hub port for device access
  • NDAA & TAA Compliant
   Options
  • DisplayPort, SDI, Multi-Display Control
  • HDMI / HDCP
  • Right Side Opening on Console
  • 2K KVM, DVI KVM,VAG KVM, USB KVM with USB Hub,
    Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • Touch Screen
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
                          LCD Screen

LCD Type

Industrial Grade Widescreen FHD TFT LCD

Display Size

24.1" Widescreen TFT

Active area

518 x 324 (mm)

Resolution

1920x 1200 (Max. )

Contrast ratio

1,000 : 1

Brightness

300 cd/ m2

Backlight

LED

Panel color

16.7 million display colors

Viewing angle

178° x 178° ( H/V)

Signal Input

Standard VGA + DVI-D
Optional HDMI / HDCP
Optional SDI / HDCP

LCD MTBF

30,000 hrs

Keyboard & Pointing Device

Model n / b
(Windows)

Standard Windows Keyboard, Touchpad or Trackball

Model Sn / Sb
(SUN)

Optional SUN Keyboard with HotKeys, Touchpad or Trackball

Power
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption (Single Console) Screen On : Max. 32 Watt
Power Saving Model : Max. 4 Watt
Power Button On : Max. 1 Watt
                     Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  20~90%, non condensing (Operation)
 5~90%, non condensing ( Storage )
Operating Attitude  16,000 ft
Non-Operating Attitude  40,000 ft
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console:
441.6 (W) x 700 (D) x 44 (H) mm /
17.4" (W) x 27.6"(D) x 1.73 (H ) inch

Multiport KVM Console:
441.6 (W) x 800 (D) x 44 (H) mm /
17.4" (W) x 31.50"(D) x 1.73 (H ) inch
Product Weight Single Port KVM Console:
32.2 lbs / 14.7 kgs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                              SUN VERSION / SUN KVM
Model LCD1U24-02
    Dimension

*click for enlarged view

     Construction  

 

  Data Sheet of the Single Port Model
 LCD1U24-01-n / -b
Data Sheet
  User Manual
User Manual


Free Ground Shipping. Learn More.


Gallery
         


Back to top
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the Optional KVM Switch
VGA Combo KVM / 1 User
VGA Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U24-01-8KVM-n ( touchpad) Data Sheet

User Manual
LCD1U24-01-8KVM-b ( trackball)
8 LCD1U24-01-8KVM-n-u ( touchpad)
LCD1U24-01-8KVM-b-u ( trackball)
16 LCD1U24-01-16KVM-n-u ( touchpad)
LCD1U24-01-16KVM-b-u ( trackball)
VGA Combo KVM / 2 Users
VGA Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U24-01-8KVM2-n ( touchpad) Data Sheet

User Manual
LCD1U24-01-8KVM2-b( trackball)
16 LCD1U24-01-16KVM2-n ( touchpad)
LCD1U24-01-16KVM2-b ( trackball)
VGA Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U24-01-8KVM2IP-n ( touchpad) Data Sheet

User Manual
LCD1U24-01-8KVM2IP-b ( trackball)
16 LCD1U24-01-16KVM2IP-n ( touchpad)
LCD1U24-01-16KVM2IP-b ( trackball)
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U24-01-8HD-n ( touchpad) Data Sheet
User Manual
LCD1U24-01-8HD-b ( trackball)
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U24-01-12DVI-n ( touchpad) Data Sheet
User Manual
LCD1U24-01-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
VGA USB KVM with USB Hub 1 Local User
1 level 8 LCD1U24-01-H8KVM-n ( touchpad) Data Sheet
User Manual
LCD1U24-01-H8KVM-b( trackball)
16 LCD1U24-01-H16KVM-n ( touchpad)
LCD1U24-01-H16KVM-b ( trackball)
VGA USB KVM with USB Hub / 2 Users
VGA USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U24-01-H8KVM2-n ( touchpad) Data Sheet
User Manual
LCD1U24-01-H8KVM2-b( trackball)
16 LCD1U24-01-H16KVM2-n ( touchpad)
LCD1U24-01-H16KVM2-b ( trackball)
VGA USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U24-01-H8KVM2IP-n ( touchpad) Data Sheet
User Manual
LCD1U24-01-H8KVM2IP-b( trackball)
16 LCD1U24-01-H16KVM2IP-n ( touchpad)
LCD1U24-01-H16KVM2IP-b ( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Data Sheet &
User Manual of the Optional KVM Switch
Matrix VGA Combo KVM / 2 ~ 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U24-01-M82-n( touchpad) Data Sheet
User Manual
LCD1U24-01-M82-b( trackball)
16 LCD1U24-01-M162-n ( touchpad)
LCD1U24-01-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U24-01-M83-n( touchpad)
LCD1U24-01-M83-b( trackball)
16 LCD1U24-01-M163-n ( touchpad)
LCD1U24-01-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U24-01-M84-n( touchpad)
LCD1U24-01-M84-b( trackball)
16 LCD1U24-01-M164-n ( touchpad)
LCD1U24-01-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U24-01-M83IP-n( touchpad) Data Sheet
User Manual
LCD1U24-01-M83IP-b( trackball)
16 LCD1U24-01-M163IP-n ( touchpad)
LCD1U24-01-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U24-01-M84IP-n( touchpad)
LCD1U24-01-M84IP-b( trackball)
16 LCD1U24-01-M164IP-n ( touchpad)
LCD1U24-01-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U24-01-M84IP2-n( touchpad)
LCD1U24-01-M84IP2-b( trackball)
16 LCD1U24-01-M164IP2-n ( touchpad)
LCD1U24-01M164IP2-b ( trackball)

Back to top

 Other Options

Part Number Description
Optional Right Side Opening
-R
Change Opening from Left Side to Right Side
Optional Keyboard & Pointing Devices
-Sn
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Front USB Port
-UH
Front USB Port for device access (* For Single Port Console only)
Optional Video/Audio
-DP
Please call  
-HDMI
HDMI + VGA + DVI-D  
-SDI
3G-SDI + VGA + DVI-D
Optional DC Power
-DC12
Change to 12V DC Input Power
-DC24 Change to 24V DC Input Power
-DC48 Change to 48V DC Input Power
-DC110 Change to110V DC Input Power
-DC125 Change to 125V DC Input Power
-DC250 Change to 250V DC Input Power
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004 6-ft DVI Console Cable
LCD-A3005 6-ft DVI KVM Cable
LCD-A3006 15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Combo Cascade Cable
LCD-A1204
8-ft Matrix KVM Cascade Cable

Back to top

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology  Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.