Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


Scalable 1U Dual Slide Rackmount  17" Full HD LCD KVM Console
Model LCD1U17-36


NOVA    Dual Slide    1U Sacalable Rackmount KVM console with 17"   Full HD    LCD monitor
TAA Compliant

 Optional Modular KVM / DVI / HDMI / USB Hub / SUN function key / Touch screen / Audio Function / Cherry Trackball / DC Power

Scalable 1U Dual Slide Rack KVM LCD1U17-36
 w/ single port KVM.
 Click image for enlarged view.


   
Supplied as a Dual Slide 1U Rack console with single port KVM, its scalable design enables you to easily scale a solution with modular KVMs by simply adding KVM Ports with few screws yet still maintains a low profile 1RU console.

Optional 18 models of KVM switches ( 8/ 16 / 32 ports ) are available. You can expand connections up to 8 levels.


Benefits
  • Easy Maintenance :
    If malfunction is caused by the optional modular KVM
    switch , you can simply replace the detachable modular KVM switch and / or return the defective modular KVM switch for repair. No need to remove the whole console from your system.


  • Allows future expansion with ease and at a much lower cost as you only need to add / or replace the modular KVM module to the Scalable LCD console. This also helps to keep our planet green because you can keep using the same LCD console.


  • The Duail Rail Design keeps the monitor open even when keyboard is withdrawn to closed position. Perfect for viewing data 24/7 securely with Server Rack Door closed :
  • FEATURES :
    • Support 1920 x 1080 full HD Resolution
    • Dual Slide design enables separate movements of Monitor and Keyboard.
    • LCD screen protected by tempered glass
    • Supports SUN native solution, optional SUN Hot Keys available
    • OSD function for LCD display and KVM swtich
    • Front key lock for extra security
    • Slide-in rail design. Easy to install by just one person
    • Easy to add modular KVM module and  DUAL IP CAT5 KVM module
    • Monitor Auto Shut off in closed position
    • Optional Modular KVM, Fingerprint Scanner , DVI, HDMI, USB 2-port Hub at front panel , Audio function, DC Power, Cherry Trackball keyboard
    • TAA Compliant



    LCD1U17-36 w/ single port KVM

               

    Easy steps to add a Modular 8 port combo KVM to LCD1U17-36 w/ single port KVM

               

    Easy steps to add an IP KVM module to LCD1U17-36/ modular 8 port combo KVM

         


    LCD Screen

    LCD Type

    Active Matrix TFT LCD Panel

    Display Size

    17.3 inches Full HD

    Resolutions

    Max. up to 1920 x 1080 (Full HD)

    Backlight

    Dual Lamps for Back Light

    Contrast ratio

    650 : 1

    Brightness

    White 300 cd/ m2

    Response Time

    Rising Time 2 ms, Decay Time 6 ms

    Pixel pitch

    0.198 (H)mm x 0.198 (V)mm

    Viewing Angle

    Right-Left View 140° (Typ)
    Up-Down View 120° (Typ)

    Video Type

    Standard VGA , Optional DVI-D , HDMI

    Hardware
    Operating Systems Dos, Unix, Linux, OSX, Windows XP, 7, 8,
    Server 2012 R2

    Keyboard

    106 key keyboard with touch pad ,
    Optional Cherry trackball keyboard

    Keylock

    Yes 

    KVM

    Standard :
    Single Port Combo PS/2 & USB KVM ,
    Optional :
    Modular USB PS/2 Combo KVM - 8 /16 port,
    Modular CAT 5 KVM - 8  / 16  / 32 Port ,
    Modular USB Hub KVM - 8 / 16 port,
    Modular Dual console CAT 5 Remote Access ,
    Modular Dual console IP Remote Access

    Port Selection Hotkeys and On Screen Display ( OSD )
    PC Interface PS2 & USB
    Connectors 1 x VGA (15 pin; High Density D-Sub) Female ,
    2 x PS/2 (6 pin; Mini-DIN) Female, 1 x USB ,
    1 x PS/2-USB switch ,1 x DC Jack ,1 x RR4 36 pin for modular KVM switch
    Chassis Type Heavy Duty Steel
    Power
    Power Source Auto-sensing 100 to 240V AC
    Power Consumption Total 10.2W (Max.) @ cell 1.7W (Max.), BL 8.5W (Max.)
    Environmental
    Temperature 0 to 50 Degree Celsius / 32°~ 122°F (Operation)
    -20 to 60 Degree Celsius / -4°~140°F (Storage)
    Humidity 10 ~ 90% RH
        Dimension


      Product Sheet
    Product Sheet
      User Manual
    LCD1U17-36 Modular Combo KVM
    Modular CAT 5 KVM Modular USB Hub KVM
    Add-On CAT5 Module Add-On IP Module
      Installation Guide
    Rack Console Modular KVM Switch

    Mechanical

    Product Height

    1.73 " / 44 mm

    Product Width

    17.6 " / 448.3 mm

    Depth of Chassis

    18.1" / 459.60 mm
    ( Single port KVM only, wihtout modular KVM )

    Length of Rails

    22.44 " / 570 mm
    Net Weight 28.70 lbs / 13 kgs
    ( Single port KVM only, wihtout modular KVM )
    Regulatory Approval / Declaration
      RoHS Compliant ,
    TAA Compliant
     

    ORDERING INFORMATION 
    Single Port KVM
      Part Number Description
     LCD1U17-36
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA,
    with Combo Single port PS2 / USB KVM , 1 set 6-ft PS2 KVM cable & USB cable, Black . RoHS Compliant & TAA Compliant.
     LCD1U17-36 w/ Modular USB PS/2 Combo KVM
      Part Number Description
     LCD1U17-36-8KVM-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular Combo 8 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
    . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-36-16KVM-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular Combo 16 port PS2 / USB KVM and 8 pcs of 6-ft Combo KVM cable
    . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-36 w/ Modular CAT 5 KVM
      Part Number Description
     LCD1U17-36-U8KVM-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U16KVM-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U32KVM-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM 
    . Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36 w/ Modular USB Hub KVM
      Part Number Description
     LCD1U17-36-H8KVM-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM - 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel.
    Black, RoHS Compliant & TAA Compliant.
     LCD1U17-36-H16KVM-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM - 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel.
    Black, RoHS Compliant & TAA Compliant.
    Dual Consoles -
    LCD1U17-36 w/ Modular USB PS/2 Combo KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part Number Description
     LCD1U17-36-8KVM2-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 8 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-36-16KVM2-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 16 port KVM & CAT 5 KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
    Dual Consoles -
    LCD1U17-36 w/ Modular CAT 5 KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part Number Description
     LCD1U17-36-U8KVM2-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U16KVM2-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U32KVM2-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM & CAT 5 KVM Remote Access module. Black, RoHS Compliant & TAA Compliant.
    (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
    Dual Consoles -
    LCD1U17-36 w/ Modular USB Hub KVM & CAT 5 KVM Remote Access (Local + CAT 5 remote consoles)
      Part Number Description
     LCD1U17-36-H8KVM2-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & CAT 5 KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
     LCD1U17-36-H16KVM2-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    withModular USB Hub KVM ( 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & CAT 5 KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
    Dual Consoles -
    LCD1U17-36 w/ Modular USB PS/2 Combo KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part Number Description
     LCD1U17-36-8KVM2IP-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 8 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
     LCD1U17-36-16KVM2IP-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB PS/2 Combo 16 port KVM & IP KVM Remote Access module and 8 pcs of 6-ft Combo KVM cable . Black, RoHS Compliant & TAA Compliant. ( Optional 6-ft USB KVM cable is available )
    Dual Consoles -
    LCD1U17-36 w/ Modular CAT5 KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part Number Description
     LCD1U17-36-U8KVM2IP-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 8 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant. (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U16KVM2IP-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 16 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant. (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
     LCD1U17-36-U32KVM2IP-n-co
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular 32 port CAT5 KVM & IP KVM Remote Access module. Black, RoHS Compliant & TAA Compliant. (VGA-USB dongles / VGA-PS2 dongles / DVI-USB dongle / DVI-PS2 dongle are optional )
    Dual Consoles -
    LCD1U17-34 w/ Modular USB Hub KVM & IP KVM Remote Access (Local + IP KVM remote consoles)
      Part # Description
     LCD1U17-36-H8KVM2IP-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 8 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & IP KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
     LCD1U17-36-H16KVM2IP-n-co
     
    Scalable 1U Dual Slide Rackmount 17" HD LCD Monitor with touchpad Keyboard Drawer, VGA
    with Modular USB Hub KVM ( 16 port Combo PS2 / USB KVM & USB 2-port Hub at rear panel ) & IP KVM Remote Access module . Black, RoHS Compliant & TAA Compliant.
      Options
      Part Number Description
     -DVI
    Add 1 x DVI-D Input
     -HDMI
    Add 1 x HDMI Input
     -FS
    Add Fingerprint Scanner
     -UH
    Add USB 2-Port Hub to front panel
     -S
    Add SUN Hot Keys to Keyboard
     -C
    Add Cherry Trackball Keyboard
    -DC12
    Add 12V DC power supply        DC sheet
    -DC24
    Add 24V DC power supply        DC sheet
    -DC48
    Add 48V DC power supply        DC sheet
    -DC125
    Add 125V DC power supply
     LCD-A2001
    Add VGA-USB dongle
     LCD-A2002
    Add VGA-PS2 dongle
     LCD-B2001
    Add DVI-USB donlgle
     LCD-B2002
    Add DVI-PS2 donlgle
     LCD-A4001
    Add Extra 6 ft USB PS/2 Combo KVM Cable
    ( For use with multiple port model only. Not for single port model )
     LCD-A4011
    Add Extra 6 ft USB KVM Cable
    ( For use with multiple port model only. Not for single port model )
     KVM cable with longer length
     
     Mounting Rails with different
     length
     

    Back to top


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                          

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.