Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount KVM Console
Model  LCD1U15-17


NOVA Short Depth 1U Rackmount 17.3" 1920 x1080 / 1600 x 1200 / 1920 x1200 Monitor Keyboard Drawer
Optional 8-Port / 16-Port Combo USB / PS2 KVM Switch
DC Power and Touch Screen

   
     
Data Sheet: Single Port Model
Data Sheet: Multi-Port Model
User Manual: Single Port Model
User Manual: Multi-Port Model
Free Ground Shipping. Learn More.


Gallery

            
   


  • Short Depth: 16" in Single-Port Model and 18" in Multi-Port KVM Model
  • Options: Touch Screen / 12V, 24V, 48V, 110V, 125V, 250V DC Power. Please call for details.
 
   
Model
LCD1U15-17-n
LCD1U15-17-8KVM-n

LCD1U15-17-16KVM-n

Port switch for PC
Single Port Combo PS2/USB
8-Port Combo PS2/USB KVM
16-Port Combo PS2/USB KVM
Screen Size
17.3"
Back Light
LED
LCD Resolution
Native 16:9 1920x1080 Full HD / Also supports 1600x1200 & 16:10 1920x1200 UHD
Max. Color
262K
Brightness
300 cd/m2
Contrast Ratio
650:1
Viewing Angle
140 / 120 (H/V)
USB Hub
1 x Front and 2 x Rear USB 2.0 Type A for USB devices

Not Avaialble

Audio
1 x 3.5 mm audio jack

Not Avaialble

Power
100-240V AC 50/60Hz
Dimension
(W x H x D)
17.4 x 1.65 x 16 ( inch) /
443 x 42 x 406 (mm)
17.4 x 1.65 x 16 ( inch) /
443 x 42 x 406 (mm)
Operation Temperature
0 - 50° C
Storage Temperature
-20 - 60° C
Humidity
10 ~ 90%, Non-Condensing
Shock
10 G Acceleration ( 11 ms duration )
Vibration
17-500 Hz 1G PTP
Compliance
FCC, CE & RoHS Compliant

 Ordering Information     

  Part Number Description
LCD1U15-17-n-co-PS2
Short Depth 1U Rackmount 17" Monitor Keyboard Drawer with touchpad and a PS2 cable
LCD1U15-17-n-co-usb
Short Depth 1U Rackmount 17" Monitor Keyboard Drawer with touchpad and a USB cable
LCD1U15-17-8KVM-n-co
Short Depth 1U Rackmount 17" Monitor Keyboard Drawer with touchpad, 8-port combo PS2/USB KVM switch and customer's choice of combination of 8 PS2 or USB KVM cables
LCD1U15-17-16KVM-n-co
Short Depth 1U Rackmount 17" Monitor Keyboard Drawer with touchpad, 16-port combo PS2/USB KVM switch and customer's choice of combination of 8 PS2 or USB KVM cables
-DC12 Change to 12V DC power supply
-DC24 Change to 24V DC power supply
-DC48 Change to 48V DC power supply
-DC110 Change to 110V DC power supply
-DC125 Change to 125V DC power supply
-DC250 Change to 250V DC power supply
Touch Screen
Please call

 


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


                      

Home    |   Online Store    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.