Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source


  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rackmount Monitor Keyboard Mouse Drawer
       
Model  LCD1U17-05

NOVA 1U Rack mount 17" TFT LCD Monitor Keyboard Drawer
Made in USA , TAA Compliant 
 
               
Optional Composite Video + ARGB + DVI Input / Lock / Retainer / USB or PS/2 Interface

     
      
                
              LCD1U17-05g-t                LCD1U17-05b-sp                LCD1U17-05b-cp
                                                
                                                    
   
 

       

   Keyboard with 3-button trackball               

       

    Solidtek keyboard w/ touchpad

     

   

      Cherry keyboard w/ touchpad


                                                   
 

LCD1U17-05-t & LCD1U17-05-sp

 

LCD1U17-05-cp :      

                    Made in U.S.A.   

                


Gallery

              
                                                                



Features :

- 17" active matrix TFT LCD display.
- One rack unit high (1.75").
- Choice of black or light gray color.
- Display securely held in closed position.
- TFT surface protected by unbreakable shield.
- Wide viewing angle, Sunlight LCD and contrast ratio.
- Front panel options include blank, lock and/or retainer.
- Display automatically powers off when in closed position.
- Attaches to a standard VGA card with provided signal cable.
- 26" ball bearing slides with adjustable extensions included.

Description :

The LCD1U17-05 features a choice of 17"  TFT display, keyboard, and pointing device (touchpad or trackball) integrated into one rack unit (1.75"). The display is a TFT active matrix LCD which offers a wide viewing angle, and has Sunlight LCD and contrast ratios. The display does not require special proprietary LCD peripheral cards or drivers. It connects directly to a standard VGA connector and automatically switches to the corresponding VGA mode. A Lexan shield provides protection of the LCD screen from foreign materials.  During operation, the unit can be withdrawn from the rack to raise the display and then pushed back half way into the rack to minimize space usage.

Specification

Dimensions 19.0" (W) x 1.75" (H) x 29" (D)
Color Black OR Light Gray
Environment Temperature Operating: 0 to 50 degrees C
Storage: -20 to 60 degrees C
Humidity Operating: 10% to 85% non-condensing

DISPLAY SPECIFICATIONS

Display Type Active matrix TFT LCD, 16.7 million colors.
Resolution 1280 x 1024 maximum
Frequency Horizontal: 31.5 to 80 KHz
Vertical:    56 to 75 Hz
Response Time 25 ms typical.
Brightness 280 cd/m2 typical.
Contrast Ratio 1000:1 typical.
Viewing Angle Horizontal: 178 degrees
Vertical: 178 degrees
Input Signal Video: Analog RGB
Sync: H/V Separate (TTL) sync-on-green, composite
Video Connector Signal: 15-pin mini D-sub, detachable
On-Screen Controls Brightness, Contrast, Position (Vert.  & Horiz.), Auto Adjust, OSD Horiz. & Vert. position, Load and Save values.
Power AC Input 90-260VAC
Frequency 50/60 Hz
Power Consumption 60 Watts Maximum
Plug & Play DDC1 and DDC2B

KEYBOARD SPECIFICATIONS

KB Connector PS/2
Keys Rollover Alpha N-key rollover
Auto Repeat Yes
Self Diagnostics At power on and system reset
Data Buffer All codes buffered before sending
Operating Voltage +5 VDC +/- 5%
Operating Current 200mA
KVM Use :  Only Cherry Keyboard is compatible with KVM use (P/N # LCD1U17-05-cp)

MOUSE SPECIFICATIONS

Mouse Interface: PS/2 mini-din connector.
Buttons: Left and Right buttons. Also supports tapping function on pad surface for "Left" mouse clicks.
Operating System: DOS, Windows 3.x, Windows 95/98, Windows 2K, Windows NT, XP.

OPTION

  Interface connector : PS/2  OR USB
Lock / Retainer / Composite & S-Video Input/ Touch screen

Ordering Information    
  Part Number Description
 LCD1U17-05b-cp
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Cherry keyboard & touchpad mouse in PS2 interface, black
 LCD1U17-05g-cp
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Cherry keyboard & touchpad mouse in PS2 interface, light gray
 LCD1U17-05b-cp-usb
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Cherry keyboard & touchpad mouse in USB interface, black
 LCD1U17-05b-sp
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Solidtek keyboard & touchpad mouse, in PS2 interface black
 LCD1U17-05g-sp
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Solidtek keyboard & touchpad mouse in PS2 interface, light gray
 LCD1U17-05b-sp-usb
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with Solidtek keyboard & touchpad mouse, in PS2 interface black
 LCD1U17-05b-t
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with  keyboard & trackball mouse in
PS2 interface, black
 LCD1U17-05g-t
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with  keyboard & trackball mouse in
PS2 interface, light gray
 LCD1U17-05b-t -usb
1U Rack-mount 17"  LCD Monitor Keyboard Drawer with  keyboard & trackball mouse in
PS2 interface, black
-M       Add Optical Mouse
-R       Add retainers
-L        Add Lock
-C     Add Lock  and retainer
-AV    Add S-Video &Composite Video inputs + ARGB & DVI inputs

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.