Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


1U Rack Mount KVM Tray with Keyboard Video Monitor Mouse
Model LCD1U17-25


NOVA 1U Rackmount 16.2" High Resolution 1920x1200 LED Monitor Keybaord Drawer
 Optional Cat6 KVM, HDMI KVM ( 2K KVM ) , DVI KVM, VAG Combo KVM, VGA USB KVM with USB Hub,
Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
TAA & NDAA Compliant


High Resolution 1U Rack LCD KVM Drawer LCD1U17-25

 

    Features & Benefits
  • 1U 16.2" Industrial Grade Ultra High Resolution 1920x1200 LCD Console
  • Support Full HD with 1080p resolution
  • HDMI 1.4 with Speaker + DVI-D + VGA Video Inputs
  • Short Depth design of 18.9"/480mm
  • Go Green : LED backlit & LED Touch OSD
  • Standard Windows 104-key Keyboard with touchpad or trackball.
  • SUN keyboard option is available
  • TAA & NDAA Compliant
    Options
  • HDMI, DisplayPort or Audio input
  • 3G / HD / SD-SDI Broadcast-grade input
  • 2-post rack mounting option
  • USB Hub for Single Port KVM
  • HDMI KVM / 2K KVM, DVI KVM, Combo KVM, USB KVM with USB Hub,
    Multi-User KVM: 2 / 3 / 4 Simultaneous Users, Matrix KVM, IP KVM
  • Touch Screen
  • 250V , 125V , 110V , 48V, 24V or 12V DC power

                          LCD Screen
Display Size 16.2"
Panel Type Industrial Grade High Resolution Wide Screen TFT LCD

Resolutions

Maximum Resolution up to 1920 x 1200

Viewing Angle

89/89/89/89 degree

Contrast Ratio

800 : 1

Brightness

300 cd/m2

Back Light

LED

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Signal input : 

VGA , DVI-D signle link , HDMI 1.4 with speaker

Casing Color : 

Black

Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad or Trackball

Model Sn / Sb
(SUN)

Optional SUN Keyboard with HotKeys, Touchpad or Trackball

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 59 Watt, Standby 4 Watt
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing(Operation)
5~90%, non condensing(Storage)
Attitude 16,000 ft (Operating)
40,000 ft (Non-Operating)
Shock 10G peak acceleration  (11ms duration) 
Vibration 10~300Hz, 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 480(D) x 44(H) mm /
17.4(W) x 18.9(D) x 1.73(H)inch
Multi Port KVM Console :
442(W) x 580(D) x 44(H) mm /
17.4(W) x 22.8(D) x 1.73(H) inch
Product Weight Single Port KVM Console : 24lbs / 10.9kgs
Multi Port KVM Console: 26.6lbs / 12.1kgs
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001
                              SUN KVM
Please contact us for more information.
    Dimension

 
    Construction  

 

 

 Product Sheet
 User Manual of the Single Port Model
 LCD1U17-25-n / -b

Free Ground Shipping. Learn More.

Gallery

           


         


Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
Combo KVM / 1 User
Combo USB / PS2 KVM 1 Local User Up to 8 level 8 LCD1U17-25-8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U17-25-8KVM-b ( trackball)
8 LCD1U17-25-8KVM-n-u ( touchpad)
LCD1U17-25-8KVM-b-u ( trackball)
16 LCD1U17-25-16KVM-n-u ( touchpad)
LCD1U17-25-16KVM-b-u ( trackball)
Combo KVM / 2 Users
Combo USB / PS2 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-25-8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U17-25-8KVM2-b( trackball)
16 LCD1U17-25-16KVM2-n ( touchpad)
LCD1U17-25-16KVM2-b ( trackball)
Combo USB / PS2 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-25-8KVM2IP-n ( touchpad) Product Sheet

User Manual
LCD1U17-25-8KVM2IP-b( trackball)
16 LCD1U17-25-16KVM2IP-n ( touchpad)
LCD1U17-25-16KVM2IP-b ( trackball)
Cat6 KVM / 1 User
Cat6 KVM 1 Local User
Up to 8 level 8 LCD1U17-25-U8KVM-n ( touchpad) Product Sheet

User Manual
LCD1U17-25-U8KVM-b ( trackball)
16 LCD1U17-25-U16KVM-n ( touchpad)
LCD1U17-25-U16KVM-b ( trackball)
32 LCD1U17-25-U32KVM-n ( touchpad)
LCD1U17-25-U32KVM-b ( trackball)
Cat6 KVM / 2 Users
Cat6 KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-25-U8KVM2-n ( touchpad) Product Sheet

User Manual
LCD1U17-25-U8KVM2-b ( trackball)
16 LCD1U17-25-U16KVM2-n ( touchpad)
LCD1U17-25-U16KVM2-b ( trackball)
32 LCD1U17-25-U32KVM2-n ( touchpad)
LCD1U17-25-U32KVM2-b ( trackball)
Cat6 KVM 1 Local User
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-25-U8KVM2IP-n ( touchpad) Product Sheet
)
User Manual
LCD1U17-25-U8KVM2IP-b ( trackball)
16 LCD1U17-25-U16KVM2IP-n( touchpad)
LCD1U17-25-U16KVM2IP-b ( trackball)
32 LCD1U17-25-U32KVM2IP-n( touchpad)
LCD1U17-25-U32KVM2IP-b ( trackball)
HDMI KVM ( 2K KVM) / 1 User
HDMI KVM
/ 2K KVM
1 Local User
1 level 8 LCD1U17-25-8HD-n ( touchpad) Product Sheet
User Manual
LCD1U17-25-8HD-b ( trackball)
DVI KVM / 1 User
DVI KVM 1 Local User
1 level 12 LCD1U17-25-12DVI-n ( touchpad) Product Sheet
User Manual
LCD1U17-25-12DVI-b ( trackball)
VGA USB KVM with USB Hub / 1 User
USB KVM with USB Hub 1 Local User
1 level 8 LCD1U17-25-H8KVM-n ( touchpad) Product Sheet
User Manual
LCD1U17-25-H8KVM-b( trackball)
VGA USB KVM with USB Hub / 2 Users
USB KVM with USB Hub 1 Local User
+
1 Extended User
( Via Cat6 )
1 level 8 LCD1U17-25-H8KVM2-n ( touchpad) Product Sheet
User Manual
LCD1U17-25-H8KVM2-b ( trackball)
USB KVM with USB Hub 1 Local User
+
1 Network IP User
( IP KVM)
1 level 8 LCD1U17-25-H8KVM2IP-n ( touchpad) Product Sheet
User Manual
LCD1U17-25-H8KVM2IP-b( trackball)
Optional KVM Switch Number of User Cascade Capacity Number of KVM Port Part Number Product Sheet &
User Manual of the Optional KVM Switch
Matrix Combo KVM / 2 - 4 Users
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
Up to 8 level 8 LCD1U17-25-M82-n( touchpad) Product Sheet
User Manual
LCD1U17-25-M82-b( trackball)
16 LCD1U17-25-M162-n ( touchpad)
LCD1U17-25-M162-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-25-M83-n( touchpad)
LCD1U17-25-M83-b( trackball)
16 LCD1U17-25-M163-n ( touchpad)
LCD1U17-25-M163-b ( trackball)
1 Local User
+
3 Extended Users
( Via Cat6 )
Up to 8 level 8 LCD1U17-25-M84-n( touchpad)
LCD1U17-25-M84-b( trackball)
16 LCD1U17-25-M164-n ( touchpad)
LCD1U17-25-M164-b ( trackball)
Matrix VGA Combo KVM 1 Local User
+
1 Extended User
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-25-M83IP-n( touchpad) Product Sheet
User Manual
LCD1U17-25-M83IP-b( trackball)
16 LCD1U17-25-M163IP-n ( touchpad)
LCD1U17-25-M163IP-b ( trackball)
1 Local User
+
2 Extended Users
( Via Cat6 )
+
1 Network IP User
( IP KVM)
Up to 8 level 8 LCD1U17-25-M84IP-n( touchpad)
LCD1U17-25-M84IP-b( trackball)
16 LCD1U17-25-M164IP-n ( touchpad)
LCD1U17-25-M164IP-b ( trackball)
1 Local User
+
1 Extended User
( Via Cat6 )
+
2 Network IP Users
( IP KVM)
Up to 8 level 8 LCD1U17-25-M84IP2-n( touchpad)
LCD1U17-25-M84IP2-b( trackball)
16 LCD1U17-25-M164IP2-n ( touchpad)
LCD1U17-25M164IP2-b ( trackball)

 Other Options

Part Number Description
Optional Keyboard & Pointing Devices
-Sn
Change Windows Keyboard to SUN keyboard with touchpad
-Sb
Change Windows Keyboard to SUN keyboard with trackball
Optional USB Port ( For Single Port Console Only)
-UH
Front USB Port ( * For Single Port Console Only )
Optional Video /Audio Inputs
-AU
Audio + VGA + DVI-D + HDMI + Speaker * Chassis depth : 20.9" / 530mm
-SDI
3G-SDI + VGA + HDMI + Speaker * Chassis depth : 20.9" / 530mm
-DP
VGA + HDMI + DisplayPort
* Chassis depth : 20.9" / 530mm
Optional Touch Screen
-TRB
Resistive 1-Point Touch Screen with USB Controller * Chassis depth : 20.9" / 530mm
-TPC
Projected Capacitive 10-Point Touch Screen with USB Controller * Chassis depth : 20.9" / 530mm
Optional DC Power
-DC12
Change to 12V DC Power Input * Chassis depth : 20.9" / 530mm
-DC24
Change to 24V DC Power Input * Chassis depth : 20.9" / 530mm
-DC48
Change to 48V DC Power Input * Chassis depth : 20.9" / 530mm
-DC110
Change to 110V DC Power Input * Chassis depth : 20.9" / 530mm
-DC125
Change to 125V DC Power Input * Chassis depth : 20.9" / 530mm
-DC250
Change to 250V DC Power Input * Chassis depth : 20.9" / 530mm
Optional Dongle
LCD-A2001
VGA-USB Dongle
LCD-A2002
VGA-PS/2 Dongle
LCD-A2003
DVI-USB Dongle
LCD-A2004
HDMI -USB Dongle
LCD-A2005
DisplayPort -USB Dongle
LCD-A2006
USB-C / USB Dongle
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.