Products
Rackmount LCD KVM
Console
- 1U Rackmount LCD
Monitor Keyboard KVM
* Filter by Number of Screen
- 3 / Tripple Monitor ( 2U )
- 2 / Dual Monitor ( 2U )
- 1 / Single Monitor
* Filter by Screen Resolution
- 3840 x 2160 / 4K
- 1920 x 1200 / Ultra High
- 1920 x 1080 / HD 1080p
- 1600 x 1200
- 1600 x 900
- 1440 x 900
- 1366 x 768
- 1280 x 1024
- 1152 x 900
- 1024 x 768
* Filter by Features
- Short Depth
- High Bright /Sunlight Readable
- Dual Slide Rails
- Real Keyboard Mouse
- SUN Hot Key Keyboard
- MAC Hot Key Keyboard
* Filter by KVM Type
- Combo USB PS2 KVM
- Cat 5 KVM / Cat 6 KVM
- DVI KVM
- KVM Over IP
- HDMI KVM
- DisplayPort KVM
- Matrix KVM
- SUN Solaris Rack LCD KVM
- 2U Rackmount LCD
Monitor Keyboard KVM
Rackmount
LCD Monitor
Drawer
Rackmount
LCD Monitor
Rackmount
Keyboard /
Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack
LCD Keyboard
Rackmount Chassis
Rackmount Cabinet /
Server Rack
Rack PDU
Wall Mount Rack /
Cabinet / Computer
Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects
Return
Policy
|
1U Short Depth Rack Console with Monitor Keyboard
Model LCD1U19-09
This model has been discontinued. The replacement is LCD1U19-07. Learn
More.
SHORT DEPTH 1U Rack
Consoles 19" TFT LCD Monitor Keyboard Drawer
Only 18.75" Deep, fits 23.6" / 600mm deep cabinet
Short Depth Rack Console LCD1U19-09-n
*click for enlarged view
|
Features
Options
|
LCD Screen |
LCD Type |
Industrial Grade TFT LCD Panel |
Display Size |
19 inch diagonal |
Resolutions
|
1280 x 1024 |
Backlight |
LED |
Contrast
ratio
|
1000
: 1 |
Brightness
|
250 cd/ m2 |
Active area |
376 x 301 (mm) |
Panel
color
|
16.7 M |
Viewing
angle
|
160° x 160° |
Signal Input |
VGA |
LCD MTBF |
50,000 hrs |
Keyboard
& Pointing Device |
Model n / b
(Windows) |
Standard Windows Keyboard with Numeric Keypad & Touchpad or Trackball |
Model Mn / Mb
(MAC) |
Optional MAC Keyboard with Hot-Keys, Numeric Keypad & Touchpad or Trackball |
Model Sn / Sb
(SUN) |
Optional SUN Keyboard with Hot-Keys, Numeric Keypad & Touchpad or Trackball |
Power |
Input |
Auto-sensing 100 to 240VAC, 50 / 60Hz |
Consumption |
Max. 48 Watt, Standby 5 Watt |
Environmental |
Temperature |
0 to 50
Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) |
Relative Humidity |
20~90%, non
condensing (Operation)
5~90%, non
condensing (Storage) |
Shock |
10G peak
acceleration
(11ms duration) |
Vibration |
10~300Hz /0.5G RMS random vibration |
Mechanical |
Product Dimension
( W x D x H )
|
Single Console:
17.4(W) x 18.75(D) x 1.73(H) inch /
441.6(W) x 476(D) x 44(H)mm
|
Product Weight |
Single Console: 29lbs / 13kgs
|
Regulatory Approval |
|
FCC, CE, RoHS3,
REACH & TAA Compliant
ISO 9001, ISO 14001 |
SUN VERSION / SUN KVM |
Please call |
|
Gallery |
|
|
Dimension
*click for enlarged view
Product Sheet |
Product Sheet |
|
User Manual |
General User Manual |
|
|
|
Features of Rack
Console :
- Industrial Grade Short Depth 17" LCD
Monitor Panel in 1U Rack space
- Short Depth design of 18.75" (476mm)
only
- Depth will fit a 23.6" (600mm) rack application
- 2 point lock, with
Stylish latching front panel to release the 2-point lock
|
Ordering Information
KVM Support |
Keyboard Type |
Part # |
Description |
KVM |
Single Port KVM |
Keyboard w/ Touchpad &
Numeric key |
LCD1U19-09-n |
Short Depth
Stylish Rugged 1RU
19"
Panel w/ Keyboard & touchpad & USB cable |
Keyboard w/
Trackball & Numeric key |
LCD1U19-09-b |
Short Depth
Stylish Rugged
1RU 19"
Panel w/ Keyboard & trackball & USB cable |
Keyboard w/ Touchpad &
Numeric key |
LCD1U19-09-n-u |
Short Depth
Stylish Rugged
1RU 19"
Panel w/
Keyboard & touchpad & Combo PS2 / USB interface & 1 x 6-ft 4-in-1 Combo KVM cable |
Keyboard w/
Trackball & Numeric key |
LCD1U19-09-b-u |
Short Depth
Stylish Rugged
1RU 19"
Panel w/
Keyboard & trackball & Combo PS2 / USB interface & 1 x 6-ft 4-in-1 Combo KVM cable |
Part Number |
Description |
Optional Keyboard & Pointing Devices |
-Mn
|
Change Standard Windows Keyboard to MAC keyboard with touchpad |
-Mb
|
Change Standard Windows Keyboard to MAC keyboard with trackball |
-Sn
|
Change Standard Windows Keyboard to SUN keyboard with touchpad |
-Sb
|
Change Standard Windows Keyboard to SUN keyboard with trackball |
Optional Video/Audio Inputs |
-DVI
|
VGA + DVI-D + HDMI + Audio |
|
-HDMI
|
VGA + DVI-D + HDMI + Audio |
|
-AV3.0
|
VGA + DVI-D + HDMI + Audio |
|
-SDI
|
VGA +SDI |
|
-BNC
|
VGA + DVI-D + BNC + Audio with speaker |
|
-AV
|
VGA + DVI-D + RCA + Audio with speaker |
|
-SPK
|
VGA + audio signal input |
|
Optional DC Power |
-DC12
|
Change to 12V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
-DC24
|
Change to 24V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
-DC48
|
Change to 48V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
-DC110
|
Change to 110V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
-DC125
|
Change to 125V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
-DC250
|
Change to 250V DC Power Input |
( Chassis depth extended to 22.5" / 572mm ) |
Optional Lockable Jacks |
-MD |
MIL-type DC Power Lockable Jack, Male |
-MA |
MIL-type VGA Lockable Jack, Male |
-LD |
Lockable DC Power Jack, Male |
Back to top
Toll Free
: 1-888-865-6888 Fax : 510-226-8968
Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact
Us | Site
Map
Product images may
be generic and may not reflect actual item purchased.
Synergy Global Technology Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|
|