Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Tripple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide Rails
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - Combo USB PS2 KVM
   - Cat 5 KVM / Cat 6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy






1U Rackmount KVM Tray with Keyboard , Video Monitor and Mouse :
Model # LCD1U17-40


NOVA 1U Rack 17"  4K (UHD)   Wide Screen LCD KVM Drawer with LED-backlit

                                                                         Optional DisplayPort KVM
4K 1U Rack LCD KVM Drawer LCD1U17-40

*click on image for enlarged view

    Features & Benefits     Options
  • HDMI 1.4 Video Input
  • 3G / HD / SD-SDI Broadcast-grade input
  • DisplayPort KVM
  • Touch Screen
  • Front USB hub port for device access
  • 250V , 125V , 110V 48V, 24V or 12V DC input

                          LCD Screen
Display Size 17.3"
Panel Type 4K Ultra High Defination ( UHD)

Resolutions

Native Resolution up to 3840 x 2160

Viewing Angle

89/89/89/89

Contrast Ratio

1000 : 1

Brightness

400 cd/m2

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Response Time : 

30 ms

Dot Pitch : 

0.0995 mm

Display Area: 

382.12H x 214.94V

Surface Treatment : 

Anti-glare

Surface hardness : 

3H

Back Light

LED

                          Console Port
Video Input DisplayPort 1.2
KB / MS USB type B
DisplayPort console cable : Part Number : LCD-A3007-6 , 6-ft long
Drawer end : DisplayPort + USB type B (KB/MS)
Server end : DisplayPort + USB type A
                          Video OPTION
HDMI ( Digital) HDMI 1.4 / HDCP 1.4
SDI 3G / HD / SD-SDI
                         Audio OPTION
Input Connector : 3.5mm stereo jack
Impedance /Power Level : 30k ohms/ 750mV
Output Connector : 3.5mm stereo jack
Resistance /Power Level : 30k ohms/ 2.8V
Speaker Dual Stereo : 2W x 2
Keyboard & Pointing Device

Model n / b

Standard Windows Keyboard  with/ Numeric Keypad & Touchpad OR Trackball

Model Mn / Mb
(MAC)

Optional MAC Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

Model Sn / Sb
(SUN)

Optional SUN Keyboard and Hot-Keys with Numeric Keypad & Touchpad or Trackball  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption
(Single Console)
Screen On : Max. 29W
Power saving mode : Max. 9W
Power button On : Max. 2W
Consumption
(Mulitport Console)
Screen On : Max. 38W
Power saving mode : Max. 18W
                     Environmental
Temperature 0 to 55 Degree Celsius (Operation)
-20 to 60 Degree Celsius (Storage) 
Relative Humidity 20~90%, non condensing (Operation)
5~90%, non condensing (Storage)
Altitude 16,000 ft (Operating)
40,000 ftn(Non-Operating)
Shock 10G acceleration  (11ms duration) 
Vibration 10~300Hz 0.5G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console :
442(W) x 480(D) x 44(H) mm /
17.4(W) x 18.1(D) x 1.73(H)inch
Multi Port KVM Console :
442(W) x 580(D) x 44(H) mm /
17.4(W) x 22.8(D) x 1.73(H) inch
Product Weight Single Port KVM Console : 24lbs / 10.09kgs
Multi Port KVM Console: 26.6lbs /12.1kgs
                              Mounting Range
  Single Port KVM Console :
490mm ~ 720mm / 19.3inch ~ 28.3inch
Multi Port KVM Console :
490mm ~ 800mm / 19.3inch ~ 31.5inch
                              Regulatory Approval
  FCC, CE, CE/LVD , RoHS2 Compliant , REACH Compliant , TAA Compliant
    Dimension


*click on image for enlarged view
 
    Construction  


*click on image for enlarged view

 

 Download Product Sheet





Optional Peripheral & Accessory
- S-Video + Composite Video (BNC or RCA) / DVI-D - Cables & Dongles
- DC Power Input ( 12V / 24V / 48V / 110V / 125V / 250V )
Customer who ordered this product may also order these :
- Server Rack Cabinet                  - Wall Mount Rack - KVM Switch                - Rack Mount Keyboard
- 2 Post / 4 Post Steel Rack - Rack Shelf                  - Rack Light
- 2 Post / 4 Post Aluminum Rack - Intellignet Rack Cabinet Door Lock Handle
- PDU / Power Distribution Unit - Remote / Network Control for Rack Cabinet Access
- Rack / Cabinet / Wall Mount Cooling Fans - Data Center Environmental Monitoring

 ORDERING INFORMATION FOR  NOVA LCD1U17-40 :
1U RACK MOUNT KVM CONSOLE WITH 17" 4K (UHD) INDUSTRIAL GRADE LCD PANEL

DisplayPort KVM : 1 Active User
Local Console & Optional Remote Console ( Via CAT6 or Over IP)
 LOCAL CONSOLE ONLY
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console / Single Port KVM 1
1 x DisplayPort Console cable
Part# LCD-A3007-6
Touchpad LCD1U17-40-n $1,333
Trackball  LCD1U17-40-b
1 Local Console / MulitPort KVM 12 Touchpad LCD1U17-40-12DKVM-n Please call
Trackball  LCD1U17-40-12DKVM-b
 LOCAL CONSOLE + REMOTE CONSOLE ( Via CAT6 or Over IP )
No. of Console /
KVM Choice
No. of
KVM port
 KVM Cable Keyboard Part Number Price
1 Local Console + 1 Remote Console (Via CAT6 ) /
MultiPort KVM
12
Touchpad LCD1U17-40-12DKVM2-n Please call
Trackball  LCD1U17-40-12DKVM2-b 
         
1 Local Console + 1 Remote Console (Over IP) /
MultiPort KVM
12   Touchpad LCD1U17-40-12DKVM2IP-n Please call
Trackball  LCD1U17-40-12DKVM2IP-b 
Optional Keyboard & Pointing Devices
-Mn
Price : $192
Change Standard Windows Keyboard to MAC keyboard with touchpad
-Mb
Price : $192
Change Standard Windows Keyboard to MAC keyboard with trackball
-Sn
Price : $192
Change Standard Windows Keyboard to SUN keyboard with touchpad
-Sb
Price : $192
Change Standard Windows Keyboard to SUN keyboard with trackball
Optional Video /Audio Inputs
-SDI
Price : $314
3G / HD / SD-SDI Broadcast grade input , DisplayPort, USB KB + MS
-HDMI
Price : $114
HDMI 1.4 , DisplayPort, USB KB + MS
Optional Front USB Port
-USB
Price : $114
Add Front USB Port ( Available for Single Console ONLY )  
Optional Touch Screen
-TRB
Price : $243
Add Resistive touch screen (Single point touch ) with USB controller  
-TCB
Price : $421
Add Capacitive touch screen (10-poiint touch) with USB controller  
Optional DC Power
-DC12
Price : $271
Add 12V DC power supply         DC sheet
-DC24
Price : $271
Add 24V DC power supply        DC sheet
-DC48
Price : $271
Add 48V DC power supply        DC sheet
-DC110
Price : $357
Add 110V DC power supply      
-DC125
Price : $357
Add 125V DC power supply      
-DC250
Call for price
Add 250V DC power supply      

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.