Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






1U Rackmount KVM Tray with Keyboard Video Monitor and Mouse
Model LCD1U17-26


NOVA Dual-Slide 1U Rackmount 16.2" Ultra High Resolution 1920x1200 LED KVM Console
Optional 8-Port HDMI KVM ( 2K KVM) / 12-Port DVI KVM
TAA & NDAA Compliant


   1U Rack KVM Drawer LCD1U17-26

    Drawer Features & Display Benefits
  • 1U Dual Rail 16.2" widescreen Industrial Grade LCD console drawer
  • Dual Rail - Monitor slide and Keyboard slide operates indpendently, which allows leaving Monitor open while keyboard is withdrawn to closed position. Perfect for viewing data 24/7 securely with rack cabinet door closed
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • Go Green : LED-backlit Technology
  • Standard Windows 104-key Keyboard with touchpad
    Optional SUN keyboard
  • TAA & NDAA Compliant
    Options
                          LCD Screen
Display Size 16.2"
Panel Type Industrial Grade Active Matrix TFT LCD

Resolutions

Maximum Resolution up to 1920 x 1200

Viewing Angle

89/89/89/89 degree

Contrast Ratio

800 : 1

Brightness

300 cd/m2

Back Light

LED

MTBF (hrs)

20,000

Colors 16.7 M, 8-bit

Signal input

VGA , DVI-D signle link

Casing Color  

Black

Keyboard & Pointing Device

Model n

Standard Windows Keyboard  with Numeric Keypad & Touchpad

Model Sn
(SUN)

Optional SUN Keyboard with Hot-Keys , Numeric Keypad & Touchpad  

                          Power Supply
Input Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption Max. 48 Watt, Standby 5 Watt
                     Environmental
Temperature 0 to 50 Degree Celsius (Operation)
-5 to 60 Degree Celsius (Storage) 
Relative Humidity 5~90%, non condensing
Shock 10G peak acceleration  (11ms duration) 
Vibration 5~500Hz, 1G RMS random vibration
                          Mechanical
Product Dimension Single Port KVM Console:
17.4(W) x 25.6(D) x 1.73(H) inch /
441.6(W) x 650 (D)x 44(H) mm
MultiPort KVM Console:
17.4(W) x 25.6(D) x 1.73(H) inch /
441.6(W) x 650(D) x 44(H) mm
Product Weight 29 lbs (Single Port KVM console)
31 lbs (Multi Port KVM console)
                              Regulatory Approval
  FCC, CE, RoHS3,
REACH, NDAA & TAA Compliant
ISO 9001, ISO 14001
                       SUN KVM
Please contact us for details.
    Dimension


 
    Construction  

 

 

Data Sheet of the Single Port Model
LCD1U17-26
User Manual


  Free Ground Shipping. Learn More. 

Gallery

     


Port Type KVM Version No. of Port Cascade Capacity No. of Console User Manual of the
KVM Switch
HDMI KVM ( 2K KVM)
HDMI & USB 2K KVM
(HDMI & DVI KVM )
8 1 level 1 x Local Console Data Sheet
User Manual
DVI KVM
DVI-D USB & Audio KVM 12 1 level 1 x Local Console Data Sheet     
User Manual

 Ordering Information    

KVM Port KVM Console Keyboard Part Number Console type / KVM cable
Single port Combo USB PS2 KVM 1 Standard Windows KB + Touchpad LCD1U17-26-n
VGA, DVI-D / with 6-ft console cable (part# LCD-A3004) x 1 OR 6-ft USB KVM cable (part# LCD-A1014) x 1
USB , DVI-D / with 6-ft console cable (part# LCD-A3004) x 1 OR 6-ft USB KVM cable (part# LCD-A1014) x 1
MAC KB + Touchpad LCD1U17-26-Mn
SUN KB + Touchpad LCD1U17-26-Sn
KVM Port KVM Console Keyboard Part Number Console type / KVM cable
8 port
HDMI KVM
/2K KVM
1 Standard Windows KB + Touchpad LCD1U17-26-8HD-n
2K KVM ( USB, HDMI & DVI ) /

Optional:
- HDMI to HDMI KVM cable, LCD-A3012
- HDMI to DVI KVM cable, LCD-A3011
MAC KB + Touchpad LCD1U17-26-8HD-Mn
SUN KB + Touchpad LCD1U17-26-8HD-Sn
KVM Port KVM Console Keyboard Part Number Console type / KVM cable
12 port
DVI KVM
1 Standard Windows KB + Touchpad LCD1U17-26-12DVI-n
DVI-D/ with 6-ft DVI-D KVM cable (part# LCD-A3005) x 6

*** Use external speaker for audio ***
MAC KB + Touchpad LCD1U17-26-12DVI-Mn
SUN KB + Touchpad LCD1U17-26-12DVI-Sn
Part Number Description
Optional Keyboard & Pointing Devices
-Sn Change Standard Windows Keyboard to SUN keyboard with touchpad
Optional Video/Audio Inputs
-AU
VGA + DVI-D + HDMI + Audio
-HDMI
VGA + DVI-D + HDMI
-DP
Please call
-SDI
VGA + DVI-D + 3G-SDI
Optional DC power
-DC12
Change to 12V DC Power Input
-DC24
Change to 24V DC Power Input
-DC48
Change to 48V DC Power Input
-DC110
Change to 110V DC Power Input
-DC125
Change to 125V DC Power Input
-DC250
Change to 250V DC Power Input
Optional Cables
LCD-A3011 6-ft DVI-USB KVM cable
LCD-A3012 6-ft HDMI-USB KVM cable
LCD-A3004
6-ft DVI Console Cable
LCD-A3005
6-ft DVI KVM Cable
LCD-A3006
15-ft DVI KVM Cable
LCD-A3001
6-ft Combo PS/2 USB KVM Cable
LCD-A3002
10-ft Combo PS/2 USB KVM Cable
LCD-A3003
15-ft Combo PS/2 USB KVM Cable
LCD-A1014
6-ft USB 3-in-1 KVM Cable
LCD-A1015
10-ft USB 3-in-1 KVM Cable
LCD-A1016
15-ft USB 3-in-1 KVM Cable
LCD-A1005
10-ft PS/2 3-in-1 KVM Cable
LCD-A1006
15-ft PS/2 3-in-1 KVM Cable
LCD-A1007
33-ft PS/2 3-in-1 KVM Cable
LCD-A1019
6-ft Cascade Cable

 


 Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email : sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.