Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)


- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
  
- with COMBO USB PS2 KVM
  
- with DVI KVM
  
- with IP KVM
  
- with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU        New
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     1U Rack Mounted LCD Monitor Keyboard Drawer and Optional  KVM  Switch : 
                                              
 Part #  LCD1U19-21

                     SHORT DEPTH 1U Rackmount 19" Samsung TFT LCD Monitor Keyboard Drawer  
                                              

                                      Only 19.7" / 500mm Deep, fits  23.6" / 600mm deep cabinet                                              


General Information

Form Factor

1U Rack mounting on slide-out rails,
Short Depth

Compatibility

Multi-platform - Mix PCs, SUNs, IBMs, HPs & DELLs

Support Platform

MS Windows 3.x/95/98/2000/XP/NT4.0, Solaris, Novel, SCO Unix and MS DOS

Server Side Interface

HD15 VGA, 6-pin Mini DIN for
PS/2 KB/MS

Rack Mounting

Adjustable ranges from 15.3" to 27.5" 
(390 to 700mm)      

                                                  LCD Screen

LCD Type

Grade A 16:9 Widescreen 19" Industrial LCD Panel

Display Size

 19 inch diagonal

Resolutions

Max Resolution up to 1440 X 900 (UXGA)

Response time

Rising Time 1.3 ms, Falling Time 3.7 ms

Contrast ratio

1000 : 1

Brightness

300 cd/ m2

Pixel pitch

0.284mm (H) x 0.284mm (W) 

Panel color

16.7 million display colors

Viewing angle

160 / 160 (Horiz. / Vert.)

OSD Control

Brightness, Contrast, Phase & Color, H & V
position, Auto-tune, Recall & Language

Signal Input

VGA, Analog RGB

Optional Video  Input

S-video & Composite (BNC or RCA ),
DVI-D   
  ...More Video Input Details

LCD MTBF

50,000 hrs

                                     Keyboard & Pointing Device

Model n

Notebook type KB w/ 2-button Touchpad

Model b

Notebook type KB w/ 3-button mini Trackball

 

                            ...More Keyboard Details

                                Power Supply

 

-Remote adapter : 110V - 220 V AC Input ,
 12V 5A Output 
-Adapter Size : 4.3"(L) x 2.4"(W) x 1.2"(H) /
 
10.8 (L) x 6.1 (W) x 3 (H) cm
-Cable length from mains plug to adapter :
 6ft / 182cm
-Cable length from adapter to unit :
 6ft / 180cm
-Mains plug options available   
-Optional  DC power with 48V / 24V / 12V DC
  input
                                 Rear I/O Connector

 

 Console port     :  HD15 female  
 DC power input :  Plug-round type
 

                                  Environmental
   Temperature  0 to 50 Degree Celsius (Operation)
 -5 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration 
 (11ms duration) 
Vibration  5~500Hz, 1G RMS random vibration
                                  Mechanical

Product Dimension

17.4" ( W ) x 1.73" ( H ) x 19.7" ( D ) 
/
44 ( W ) x 4.4 ( H ) x 50 ( D ) cm

Product Weight  Approximately 33 lbs / 15kg 
Relative Humidity  90%, non condensing
                              Regulatory Approval
           FCC , CE , VCCI
                             Package Content

Package Content

LCD Monitor drawer x 1 ,  upgradeable
6-ft KVM cable(s),  110 / 220 V DC Power
adapter x 1 , Power cord x 1,  Rear
Mounting Bracket x 1 pair,
Fasteners x 4 , User Manual x 1
 

 Front View of LCD1U19-21  

 
  

 

         

 


Free Ground Shipping( A $55 Value) details>>

                      

Optional Peripheral & Accessory 
- S-Vdieo + Composite Video (BNC or RCA) / DVI-D
- HDMI
- Touch screen
- DC Power Input ( 12V / 24V / 48V )
- KVM Cables & Cascade Cables in Various Length
- KVM Extender        -IP KVM Extender  
 
 Customer who ordered this product may also order these :
- KVM Switch
- PDU ( Power Distribution Unit )
- Server Rack Cabinet
- 4 Post Rack
- Wall Rack Mount
- Rack Shelves
- Rack Drawer
- Power Strips
- Rack Cooling Fan

Click on the following photos for more enlarged views:

 
     
     
     
     
     
     
     

 

 

 

 


LCD Drawer & KVM Benefits :

  • Short Depth design of 500mm (19.7") only
  • Depth will fit 600mm(23.6") rack application

Features :

  • 1U rack mounting drawer with SAMSUNG Grade A Wide Screen 19" LCD Panel
  • Combo interface either PS/2 or input to the rack console
  • Slide rails with  fixed positions to prevent keyboard movement while typing
  • "One Man" installation slides for easy and quick installation
  • Built in on screen display controlled by integral membrane switches , Multi lingual on screen display menu
  • Supports AT/XT, PS/2, UNIX, Sun, and Macintosh computers
  • Unique mechanical design to maximize rack mountable space
  • Unique monitor flip-up design allows viewing through closed glass door of cabinet
  • Adjustable mounting brackets for multiple depth cabinets between 650mm and 1000mm
  • Lightweight aluminum construction - with a black anodize finish
  • Front-access lock for security
  • Large wrist rest area
  • Standard D-sub 15-pin VGA input connector
  • Build in slide rail and mounts easily in any 19" cabinet
  • EMC shielding around the monitor housing to minimize interference
  • Side to side wide-viewing angle as CRT monitor
  • Power saving feature for prolonging life of LCD Panel
  • Built in On Screen Display controlled by integral membrane switches
  • Rear mount bracket included
  • All mounting hardware included
                                                                                                                                                                            Back to top
                 

ORDERING INFORMATION FOR  LCD1U19-21  - SHORT DEPTH 1U SAMSUNG 19" WIDESCREEN LCD
                                                                                            RACK KEYBOARD DRAWER
  
   
 KVM Support  Keyboard Type Part # Description
 NO KVM
Single Port  with Combo PS2 & USB interface Notebook KB w/ Touchpad  LCD1U19-21-n
Price : $674
1U 19"Samsung Widescreen LCD  Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD1U19-21-b
Price : $674
1U 19"Samsung Widescreen LCD  Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Touchpad  LCD1U19-21-n-u
Price : $674
1U 19"Samsung Widescreen LCD  Panel w/ Notebook KB & touchpad & 1 x 6-ft 4-in-1 Combo KVM cable
Notebook KB w/ Trackball LCD1U19-21-b-u
Price : $674
1U 19"Samsung Widescreen LCD  Panel w/ Notebook KB & trackball & 1 x 6-ft 4-in-1 Combo KVM cable
Option
-12VDC
Price : $171
Add 12V DC power input (the Depth will be extended from 500mm to 600mm)
-24VDC
Price : $171
Add 24V DC power input (the Depth will be extended from 500mm to 600mm)
-48VDC
Price : $171
Add 48V DC power input (the Depth will be extended from 500mm to 600mm)
-BNC
Price : $114
Add Composite Video (BNC) + S-video
-AV
Price : $114
Add Composite Video (RCA ) + S-video
-HDMI
Price : $114
Add HDMI Input with built in Speaker (the Depth will be extended from 500mm to 600mm)
-DVI
Price : $64
Add DVI-D Input (the Depth will be extended from 500mm to 600mm)
-TRB
Price : $271
Add Resistive touchscreen + USB controller
-TRS
Price : $271
Add Resistive touchscreen + Serial controller
-TCB
Price : $457
Add Capacitive touchscreen + USB controller
-TCS
Price : $457
Add Capacitive touchscreen + Serial controller
-SPK
Price : $114
Add speaker

                                                                                                                                                                              Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.