Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source



  Products

   Rackmount KVM Console

   1U Rackmount KVM with
   Monitor

     Number of Screen
        3 / Triple Monitor ( 2U )
        2 / Dual Monitor ( 2U )
        1 / Single Monitor

     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768

     Features
        Short Depth
        Outdoor High Brightness /
         Sunlight Readable

        Dual Slide / Dual Rail
        Scalable / Modular Design
        Real Keyboard Mouse
        SUN Hot Key Keyboard

     KVM Type
        VGA / DB-15 KVM
        Cat5 KVM / Cat6 KVM
        DVI KVM
        KVM Over IP
        HDMI KVM
        DisplayPort / DP KVM
        4K KVM / 2K KVM
        Matrix KVM

  2U Rackmount KVM with
  Monitor


  SUN KVM Console



   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




1U Rack Mount LCD Monitor Keyboard Tray with 8-port or 16-port KVM Switch option
Model LCD1U19-17


NOVA 1U Rack Mounted 19" TFT LCD Monitor Keyboard Drawer with COMBO PS2 / USB input
Short Dept : 22.9" / 582mm only, CE & FCC approved
Optional 8 port / 16 port COMBO PS2 / USB KVM

Single port
8 port model & 16 port model
Data Sheet    Diagram
User Manual   
 Free Ground Shipping. Learn More.

Gallery

           
         


  • CE & FCC Approved
  • 19" 1U Rack LCD Monitor single port, 8 ports KVM Console, 16 ports KVM Console
  • 103-key keyboard and integrated Touch Pad
  • Built-in Rail Self-locking device
  • Support combo (PS/2 & USB) interface for connecting to computer ports conveniently
  • One optional remote console (Insertion Card : CAT.5 or IP Module)
  • Support Daisy chain(8-layer) & Cascade(2-layer) function
  • No Software Required --- easy computer selection via On Screen Display (OSD) Menu, Push Buttons, and Hotkeys
  • Provide various Hotkey (Scroll-Lock/ Cap-Lock/ Num-Lock/ L-Alt/ L-Ctrl/ L-Win/ R-Alt/ R-Ctrl/ R-Win) for switching computer port and other control functions, so Hotkey function can be used in various types of keyboards, and to avoid Hotkey duplicate problem
  • Operating system independent, transparent to all applications
  • Provide ACL (Access Control List) security function. Store up to 8 independent user accounts
  • Hot Plug --- add or remove connected computers without powering off the LCD Drawer
  • Support two user layers, and search computer/server name
  • Keyboard status restored when switching computer
  • Standard 19 inches rack mounting design
  • Max. Distance (LCD Drawer to Server):16 feet (5m)
  • CAT.5 - Based (Optional) Remote Console Module:RJ-45 Connector, CAT.5 console up to 1000 feet away from Drawer with superior, auto-adjust RGB gain/delay control capability
  • Over IP -Based (Optional) Remote Module: RJ - 45 8P8C for 10/100 M Ethernet, DB9 male for Modem, Null modem and serial power control, Mini USB 2.0 receptacle
  • Security: Provide ACL (Access Control List) security function, store up to 8 independent controllable Computers lists
  • Multilingual OSD (On Screen Display) control:8 Languages (English, France, Germen, Spanish, Italian, Russian, Japanese, Simplified Chinese)
 
I
II
III
Model No
LCD1U19-17
LCD1U19-17-8KVM
LCD1U19-17-16KVM
Certification

   CE & FCC Approved

Ports switch for PC
Single port
8 ports
16 ports
Dimension
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
483 × 582 × 44mm /
19.0" x 22.9" x 1.73"
(W x D x H)
Power Supply
AC 100-240V Universal
25W
AC 100-240V Universal
25W
AC 100-240V Universal
25W
KVM Cable
1
8
16
Extension Rail
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Up to 35.4" (900mm)
Chassis
Heavy-duty Steel
Keyboard
Mechanical 103-key keyboard and integrated Touch Pad
Language
US (standard), Optional : UK, Chinese etc
Color
Black
Protection
Anti-glare Tempered glass
Auto Power Switch
                          LCD back-light will automatically shut off when the screen set fold
Security Lock
Thumb screw x 2
Environmental Consideration
0°C~50°C in operating; -20°C~60°C in storage
Cable Set

15 pin to 15 pin D-sub cable, PS2 keyboard & mouse detachable

Display
Diagonal
19" DISPLAY
Pixel Pitch
0.294 (H) x0.294 (V)
Resolution
Standard : 1280 x 1024
** Up to 1600 x 1200 for Windows XP ONLY **
Display Area
386.4 (H) x289.8 (V) (19.0-inch diagonal)
Brightness
300
Contrast Ratio
1000: 1
1000: 1
1000:1
Viewing Angle
170 / 170
Backlight MTBF
LCD MTBF>50000H, Backlight MTBF>30000H
Number of Color
16.7 M
Input Signal
Analog : 0.7Vp-p / 75 Ohms
Response Time
7 msec
Humidity
10~85% in operating; 10-90% in storage
Frame Rate
60Hz(typ), 75Hz (Max)
KVM Switch
KVM Switch Port
1
8
16
Hot Plug
N/A
Add PCs or Remove Connected PCs for Maintenance
without powering down the KVM switch for PCs
Video Quality
N/A
Up to 1600 x 1200 with 200 MHz bandwidth
Auto Scan Mode
N/A
5s - 99s

  Ordering Information 

  Part # Description
LCD1U19-17-n-co-ps2

1U 19" Rack mounted monitor ( TFT LCD) Keyboard Drawer with touchpad & single port combo PS2 /USB KVM, 1 x PS2 KVM cable included
LCD1U19-17-n-co-usb       

1U 19" Rack mounted monitor ( TFT LCD)  Keyboard Drawer with touchpad & & single port combo PS2 /USB KVM, 1 x USB KVM cable included
LCD1U19-17-8KVM-co
1U Rack mounted 19" TFT LCD Monitor Keyboard Drawer with touchpad & 8 port combo PS2/USB KVM switch and customer's choice of combination of 8 USB / PS2 KVM cables included
LCD1U19-17-16KVM-co  
1U Rack mounted 19" TFT LCD Monitor Keyboard Drawer with touchpad & 16 port combo PS2/USB KVM switch and  customer's choice of combination of 16 USB / PS2 KVM cable included

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                      

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typo graphical errors. Specifications subject to change without notice.  Legal.