Products
Rackmount LCD KVM
   Console


- 1U Rackmount LCD
   Monitor Keyboard KVM


* Filter by Number of Screen
   - 3 / Triple Monitor ( 2U )
   - 2 / Dual Monitor ( 2U )
   - 1 / Single Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1366 x 768
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768

* Filter by Features
   - Short Depth
   - High Bright /Sunlight Readable
   - Dual Slide
   - Scalable / Modular Design
   - Real Keyboard Mouse
   - SUN Hot Key Keyboard
   - MAC Hot Key Keyboard

* Filter by KVM Type
   - VGA KVM
   - Cat5 KVM / Cat6 KVM
   - DVI KVM
   - KVM Over IP
   - HDMI KVM
   - DisplayPort KVM
   - 4K KVM / 2K KVM
   - Matrix KVM

- SUN Solaris Rack LCD KVM

- 2U Rackmount LCD
   Monitor Keyboard KVM


Rackmount LCD Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
23" Rack & Accessories
Mobile Rack Case
Wall Mount Rack /
  Cabinet / Computer

Embedded Computer
Power Supply
Accessories
OEM Project

Return Policy


1U Rackmount KVM Console with LCD Monitor
Model  LCD1U17-32


NOVA 1U Rackmount KVM Console with 17.3" 1080p HD LCD Monitor and Keyboard Drawer

LCD1U17-32-n

Utilizing only 1U of rack space, this model combined a keyboard with glide point touch-pad, Active Matrix LCD monitor and a pair of amplified stereo speakers in a rugged rackmount drawer. With the slide rails included, the unit can be fit to any standard rack chassis ranging from 14.5" to 36" deep. These simply save you valuable rack space to optimize and maximize the use of the rack. A short travel of 13" pull is sufficient to clear the rack and raise the LCD monitor to a comfortable viewing position. The drawer conveniently slides smoothly away when not in use.
  • 1U design with 17.3" TFT LCD
  • 16:9 - 1080p LCD Monitor
  • Built-in amplified speakers
  • PS2 or USB interface
  • VGA or DVI-D signals
  • Qaulity Touch pad keyboard
  • Work with standard PCI-E video
  • TAA Compliant


 

Features
Analog-to-Digital Conversion Board
A built-in smart Analog-Digital conversion board is behind the technology in interfacing the digital LCD monitor with standard VGA/DVI output, allowing compatibility with almost all VGA controllers. The conversion board also features an On Screen Display (OSD) for fine-tuning the display in Linux/Unix text and graphical interface.
LCD Flat Panel Monitor
The LCD monitor is built inside a slim and rugged aluminum housing for durability. The display mechanism is hinged so that it can be tilted to the most comfortable viewing position. LCD lay flat on top of keyboard when recessed into the drawer. An auto shut-off switch will turn-off the power to the LCD monitor when the LCD is in recess position.
Keyboard and Pointing Device
The keyboard is secured to the drawer and flushed in an aluminum housing. LCD1U17-32-n equipped standard with membrane keyboard and touch-pad mouse.
Power Supply and Ports
The LCD flat panel monitor is powered by a 15W, 12V, 1.25A power supply positioned at the back of the drawer with a rocker on-off switch. The keyboard, pointing device and VGA connectors are also positioned at the back of the drawer for easy access.
Finish and Security
This model is available in color black with power coated finish. A key locking mechanism locks the drawer when in the full recess position, to prevent unauthorized access.
Specifications
1U RACK MODEL
LCD Size 17.3" (16:9)
Resolution 1920x1080
Power Consumption 10W
Response 8ms
Luminance 300 cd/m2
LCD Colors 262K
Constrast 650:1
Backlight LED
Height 1U - 1.75"
Width 19 inch EIA
Depth of Chassis (in) 14.5"
In-Use Depth (Locked Position in front of Rack) (in) 15.5"
Height of front panel handle (in) 1.5"
Mounting Rail Range (in) Spec: 14.5" to 24"
Weight 20 LBS
   
Speakers Yes
Video Input VGA or DVI
Interface PS/2 or USB 2.0
Mouse Type Touch Pad
12V DC No
Connectorized No

Environment
  Operating Storage
Temperature 0 to 50°C -20 to 60°C
Humidity 10%-90% non-condensing
Oper. Altitude 0 ~ 3,000m or 10,000ft
Shock 15g, 11ms
Vibration 20-60Hz, 0.075mm
Drop 3 feet height free drop
EMI & Safety FCC Class B, CE
Documentation
Download Data Sheet Download Drawing


Gallery
           
       



 Ordering Information

Part Number Description
 LCD1U17-32-n
1U industrial rackmount keyboard drawer with 17.3" 1080p LCD monitor with single port KVM. TAA Compliant

 

Back to top


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.