Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  *Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 /Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Mouse
   - with Serial KVM
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20" Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rack-Mounted LCD Monitor ( No Drawer / No Keyboard ) >>

     WIDESCREEN RACK MOUNTED LCD FLAT PANELS                                                                    
   - CHOOSE BY WIDESCREEN LCD PANEL SIZE :    23"
    22"     21"     20"     19"     17"    
                                                                               8.5"    7.0"          6.0 - 6.8"           5.0 - 5.8"    
                                                                               4.0"    3.5"    2.5"    1.8"    

                                  *** FREE GROUND SHIPPING *** Click for details                                  

          23" Widescreen  LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR8U23-03
Made in USA
    
Buy Online >>

Full HD
1920 x 1080

 1000:1 /
250 cd/m2 typ
178 (H) / 178 (V) *23" Widescreen FULL HD LCD
*LED Backlight
*8U in height / 16: 9 ratio
*EPEAT Gold RAted, Energy Star
  5.0& RoHS Compliant.
*HDCP compliant
*Made in USA
- Lexan shield protection  $585
 New
LCDR8U23-02
Made in USA
  
    Buy Online>>

 

1920 x 1080

 1000:1 /
  250 nits

178 (H) / 178 (V)
*23" Widescreen LCD Panel
*24" Rack
*8U in height
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
- Lexan Shield Protection   $798
LCDR8U23-01
Made in USA
  

Full HD 1920 x 1080

 1000:1 /
  300 nits
178 (H) / 178 (V) *23" Widescreen FULL HD LCD
*8U in height / 16: 9 ratio
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
 
          22" Widescreen  LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR8U22-03
     

 

1680 x 1050

  900:1 /
  600 nits

170 (H) / 160 (V)
*22" Samsung Wide Format
  LCD Panel
*Sunlight LCD
*8U in height
*Standard VGA input
- Quad Display
- Touch screen
- 12V, 24V & 48V DC power
- AV+ BNC, Audio & DVI-D
- NEMA 4 & IP65 for front protection
 
LCDR8U22-02
       

 

1680 x 1050

  1000:1 /
  300 nits

170 (H) / 160 (V)
*22" Samsung Wide Format
  LCD Panel
*8U in height
*Standard VGA input
- Quad Display
- Touch screen
- 12V, 24V & 48V DC power
- AV+ BNC, Audio & DVI-D
- NEMA 4 & IP65 for front protection
 
LCDR7U22-02
Made in USA
  
    Buy Online>>

Full HD 1920 x 1080

 1000:1 /30,000
  250 nits
178 (H) / 178 (V) *21.5" Widescreen FULL HD LCD
*7U in height / 16: 9 ratio
*DVI-D digital input in
 *Made in USA
$528
LCDR7U22-01
Made in USA
  
   Buy Online>>

Full HD 1920 x 1080

 1000:1 /15,000
  250 nits
170 (H) / 160 (V) *21.5" Widescreen FULL HD LCD
*7U in height / 16: 9 ratio
*DVI-D digital input in
  addition to standard VGA
  input
*Made in USA
$528
          21" Widescreen  LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
 New
High Brightness 1920 x 1080   

LCDR8U21-04
      
Buy Online>>

 

1920 x 1080

5000:1 /
1000 cd/ m2

178 (H) / 178 (V)
  • 8U rackmount 21.5" widescreen LCD
  • High brightness 1000 cd/m
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • VESA and Rackmount multiple hole mounting
  • Ideal for CCTV security & industrial control
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, or Audio
  • 48V or 24VDC power
  • MIL-type / lockable connector
  • $1705
     New
    High Resolution 1920 x 1080   

    LCDR8U21-03
          
    Buy Online>>

     

    1920 x 1080

    1000:1 /
    250cd/m2
    typ

    170 (H) / 160 (V)
  • 8U rackmount 21.5" widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • PIP & Picture by Picture viewing efficiency
  • VESA and Rackmount multiple hole mounting
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV or Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $773
              20" Widescreen  LCD Panel
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price

    LCDR8U20-08
    Made in USA
        
        Buy Online>>

     

    1600 x 900

    1000:1 /
    250cd/m2
    typ

    170 (H) / 160 (V)
    *20 Wide format TFT LCD display with 1600 x 900 resolution
    *8U in height
    *Steel front panel construction with a durable paint finish
    *LED back light for energy savings
    *HDCP compliant
    *Made in USA
        $592

    LCDR8U20-05
    Made in USA
        

     

    1680 x 1050

       1000:1 /
       300 nits

    178 (H) / 160 (V)
    *20.1" LCD Panel
    *8U in height
    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
       
              19" Widescreen  LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR8U19-09
         
    Buy Online>>

     

    1440 x 900

    1000:1/
    300 nits
    160 (H) / 160 (V)
  • 19" Samsung Wide LCD
  • QUAD Display
  • 8U in height
  • standard VGA input
  • AV+ BNC, Alarm I/O
  • 12V, 24V & 48V DC power
  • $1220
     New High Bright LCD
    LCDR7U19-03
          
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
          
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $553

    LCDR7U19-01

    Made in USA
        
       Buy Online>>

     

    1440 x 900

      500:1 /
      300 nits
    160 (H) / 160 (V)
    *19" Wide Format LCD Panel
    *7U in height

    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA

     
    - Lexan Shield
     
      $561
              17" Widescreen  LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     High Brightness 
    High Resolution 1920 x 1080   

    LCDR6U17-03
          
    Buy Online>>

    1920 x 1080

     600:1 /
     1000 nits
    160 x 140
  • 6U rackmount 17" widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • High brightness 1000 cd/m
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite ( BNC )
  • DC input power
  • MIL-type / lockable connector
  • HDMI or Audio input
  • $1667
     New
    High Resolution 1920 x 1080   

    LCDR6U17-02
          
    Buy Online>>

    1920 x 1080

     600:1 /
     400 nits
    160 x 140
  • 6U rackmount 17" widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Modern touch controls
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + BNC / RCA, TV, HDMI or Audio
  • DC input power
  • MIL-type / lockable connector
  • Digital TV tuner
  • $742
     New
    High Resolution 1920 x 1200   

    LCDR6U17-01
          
    Buy Online>>

    1920 x 1200

     600:1 /
     210 nits
    130 x 110
  • 6U rackmount 17" widescreen LCD
  • 1920 x 1200 native WUXGA Ultra high resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel technology
  • 8-bit colors
  • Built-in HDMI, DVI-D, VGA, S-Video + BNC & Audio
  • SDI input
  • Multi-display control
  • Touch screen
  • 48V, 24V or 12VDC input
  • MIL-type / lockable connector
  • $989
              8.4" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
              7" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price

     RM4019

         
            Buy Online>>  
    800 x480   / /
    *4U High 7 inch wide   
     screen
    *Installed in a 4U rackmount chassis with 1
    x 5.25" open, 3 x hot-swappable 3.5" HDD tray / carrier  *With Keyboard and power supply
      /  $1050
     LCDR3U7-02
    Made in USA
     
         Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)

    *3U High 7-inch wide   
     screen
    *2 Composite Video
      PAL/NTSC per screen

    *Loop through of all inputs
     signals

    *Made in USA
      /  $1648
     LCDR3U7-03
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)

    *3U High 7-inch wide 
      screen 1.2  Mega Pixel 
      display
    *6 Composite Video PAL/
      NTSC   per screen
    *Loop through of all inputs
      signals
    *Made in USA
      /  $2468
     LCDR3U7-03-SDI
    Made in USA
     
        Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)

    *3U High 7-inch wide 
      screen 1.2 Mega Pixel
      display
    *SDI (TU-R BT601 format)
    *Component Analog SD/SD *Composite Video PAL/
      NTSC *Y/C (S-Video)

    *Loop through of all inputs
      signals

    *Made in USA
      / $2228
     LCDR3U7-03-2HD
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)

    *3U High 7-inch widescreen
      1.2 Mega Pixel display

    *HDSDI (all Format)
    *SDI (TU-R BT601 format)
    *Component Analog SD/SD *Composite  Video PAL/
     NTSC
    *Y/C (S-Video)

    *Loop through of all inputs
      signals
    *Made in USA
      / $3198
     LCDR3U7-03-2HDSDI
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch wide
      screen 1.2  Mega Pixel
      display
    *Works with all SMPTE/ITU 
      SDI/HDSDI production
      formats and frame rates
    *SD/HD digital signal 
      indicators
    *Re-clocked and shaped
      output of all input signals

    *Loop through of all inputs
      signals
    *Made in USA
      / $2448
     LCDR3U7-03-2HDA
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V) *3U High 7-inch wide
      screen 1.2 Mega Pixel
      display
    *Works with all SMPTE/ITU 
      production formats
      and frame rates

    *DVI
    *Standard definition
      Component Analog
    *Y/C (S-Video)
    *High definition 
      Component Analog

      YPrPb
    *Composite Video
      PAL/NTSC
    *Loop through of all inputs
      signals
    *Made in USA
      / $2448
     LCDR3U7-03-AFHD
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V)
    *3U High 7-inch wide
      screen 1.2 Mega Pixel
     display
    *Works with all SMPTE/ITU 
      SDI/HDSDI production
      formats and frame rates
    *HDSDI (all Format)
    *SDI (TU-R BT601 format)
    *Composite Video
     PAL/NTSC

    *Loop through of all inputs
      signals
    *Made in USA
      / $3558
              6.0" - 6.8"  Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     RM4018
     
         Buy Online>>  
    640 x 480   300 nits   *0.05" SECC heavy-duty steel electroplate for chassis
    *Designed by the lockable door of front panel for protecting the system secutiry
    *Designed the anti-vibration card clamp to keep the system stable and safety
    *Aluminum handles
    *With Touch Screen
     PS/2 ATX power supply  $968
     LCDR3U6.8-01
    Made in USA
     
       Buy Online>>
    384 H x 234 V 300 nits  
    *5U High 2 x6.8-inch wide
      screen display
    * 2  Composite with active loop outputs
    *Unique 90 degree tilt adjustment
    *Made in USA
      / $1238
              5.0" - 5.8"  Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR3U5-02
    Made in USA
     
       Buy Online>>
    640 x 480 400 nits   *3U High 3 x 5.7" screen display
    * 6 Composite Video Inputs  (2 / Screen)
    *Built-in color bar generator
    *Made in USA
      -SDI 1399.85
     LCDR3U5-01
    Made in USA
     
    960 H x 234 V 350 nits   *3U High 3 x 5-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U5-01-SDI
    Made in USA
     
    960 H x 234 V 350 nits  
    *3U High 3 x 5-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    * 3 SDI Inputs and 3 Built-in 10-bit D/A Converters
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U5.6-01
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $1488
     LCDR3U5.6-01-SDI
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide screen display
    * with 3  x SDI Inputs & Reclocked Loop through features
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $2198
     LCDR3U5.8-01
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits  
    *3U High 3 x 5.8-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2488
     LCDR3U5.8-01-SDI
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits  
    *3U High 3 x 5.6-inch wide screen display
    * 3  x Composite Video Input & 3 x SDI Inputs
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2968
              4.0" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR2U4-01
    Made in USA
     
       Buy Online>>
    480 H x 234V 300 nits  
    *2U High 3 x 4-inch wide
      screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Dry Erase Marker for EZ identifying of screens
    *Made in USA
      / $1118
     LCDR2U4-02
    Made in USA
     
      Buy Online>>  
    480 H x 234V 300 nits  
    *2U High 4 x 4-inch wide
      screen display
    * 4 x Composite Video Inputs
    *NTSC / PAL auto rec
    *Made in USA
      / $1418
     LCDR2U4-02-SDI
    Made in USA
     
      Buy Online>>
    480 H x 234V 300 nits  
    *2U High 4 x 4-inch wide
      screen display
    *4 SDI Inputs and 4 built-in D/A Converters
    *NTSC / PAL auto rec
    *Made in USA
      / $1827
     LCDR2U4-03-3GSDI
    Made in USA
     
      Buy Online>>
    800 x 480 400 : 1 /
    200 cd/m2
    65 x 65 *2U High-Resolution 4.3 Panel
    *Modular Input Design
    *Multi-Format Compatibility
    *False Color Filter, and other Advanced Features
    *Flexible Screen Markers
    *User-Definable Function Buttons
    *Made in USA
      / $3575
              3.5" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR2U3.5-01-HDSDI
    Made in USA
     
    640 H x RGB x 480V 350:1 / 250 nits 130 (H) / 120 (V)
    *2U High 4 x 3.5-inch wide
      screen display
    *
    High Definition
    *HDSDI /SDI Multi format  Input
    *Works with all SMPTE/ITU SDI/HDSDI production formats and frame rates

    *Made in USA
      /  
              2.5" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR3U2.5-01
     Made in USA
     
       Buy Online>>
    480 H x 234V  250 nits  
    *3U High 10 x 2.5-inch wide
      screen display
    *10 x Composite Video input

    *Automatic NTSC/PAL Detection
    *Unique 180 degree tilt adjustment

    *Made in USA
      / $2598
     LCDR3U2.5-01-SDI
     Made in USA
     
       Buy Online>>
    480 H x 234V  250 nits  
    *3U High 10 x 2.5-inch wide
      screen display
    *
    with 10 x SDI Inputs & Rec locked Loop through features
    *Unique 180 degree tilt adjustment

    *Made in USA
      / $3538
              1.8" Widescreen LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR1U1.8-01
    Made in USA
     
       Buy Online>>
    280 H x 220V 200:1 / 250 nits  
    *1U High 8 x 1.8-inch wide
      screen display
    *
    NTSC / PAL auto rec
    *8 x Composite Video input
    *
    Display can be titled up to 90 degrees
    *Made in USA
      / $1848
    LCDR1U1.8-01-SDI
    Made in USA
     
       Buy Online>>
    280 H x 220V 200:1 / 250 nits  
    *1U High 8 x 1.8-inch wide
      screen display
    *
    NTSC / PAL auto rec
    *
    1 ( 8 ) SDI Serial Digital ITU-R BT601
    *
    Display can be titled up to 90 degrees
    *Made in USA
      / $2758

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.