Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 /Lexan )

  * Rack LCD Panel By Height

- Rackmount LCD Monitor Drawer
  ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD Keyboard / KVM
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






     Home >>   Rackmount LCD Monitor ( No Drawer / No Keyboard ) >>

     RACK MOUNTED LCD FLAT PANEL MONITORS                                                                                 
    - CHOOSE BY LCD PANEL HEIGHT :  10U
   9U    8U   7U     6U  
                                                                5U    4U    3U    2U     1U   

          FREE GROUND SHIPPING  *** Click for details                                                                                      

          10U LCD Panel                                                               Back to Top>>
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR10U20-01
    

 

1600 x 1200

  800:1 /
  300 nits

160 (H) / 160 (V)
*20" LG LCD
  QUAD Display
*10U in height
*Standard VGA input
*AV+ BNC, Alarm I/O

- 12V, 24V & 48V DC power
 
          9U LCD Panel                                                               Back to Top>>
LCDR9U22-01
     

 

1680 x 1050

  1000:1 /
  300 nits

170 (H) / 160 (V)
*22" Samsung Wide LCD QUAD Display
*9U in height
*Standard VGA input
*AV+ BNC, Alarm I/O
- 12V, 24V & 48V DC power  
LCDR9U20-01
    
Buy Online>>

 

1600 x 1200

800:1 /
300 nits

178 (H) / 178 (V)
  • LG 20" Industrial LCD
  • 9U in height
  • rackmount LCD with DVI-D / VGA input
  • Styled 6mm aluminum front panel
  • Great for CCTV Security and industrial control
  • SDI input
  • Touch screen
  • Multi-display control
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • NEMA 4 & IP65 for front protection
  • 12V, 24V, 48V, 110~125V DC
  • MIL-type or lockable connector
  •   $1144
    LCDR9U19-02
       
    Buy Online>>

     

    1280 x 1024

    1000:1 /
    250 nits
    160(H) / 160(V)
  • 19" Samsung 4:3 LCD
  • QUAD LCD
  • 9U in height
  • AV+ BNC + VGA, Alarm I/O
  • 12V, 24V & 48V DC power
  • $1265
              8U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR8U22-03
         

     

    1680 x 1050

      900:1 /
      600 nits

    170 (H) / 160 (V)
    *22" Samsung Wide Format LCD Panel
    *Sunlight LCD
    *8U in height
    *Standard VGA input
    - Quad Display
    - Touch screen
    - 12V, 24V & 48V DC power
    - AV+ BNC, Audio & DVI-D
    - NEMA 4 & IP65 for front protection
     
    LCDR8U22-02
         

     

    1680 x 1050

      1000:1 /
      300 nits

    170 (H) / 160 (V)
    *22" Samsung Wide Format LCD Panel
    *8U in height
    *Standard VGA input
    - Quad Display
    - Touch screen
    - 12V, 24V & 48V DC power
    - AV+ BNC, Audio & DVI-D
    - NEMA 4 & IP65 for front protection
     
    LCDR8U22-01
    Made in USA
       

     

    1680 x 1050

      700:1 /
      280 nits

    160 (H) / 160 (V)
    *22" Wide Format
      LCD Panel
    *8U in height
    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
    - Lexan shield protection  
     New
    LCDR8U20-08
    Made in USA
        
           Buy Online>>

    1600 x 900

     1000:1 /
     250 cd/m2 typ
    170 (H) / 160 (V) * 20 Wide format TFT LCD display with 1600 x 900 resolution
    *8U in height
    *Steel front panel construction with a durable paint finish
    *LED back light for energy savings
    *HDCP compliant
    *Made in USA
        $592
    LCDR8U20-07
    Made in USA
        

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V) * 20.1" Industrial LCD Panel
    *8U in height
    *One DVI-D digital input
    *One VGA input
    *Made in USA
    - Lexan shield protection
    LCDR8U20-06
    Made in USA
        

     

    1600 x 1200

       800:1 /
       300 nits

    178 (H) / 178 (V)
    *20.1" LCD Panel
    *8U in height
    *Two DVI-D digital input
    *Made in USA
    - None  
    LCDR8U20-05
    Made in USA
        

     

    1680 x 1050

       1000:1 /
       300 nits

    178 (H) / 160 (V)
    *20.1" LCD Panel
    *8U in height
    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA
       
    LCDR8U20-03
    Made in USA
        

     

    1680 x 1200

       800:1 /
       300 nits

    160 (H) / 160 (V)
    *20.1" LCD Panel
    *8U in height
    *Only 3.3" deep allows mounting in confined spaces
    *DVI-D digital input in addition to standard VGA
      input
    *Made in USA
    - Lexan shield protection  
     New
    LCDR8U19-12
    Made in USA
         
    Buy Online>>

     

    1280 x 1024

    1000:1 /
    5M:1 DFC
    178 (H) / 178 (V)
  • 19 " TFT LCD Monitor
  • 8U in height
  • LED Backlight
  • DVI-D input & VGA input
  • High Contrast Ratio
  • Wide H/V viewing angles
  • HDCP compliant
  • Made in USA
  • - Lexan Shield   $518
    LCDR8U19-11
    Made in USA
       

     

    1280 x 1024

    1000:1 /
    5M:1 DFC
    170 (H) / 160 (V) * 19 " TFT LCD Monitor
    * 8U in height
    * LED Backlight
    * For 19" Wide Rack

    * DVI-D input & VGA input
    * High Contrast Ratio
    * Made in USA
    - Lexan Shield  
    LCDR8U19-09
        
    Buy Online>>

     

    1440 x 900

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Samsung Wide LCD
  • QUAD Display
  • 8U in height
  • standard VGA input
  • AV+ BNC, Alarm I/O
  • 12V, 24V & 48V DC power
  • $1220
    LCDR8U19-08
    Made in USA
        
       Buy Online>>

     

    1280 x 1024

    700:1 /
    300 nits
    160 (H) / 160 (V)
    *19" LCD Panel
    *8U in height
    * For 19" Wide Rack

    *DVI-D digital input in
      addition to standard VGA
      input
    *High Contrast Ratio
    *Made in USA

    - Lexan Shield
      $518
    For 24" Wide Rack     
    LCDR8U19-07

    Made in USA
     
       Buy Online>>

     

    1280 x 1024

    1000:1 /
    250 nits
    178 (H) / 178 (V)
    *19" LCD Panel
    *8U in height
    * For 24" Wide Rack

    *DVI-D digital input in
      addition to standard VGA
      input
    *High Contrast Ratio
    *Made in USA

    - Lexan Shield
      $588
    LCDR8U19-05
    Made in USA
        
       Buy Online>>

     

    1280 x 1024

    800:1 /
    270 nits
    178 (H) / 178 (V)
    *19" LCD Panel
    *8U in height

    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA

     
    - Lexan Shield
    - Touch Screen  
      $850
    LCDR8U19-04
         
    Buy Online>>
    1280 x 1024 1000:1 /
    1000 nits
    160 (H) / 160 (V)
  • Green LED backlit Technology
  • Low power consumption
  • high brightness 1000 cd/m2
  • Ideal for CCTV, security & industrial control
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  • $1545
    LCDR8U19-03
        
    Buy Online>>
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160(H) / 160(V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  • $705
    LCDR8U19-02
        
    Buy Online>>

     

    1280 x 1024

    1000:1 /
     250 nits
    170 (H) / 160 (V)
  • 19" Industrial Grade A LED-backlit LCD
  • 8U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  •   $568
    LCDR8U17-03
      
        Buy Online>>

     

    1280 x 1024

      1000:1 /
      300 nits

    160 (H) / 160 (V)
    *17" Samsung Wide LCD
      QUAD Display
    *8U in height
    *Standard VGA input
    *AV+ BNC, Alarm I/O

    - 12V, 24V & 48V DC power
      $1182
              7U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     New High Bright LCD
    LCDR7U19-03
        
    Buy Online>>
    1440 x 900 1000:1 / 1000 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with high brightness 1000 cd/m
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1470
    LCDR7U19-02
        
    Buy Online>>
    1440 x 900 1000:1 / 250 nits 160(H) / 160(V)
  • 7U rackmount 19" widescreen LCD with DVI-D / VGA input
  • 1440 x 900 high resolution
  • Ideal for CCTV security & industrial control
  • SDI Broadcast-grade input
  • Multi-display control solution
  • 19" Touchscreen
  • S-Video + Composite ( BNC ) or Audio input
  • HDMI or DVI-D ( either one )
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $553

    LCDR7U19-01

    Made in USA
        
       Buy Online>>

     

    1440 x 900

      500:1 /
      300 nits
    160 (H) / 160 (V)
    *19" Wide Format LCD Panel
    *7U in height

    *DVI-D digital input in
      addition to standard VGA
      input
    *Made in USA

     
    - Lexan Shield
     
      $561
    LCDR7U17-07
    Made in USA
        
       Buy Online>>

     

    1280 x 1024

    500:1 /
    270 nits
    155 (H) / 135 (V)
    * 17" LCD Panel
    *7U in height
    *High Contrast Ratio

    *VGA & DVI Digital input
    *Made in USA

     
    - Lexan Shield   $435
    LCDR7U17-05
    Made in USA
        
       Buy Online>>         

     

    1280 x 1024

    1000:1 /
    280 nits
    178 (H) / 178 (V)
    * 17" LCD Panel
    *7U in height

    *Standard VGA input
    *Made in USA

     
    - Lexan Shield
     
      $796
    LCDR7U17-04
        
    Buy Online>>

     

    1280 x 1024

    1000:1 /
    1000 cd/m2
    170 (H) / 160 (V)
  • high brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 48V, 24V or 12VDC power
  • MIL-type or lockable connector
  • $1364
    LCDR7U17-03
       
    Buy Online>>
    1280 x 1024 OR
    1152 x 900 @66 / 76Hz
      1000:1 /
     300 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for SUN Micro 1152 x 900 native resolution
  • Ideal for CCTV security & industrial control
  • 48V, 24V or 12VDC power
  •   $644
    LCDR7U17-02
        
    Buy Online>>

     

    1280 x 1024

    1000:1 /
     250 nits
    160 (H) / 160 (V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  •   $515
              6U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR6U15-04

        Buy Online>>
    1024 x 768  700:1 /
     300 nits
    160(H) / 160(V) *Industrial Metal Cabinet, Chrome Handle
    *BNC Video 1 In / 1 Out, VGA 1 In, HDMI 1 In, Audio 1 In, PC Stereo 1 In
    *2D Comb Filter
    *1W x 2 Built-In Speakers
    *6U Tiltable Rack Mount
    - Wall mounts
    - Ceiling mount
    $515
    LCDR6U15-02
        Buy Online>>

    1024 x 768  400:1 /
     1000 nits
    140 (H) / 115 (V) *Sunlight readable,
      brightness is 1400 cd/m2
    *Viewable under ambient
      lighting condition
    *Provide the longest lamp
      life possible for all
      brightness levels
    *Samsung 15" Sunlight LCD Panel
    *Styled 6mm aluminum   
      front panel
    *6U in height
    *All mounting hardware included

    - 2 Year Warranty
    - S-Video & Composite Video
    - Touch Screen
    $1500 
    LCDR6U15-01
       Buy Online>>

     

    1024 x 768

     700:1 /
     250 nits
    150 (H) / 135 (V)
    *Samsung 15" LCD Panel
    *6U in height
    *Styled 6mm aluminum 
      front panel
    *Lower power consumption
    *All mounting hardware
      included

    - 2 Year Warranty
    - S-Video & Composite
      Video 
    -DVI digital input
    -IP65/ NEMA sealed front
     2mm protective glass for
     LCD
    - Touch Screen
    - 12V/24V/48V DC input
      adapter
    - New Optional 
      Speaker / DVI Input
      LCD Membrane

      $570
              5U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR5U10-05-dual
     
         Buy Online>>

     

    1024 x 768

     1400:1 / 400 cd/m2 typ 176 (H) / 176 (V) *10.4" TFT LCD with LED Backlight Panels
    *5U in height
    *Both monitors feature ARGB
      (Analog RGB) and speaker
    - Composite Video inputs
    - DVI
     $1122
    LCDR5U10-04-dual
    Made in USA    
      

     

    1024 x 768

     1200:1 / 500 cd/m2 typ

    176 (H) / 176 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Energy saving LED back lights
    *Made in USA
     
    - Lexan Shield Protection
    - Composite Video inputs
     
    LCDR5U10-03
    Made in USA    
      

         Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     
    - with Speaker
    - Lexan Shield Protection
    - Composite Video
      $728
    LCDR5U10-02
    Made in USA    
      

         Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     

    - Lexan Shield Protection
    -Composite Video
      $608
    LCDR5U10-01-dual
    Made in USA    
      

     

    1024 x 768

     500:1 / 350 nits

    178 (H) / 178 (V)


    *Dual10.4" TFT LCD Panels
    *5U in height
    *Made in USA
     

    - Lexan Shield Protection
    - Composite Video
     
    LCDR5U09-01
         Buy Online>>

     

    1024 x 768

     500:1 / 350 nits

    130 (H) / 140 (V)
  • Industrial Metal Cabinet, LED Dual Display
  • 1024 x 768 Resolution, 350 Nits, 500:1 Contrast Ratio
  • BNC Video 2(4) In / 2(4) Out, S-Video 1(2) In, HDMI In 1(2), VGA 1(2) In, Audio 1(2) In, PC Stereo 1(2) In
  • 3D Motion Adaptive Deinterlacer
  • 1W x 2 Built-In Speakers
  • 5U Rack Mounting / Tiltable Rack Mount
  • - Mounts  $1069
              4U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR4U10-01
    Made in USA    
      

        Buy Online>>

     

    1024 x 768

     450:1 / 150 nits

    160 (H) / 160 (V)


    *10.4" LCD Panel
    *4U in height
    - S-Video &
      Composite
       Video
    -Speakers
    *Made in USA
     
     

     
      $718
     RM4019

         
       Buy Online>>  
    800 x480   / /
    *4U High 7 inch wide screen
    *Installed in a 4U rack mount chassis with 1
    x 5.25" open, 3 x hot-swappable 3.5" HDD tray / carrier  *With Keyboard and power supply
      /  $1050
     RM4018
     
         Buy Online>>  
    640 x 480   300 nits   *0.05" SECC heavy-duty steel electroplate for chassis
    *Designed by the lockable door of front panel for protecting the system secutiry
    *Designed the anti-vibration card clamp to keep the system stable and safety
    *Aluminum handles
    *With Touch Screen
     PS/2 ATX power supply  $968
              3U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR3U7-03
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch wide 
      screen 1.2  Mega Pixel 
      display
    *6 Composite Video PAL/
      NTSC   per screen
    *Loop through of all inputs
      signals
    *Made in USA
      /  $2468
     LCDR3U7-03-SDI
    Made in USA
     
        Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch wide 
      screen 1.2 Mega Pixel
      display
    *SDI (TU-R BT601 format)
    *Component Analog SD/SD *Composite Video PAL/
      NTSC *Y/C (S-Video)

    *Loop through of all inputs
      signals

    *Made in USA
      / $2228
     LCDR3U7-02
    Made in USA
     
         Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch wide   
     screen
    *2 Composite Video
      PAL/NTSC per screen

    *Loop through of all inputs
     signals

    *Made in USA
      /  $1648
     LCDR3U7-03-2HD
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch widescreen 1.2 Mega Pixel display
    *HDSDI (all Format)
    *SDI (TU-R BT601 format)
    *Component Analog SD/SD *Composite  Video PAL/ NTSC
    *Y/C (S-Video)

    *Loop through of all inputs signals
    *Made in USA
      / $3198
     LCDR3U7-03-2HDSDI
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits
    130 (H) / 120 (V)
    *3U High 7-inch wide screen 1.2 Mega Pixel display
    *Works with all SMPTE/ITU SDI/HDSDI production formats and frame rates
    *SD/HD digital signal indicators
    *Re-clocked and shaped output of all input signals

    *Loop through of all inputs signals
    *Made in USA
      / $2448
     LCDR3U7-03-2HDA
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V) *3U High 7-inch wide screen 1.2 Mega Pixel display
    *Works with all SMPTE/ITU production formats and frame rates

    *DVI
    *Standard definition Component Analog
    *Y/C (S-Video)
    *High definition Component Analog YPrPb
    *Composite Video PAL/NTSC
    *Loop through of all inputs signals
    *Made in USA
      / $2448
     LCDR3U7-03-AFHD
    Made in USA
     
       Buy Online>>
    800 H x RGB x 480V 400:1 / 380 nits 130 (H) / 120 (V)
    *3U High 7-inch wide screen 1.2 Mega Pixel display
    *Works with all SMPTE/ITU SDI/HDSDI production formats and frame rates
    *HDSDI (all Format)
    *SDI (TU-R BT601 format)
    *Composite Video PAL/NTSC

    *Loop through of all inputs signals
    *Made in USA
      / $3558
     LCDR3U6.8-01
    Made in USA
     
       Buy Online>>
    384 H x 234 V 300 nits   *3U High 2 x6.8-inch wide screen display
    * 2  Composite with active loop outputs
    *Unique 90 degree tilt adjustment
    *Made in USA
      / $1238
     LCDR3U5.8-01
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits   *3U High 3 x 5.8-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2488
     LCDR3U5.8-01-SDI
    Made in USA
     
       Buy Online>>
    1200 H x 234 V 350 nits   *3U High 3 x 5.6-inch wide screen display
    * 3  x Composite Video Input & 3 x SDI Inputs
    *Unique 100 degree tilt adjustment
    *Made in USA
      / $2968
     LCDR3U5.6-01
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits   *3U High 3 x 5.6-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $1488
     LCDR3U5.6-01-SDI
    Made in USA
     
       Buy Online>>
    960 H x 234 V 350 nits   *3U High 3 x 5.6-inch wide screen display
    * with 3  x SDI Inputs & Reclocked Loop through features
    *Unique 180 degree tilt adjustment
    *Made in USA
      / $2198
     LCDR3U5-02
    Made in USA
     
       Buy Online>>
    640 x 480 400 nits   *3U High 3 x 5.7" screen display
    * 6 Composite Video Inputs  (2 / Screen)
    *Built-in color bar generator
    *Made in USA
      -SDI 1399.85
     LCDR3U5-01
    Made in USA
     
    960 H x 234 V 350 nits   *3U High 3 x 5-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U5-01-SDI
    Made in USA
     
    960 H x 234 V 350 nits   *3U High 3 x 5-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    * 3 SDI Inputs and 3 Built-in 10-bit D/A Converters
    *Unique 180 degree tilt adjustment
    *Made in USA
      /  
     LCDR3U2.5-01
     Made in USA
     
       Buy Online>>
    480 H x 234V  250 nits   *3U High 10 x 2.5-inch wide screen display
    *10 x Composite Video input

    *Automatic NTSC/PAL Detection
    *Unique 180 degree tilt adjustment

    *Made in USA
      / $2598
     LCDR3U2.5-01-SDI
     Made in USA
     
       Buy Online>>
    480 H x 234V  250 nits   *3U High 10 x 2.5-inch wide screen display
    *
    with 10 x SDI Inputs & Reclocked Loop through features
    *Unique 180 degree tilt adjustment

    *Made in USA
      / $3538
              2U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR2U4-03-3GSDI
    Made in USA
     
      Buy Online>>
    800 x 480 400 : 1 /
    200 cd/m2
    65 x 65 *2U High-Resolution 4.3 Panel
    *Modular Input Design
    *Multi-Format Compatibility
    *False Color Filter, and other Advanced Features
    *Flexible Screen Markers
    *User-Definable Function Buttons
    *Made in USA
      / $3575
     LCDR2U4-02
    Made in USA
     
      Buy Online>>  
    480 H x 234V 300 nits  
    *2U High 4 x 4-inch wide screen display
    * 4 x Composite Video Inputs
    *NTSC / PAL auto rec
    *Made in USA
      / $1418
     LCDR2U4-02-SDI
    Made in USA
     
      Buy Online>>
    480 H x 234V 300 nits  
    *2U High 4 x 4-inch wide screen display
    *4 SDI Inputs and 4 built-in D/A Converters
    *NTSC / PAL auto rec
    *Made in USA
      / $1827
     LCDR2U4-01
    Made in USA
     
       Buy Online>>
    480 H x 234V 300 nits  
    *2U High 3 x 4-inch wide screen display
    * 6 Composite Video Inputs  (2 per  Screen  )
    *Dry Erase Marker for EZ identifying of screens
    *Made in USA
      / $1118
              1U LCD Panel                                                               Back to Top>>
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
     LCDR1U1.8-01
    Made in USA
     
       Buy Online>>
    280 H x 220V 200:1 / 250 nits  
    *1U High 8 x 1.8-inch wide screen display
    *
    NTSC / PAL auto rec
    *8 x Composite Video input
    *
    Display can be titled up to 90 degrees
    *Made in USA
      / $1848
    LCDR1U1.8-01-SDI
    Made in USA
     
       Buy Online>>
    280 H x 220V 200:1 / 250 nits  
    *1U High 8 x 1.8-inch wide screen display
    *
    NTSC / PAL auto rec
    *
    1 ( 8 ) SDI Serial Digital ITU-R BT601
    *
    Display can be titled up to 90 degrees
    *Made in USA
      / $2758

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.