Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
Rackmount LCD/KVM

- Rackmount LCD Monitor
  (No Drawer / No Keyboard)

  * Rack LCD Panel By LCD Size
  * SUN Solaris Rack LCD Panel
  * Wide Screen Rack LCD Panel
  * Quad Display Rack LCD Panel
  * Sunlight Rack LCD Panel
  * Touch Screen Rack LCD Panel
  * Protective Glass Rack LCD
    Panel ( NEMA / IP65 / Lexan )
 
  * Rack LCD Panel By Height

- Rackmount LCD Monitor
  Drawer ( No Keyboard )


- 1U Rackmount LCD
   Monitor Keyboard / KVM


- 2U Rackmount LCD
  Monitor Keyboard / KVM


- SUN Solaris Rack LCD / KVM

- Sunlight Rack LCD Display KVM

- Rack Mount LCD Keyboard
   - with CAT5 KVM
   - with COMBO USB PS2 KVM
   - with DVI KVM
   - with IP KVM
   - with Matrix KVM

- Rack Mount LCD Keyboard KVM
   - with AR Film
   - with CAT5 Extender
   - with Dual Rails
   - with Optical Bonding
   - with Quad Displays
   - with Real Keyboard Mouse
   - with Serial Console
   - with Short Depth
   - with Speakers
   - with SUN Hot Key Keyboard
   - with Touch Screen
   - with Widescreen

- 10" Rack LCD / KB / KVM 
- 15" Rack LCD Keyboard / KVM
- 17" Rack LCD Keyboard / KVM
- 19" Rack LCD Keyboard / KVM
- 20"+ Rack LCD Keyboard / KVM

Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                      
 1U/ 2U/ 3U/ 4U/ 6U/ 7U / 8U Rack mountable LCD Flat Panel : 
                                Part #  LCD
R2U4-02

                       2U  Four  4"  Rack mounted Full Color Active Matrix LCD Panel


Panel:  4 x  4" LCD panels

Display

4" LCD Panels x 4

Display Area

3.23" x 2.43"

Resolutions

480 H x 234V

Pixel pitch

0.171mm  x 0.264mm

Brightness

300 cd/m2

System

NTSC / PAL auto rec

Input per  panel (total)

 1 ( 4 ) Composite

Approx.  weight

3.5 lbs

Power Consumption

12 VDC , 3.0 Amps

Product Dimension


19.125" (W) x3.43" (H)  x 1.9 " (D)


  Front  View
 
                    *click on  picture for  enlarged view  

 

 Features :

  • Ultra-compact design fits in EIA standard rack 2U high.
  • High Resolution, 480 x 234 pixels, 112,320 total.
  • Ultra bright panels with 300 candle luminance each.
  • NTSC/PAL auto recognition.
  • Individual color, tint, brightness and contrast controls.
  • 100degree tilt adjustment while mounted in rack.
  • Three color, self-powered tally system provided for each panel.
  • Dry Erase Marker for EZ Identifying of screens is included.
  • MADE IN USA

Free Ground Shipping *Click for details                                                                                            
                                                

                                  


Description :

The LCDR2U4-02 is a rack mountable unit that offers three 4" high-resolution active matrix LCD panels. Each of the three 480 x 234 pixel screens has its own set of controls for color, tint, contrast, and brightness. Each panel has an on/off switch, two composite video inputs with active loop through feature, a self-powered 3 color tally system, and auto-recognition of NTSC or PAL video formats. This unit is only 2U high, can be tilted up to 100 degrees while rack mounted, and is the smallest video monitoring system of its kind. It is constructed of steel and aluminum, and includes power supply and owners manual.

                                                                                                                                             

 

Ordering  information 
Part Number  Description
LCDR2U4-02  2U Rackmount 4 x 4"  LCD Monitor panel with auto NTSC/PAL auto recognition

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.