Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source

   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilting Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


6U Rack 17" Widescreen Full HD Rackmount LCD Display
Model LCDR6U17-02


SiriusView 6U Rack Mount 17" Full HD 1080p 1920x1080 Industrial Grade Monitor
TAA & NDAA Compliant

LCD with LED backlight Panel

Max Resolutions

1920 x 1080

Contrast ratio

600 : 1 typical

Brightness

400 cd/ m2 typical

Size (diagonal)

17.3" widescreen TFT

Panel color

16.7 M, 8-bit

Viewing angle

160° x 140° ( H / V )

Back light

LED

MTBF (hrs)

15,000

Signal input

VGA, HDMI

Active area (mm)

382 x 215

Sound

Built-in Dual Stereo Speakers, 2W x 2
Digital TV Tuner Aerial input : 75 ohm coaxial, IEC type
TV system : ATSC / NTSC

Power

Input : Auto-sensing 100 to 240VAC, 50 / 60Hz
Consumption : Sreen on : Max. 25 Watt
                      Power saving mode : Max 4 Watt
                      Power button on : Max 1W

                                  Mechanical

Casing Color

Black ( RAL 9005 )

Product Dimension

480 x 48 x 266 mm /
18.9 x 1.9 x 10.5 inch

Net Weight

4.5 kgs / ( 9.9 lbs )
                                  Environmental
Temperature  0 to 55 Degree Celsius (Operation)
 -20 to 60 Degree Celsius (Storage) 
Relative Humidity  5~90%, non condensing
Shock  10G peak acceleration ( 11ms duration )
Vibration  5~500Hz, 1G RMS random vibration

Compliance

FCC, CE, RoHS3,
REACH & TAA Compliant & NDAA Compliant
ISO 9001, ISO 14001
  User Manual
  Product Sheet
  Front View

  Construction 


   Dimension


 Free Ground Shipping. Learn More.

   DISPLAY BENEFITS :
  • 6U rackmount 17" Industrial Grade widescreen LCD
  • Support Full HD with 1080p resolution
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
   0PTIONS :
  • 3G / HD / SD-SDI Broadcast-grade input ( w/ speaker )
  • MC Multi-display control solution
  • 17" Resistive Touch Screen
  • DisplayPort, HDMI or Audio input
  • 250V , 125V , 110V , 48V, 24V or 12V DC power
  • MIL-type or lockable connector


Gallery
       


Back to top

Ordering  Information
Part Number  Description
LCDR6U17-02
6U Rack Mount 17" Widescreen FHD 1080p LCD Display, VGA + HDMI
Optional NEMA4 / IP65
-IP65 NEMA4 / IP65 Protective Glass
Optional Video Input
-AV
BNC w/ RCA Adapter + Audio IN + Speaker + VGA + HDMI
- BNC BNC + Audio IN + Speaker + VGA + HDMI
- DP DisplayPort + HDMI-2.0 + HDMI-1.4 + Audio + Speaker + VGA
- DVI DVI-D + Audio + Speaker + VGA + HDMI
-HDMI
VGA + HDMI + 2 Speakers for HDMI
-SDI
3G-SDI + VGA + HDMI + Speaker
-MC
Multi-Display Control
Download Spec Sheet
Optional Touch Screen 
-TRB
Resistive 1-Point Touch Screen + USB controller
-TPC
Projected Capacitive 10-Point Touch Screen + USB controller
Optional  DC Input Power
-DC12 Change to 12V DC power supply
-DC24   Change to 24V DC power supply
-DC48   Change to 48V DC power supply
-DC110
  Change to 110V DC power supply
-DC125
  Change to 125V DC power supply
-DC250
  Change to 250V DC power supply
Optional Lockable Jack
-MD MIL-type Lockable DC Power jack, Male
-MA MIL-type Lockable VGA jack, Male
-LD Lockable DC Power jack, Male
-LS Lockable USB jack for touch screen

Back to top

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.