Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT 1280x1024 MONITOR                                                                                                        
   

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          19" LCD Panel                                                                        
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  Sunlight Monitor     
LCDR9U19-H03
Made in USA
1280 x 1024 1000:1 /
1000 nits
85(H) / 85(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Thermal Management Design
  • IP20 Rated
  • A multitude of Video Inputs: HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC, 24VDC or 9-36VDC
  • NEMA 4X (IP66) Rated Gasket-Sealed
  • Impact Resistant Protective Windows
  • Automatic Dimming Sensor
  •  Call
    *  QUAD Monitor     
    LCDR9U19-02
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Industrial Grade 4:3 LCD
  • QUAD LCD
  • 9U in height
  • AV+ BNC + VGA, Alarm I/O
  • TAA Compliant
  • Assembled in USA
  • 12V, 24V & 48V DC power
  • $1265
    LCDR8U19-13
         Buy Online>>

     

    1280 x 1024

    1000:1 / 350 cd/m2 typ 170 (H) / 160 (V)
  • Industrial Metal Cabinet, Chrome Handle
  • LED Backlight Unit (BLU)
  • 1280 x 1024 Resolution, 350 Nits, 1000:1 Contrast
  • BNC Video 2 In / 2 Out, S-Video 1 In, HDMI 1 In, VGA 1 In, Audio 1 In, PC Stereo 1 In
  • 3D Motion Adaptive De-interlace
  • 1W x 2 Built-In Speakers
  • 8U Tiltable Rack Mount
  • Remote Control
  • - Mounts  $685
    LCDR8U19-12
    Made in USA
    Buy Online>>

    1280 x 1024

     1000:1 /
    250 nits
    178 (H) / 178 (V)
  • 19 " TFT LCD Monitor
  • 8U in height
  • LED Backlight
  • DVI-D input & VGA input
  • High Contrast Ratio
  • Wide H/V viewing angles
  • HDCP compliant
  • Made in USA
  • TAA Compliant
  • - Lexan Shield
    $518
      For 24" Wide Rack   
    LCDR8U19-07

    Made in USA
       Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    178 (H) / 178 (V) * 19" LCD Panel
    *8U in height
    * For 24" Wide Rack

    * DVI-D input & VGA input
    *High Contrast Ratio
    * Made in USA
  • TAA Compliant
  • - Lexan Shield   $588
    LCDR8U19-05
    Made in USA
       Buy Online>>

    1280 x 1024

    800:1 /
    270 nits
    178 (H) / 178 (V) * 19" LCD Panel
    * 8U in height

    * DVI-D input & VGA input
    * Made in USA
  • TAA Compliant
  •  
    - Lexan Shield  
    - Touch screen
      $850
    *  Sunlight Monitor     
    LCDR8U19-04
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 nits
    160 (H) / 160 (V)
  • Green LED backlit Technology
  • Low power consumption
  • High brightness 1000 cd/m2
  • Assembled in USA
  • SDI input
  • BNC / RCA + S-Video
  • HDMI
  • Touch screen
  • 12V /24V/ 48V DC input
  • MD / MA / LD / LS
  • Multi-display control
  • $1545
    *  SUN & Solaris Compatible
    LCDR8U19-03
    Buy Online>>
    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V , 48V, 24V or 12VDC power
  • $705
    LCDR8U19-02
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    170 (H) / 160 (V)
  • 19" Industrial Grade Monitor
  • 8U in height
  • VGA & DVI-D
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI
  • 12V,24V,48V,110V ~125V , 250V DC power input
  • $568
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    LCDR8U17-06
         Buy Online>>

     

    1280 x 1024

    1000:1 / 250 cd/m2 typ 170 (H) / 160 (V)
  • Industrial Metal Cabinet, Chrome Handle
  • 1280 x 1024
  • BNC Video 2 In / 2 Out, S-Video 1 In, HDMI 1 In, VGA 1 In, Audio 1 In, PC Stereo 1 In
  • 3D Motion Adaptive De-interlace
  • 1W x 2 Built-In Speakers
  • 8U Tiltable Rack Mount
  • Remote Control
  • - Mounts  $595
    *  Sunlight Monitor     
    LCDR8U17-H05
    Made in USA
    1280 x 1024 1000:1 /
    1000 nits
    85(H) / 85(V)
  • Sunlight Readable TFT Display
  • LED-enhanced Backlighting
  • Integration of light management films
  • Rugged Black Powder-Coated Aluminum Chassis
  • Energy Efficient, Low Power Consumption
  • HD15(F), BNC, S-video
  • Anti-Reflective Protective Window
  • Made in the USA
  • TAA Compliant
  • Touch Screen
  • 12VDC or 24VDC Power
  • HD15(M) to 5xBNC(F) Interface Cable
  • Integrated Heaters & Thermostat
  • Inputs: Component Video YPbPr/SD or Component Video YCbCr
  •  Call
    *  QUAD Monitor     
    LCDR8U17-03
        Buy Online>>

    1280 x 1024

      1000:1 /
      300 nits
    160 (H) / 160 (V) * 17" Samsung Industrial LCD
       QUAD Monitor
    * 8U in height
    * AV + BNC + VGA , Alarm I/O
    * 4: 3 ratio
  • TAA Compliant
  • Assembled in USA
  • - 12V, 24V & 48V DC input power    $1182
    LCDR7U17-09
    Made in USA
        Buy Online>>

    1280 x 1024

      1000:1 /
      250 nits
    170 (H) / 160 (V) * 17 TFT LCD display in only 7U of
      rack space.
    * 1000:1 Static contrast ratio for superior detail.
    * Fast video response time provides sharp text and crisp motion.
  • Mase in USA & TAA Compliant
  • - Lexan Shield  
    - Touch screen
      $548
    *  Sunlight Monitor     
    LCDR7U17-04
    Buy Online>>

    1280 x 1024

    1000:1 /
    1000 cd/m2
    170 (H) / 160 (V)
  • High brightness 1000 cd/m2
  • Green LED-backlit panel technology
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • Multi-display control solution
  • 17" Touchscreen
  • S-Video + Composite (BNC) or Audio input
  • HDMI or DVI-D (either one)
  • 250V , 110V ~125V, 48V, 24V or 12V DC power
  • MIL-type or lockable connector
  • $1364
    *  SUN & Solaris Compatible
    LCDR7U17-03
    Buy Online>>
    1280 x 1024
    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 48V, 24V or 12VDC power
  • $644
    LCDR7U17-02
    Buy Online>>

     

    1280 x 1024

     1000:1 /
     250 nits
    160 (H) / 160 (V)
  • 17" Industrial LCD
  • 7U in height
  • Great for CCTV Security and industrial control
  • Rackmount LCD with DVI-D / VGA input
  • TAA Compliant
  • Assembled in USA
  • 3G / HD / SD-SDI input
  • Multi-display control
  • Touch screen
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • 12V, 24V & 48V DC power input
  • MIL-type or lockable connector
  • $515

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.