Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others



Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT SUN SOLARIS MONITOR LCD PANEL                                                                         

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          20" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  SUN & Solaris Compatible
LCDR9U20-02
Buy Online>>
1600 x 1200

**direct support for SUN Micro 1152 x 900 native resolution
800:1 / 300 nits 178 (H) / 178 (V)
  • 9U 20" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V, 48V, 24V or 12VDC power
  • $1250
              19" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  SUN & Solaris Compatible
    LCDR8U19-03
    Buy Online>>
    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V , 48V, 24V or 12VDC power
  • $705
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  SUN & Solaris Compatible
    LCDR7U17-03
    Buy Online>>
    1280 x 1024
    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 48V, 24V or 12VDC power
  • $644

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.