Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products
- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others


Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT  QUAD SCREEN MONITOR                                                                                                 
  

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          21" LCD Panel
*  QUAD Monitor     
*  Full HD 1080p     
LCDR9U21-01

Full HD 1920 x 1080

1000:1 /
250 cd/m2
178 (H) / 178 (V)
  • 9U Rack 21" Full HD Quad Monitor
  • 1920x1080 Full HD LED
  • DVI-D + VGA + Quad Display ( HDMI 1.3 x 4 ) video input
  • Go Green : LED-backlit Technology
  • Assembled in USA & TAA Compliant

  • -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1735
              19" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  QUAD Monitor     
    LCDR9U19-02
    Buy Online>>

    1280 x 1024

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Industrial Grade 4:3 LCD
  • QUAD LCD
  • 9U in height
  • AV+ BNC + VGA, Alarm I/O
  • TAA Compliant
  • Assembled in USA
  • 12V, 24V & 48V DC power
  • $1265
    *  QUAD Monitor     
    LCDR8U19-09
    Buy Online>>

    1440 x 900

    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 19" Wide LCD
  • QUAD Display
  • 8U in height
  • standard VGA input
  • AV+ BNC, Alarm I/O
  • TAA Compliant
  • Assembled in USA
  • 12V, 24V & 48V DC power
  • $1220
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  QUAD Monitor     
    LCDR8U17-03
        Buy Online>>

    1280 x 1024

      1000:1 /
      300 nits
    160 (H) / 160 (V) * 17" Samsung Industrial LCD
       QUAD Monitor
    * 8U in height
    * AV + BNC + VGA , Alarm I/O
    * 4: 3 ratio
  • TAA Compliant
  • Assembled in USA
  • - 12V, 24V & 48V DC input power    $1182

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.