Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT  ULTRA-HIGH RESOLUTION MONITOR, 1900x1200                                                
   

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          24" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
*  Ultra High Resolution     
LCDR9U24-01

1920 x 1200

1000:1 /
300 cd/m2
178 (H) / 178 (V)
  • 9U 24" Ultra-High Resolution
  • 1920x1200 , LED Backlight
  • HDMI 1.3 + DVI + VGA video input
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - Audio input & output
    -SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1152
              23" LCD Panel
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  4K     
    LCDR9U23-01

    3840 x 2160

    1000:1 /
    310 cd/m2
    178 (H) / 178 (V)
  • 9U Rack 23" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $1242
              17" LCD Panel                                                                        
    Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
    *  4K     
    LCDR6U17-04

    3840 x 2160

    1000:1 /
    400 cd/m2
    178 (H) / 178 (V)
  • 6U Rack 17" 4K Monitor
  • 3840x2160 native resolution / Support 1920 x 1080 & 1920 x 1200
  • DisplayPort 1.2 + HDMI 1.4
  • PIP Sub-screen & PBP Dual-screen
       viewing efficiency
  • Built-in dual stereo speakers
  • Go Green : LED-backlit
  • Assembled in USA & TAA Compliant
  • - HDMI 2.0 Video Input
    - SDI
    -Multi display OSD controller
    -Touch Screen
    -250V , 125V , 110V 48V, 24V or 12V DC Power Input
      $985
    *  Ultra High Resolution     
    LCDR6U17-01
    Buy Online>>
    1920 x 1200 600:1 /
    210 nits
    130 x 110
  • 6U rackmount 17" widescreen LCD
  • 1920 x 1200 native Ultra High resolution
  • Support Full HD with 1080p resolution
  • PIP & Picture by Picture viewing efficiency
  • Green LED-backlit panel
  • HDMI, DVI-D, VGA, S-Video + BNC & Audio
  • Assembled in USA & TAA Compliant
  • SDI input
  • Multi-display control
  • Touch screen
  • 48V, 24V or 12VDC input
  • MIL-type / lockable connector
  • $989

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.