Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products

- Rackmount LCD Monitor
   * Filter By :
   - LCD Panel Size


* Filter by Screen Resolution
   - 3840 x 2160 / 4K
   - 1920 x 1200 / Ultra High
   - 1920 x 1080 / HD 1080p
   - 1600 x 1200
   - 1600 x 900
   - 1440 x 900
   - 1280 x 1024
   - 1152 x 900
   - 1024 x 768
   - Others

* Filter by Features
  - Rack U / Height
  - High Bright / Sunlight Monitor
  - Quad Screen Monitor
  - Tilt Monitor
  - SUN Solaris Monitor
  - Touch Screen Monitor

Rackmount LCD Monitor
   Drawer

Rackmount LCD KVM
   Console

Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Cabinet /
   Server Rack

Rack PDU
Wall Mount Rack /
   Cabinet / Computer

Embedded Computer
Single Board Computer
Power Supply
Accessories
OEM Projects

Return Policy


     Home >>   Rackmount LCD Monitor >>

     RACK MOUNT 20 INCH MONITOR , 1600x1200 RESOLUTION                                                          
 

          FREE GROUND SHIPPING  *** Click for details                                                                                             

          20" LCD Panel
Part# / Photo / Buy Online Resolution Contrast Ratio / Brightness Viewing Angle Features Options Price
LCDR9U20-03
Buy Online>>

1600 x 1200

 800:1 /
 300 nits
178 (H) / 178 (V) * 20" Industrial Grade LCD
* 9U in height
* rackmount LCD with DVI-D / VGA input
* Styled 6mm aluminum front panel
* Great for CCTV Security and
   industrial control
  • TAA Compliant
  • - Touch screen
    - Audio
    - 12V, 24V, 48V, 110~125V DC power input
    $933
    *  SUN & Solaris Compatible
    LCDR9U20-02
    Buy Online>>
    1600 x 1200

    **direct support for SUN Micro 1152 x 900 native resolution
    800:1 / 300 nits 178 (H) / 178 (V)
  • 9U 20" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V, 48V, 24V or 12VDC power
  • $1250
    LCDR9U20-01
    Buy Online>>

    1600 x 1200

     800:1 /
     300 nits
    178 (H) / 178 (V)
  • 20" Industrial LCD
  • 9U in height
  • rackmount LCD with DVI-D / VGA input
  • Styled 6mm aluminum front panel
  • Great for CCTV Security and industrial control
  • TAA Compliant
  • Assembled in USA
  • SDI input
  • Touch screen
  • Multi-display control
  • S-Video + Composite Video (RCA or BNC )
  • HDMI / DVI-D
  • NEMA 4 & IP65 for front protection
  • 12V, 24V, 48V, 110~125V DC
  • MIL-type or lockable connector
  • $1144
    LCDR8U20-10
    Buy Online>>

    1600 x 1200

    800:1 /
    300cd/m2
    typ
    170(H) / 170(V)
  • Heavy-duty aluminum chassis
  • 2mm impact resistance glass
  • Anti-reflection coating
  • Panel, wall and rack mountable
  • Video : VGA or DVI
  • Compact enclosure with 3.5" rear depth
  • N/A
  • $1370
    LCDR8U20-09
    Buy Online>>

    1600 x 1200

    800:1 /
    300cd/m2
    typ
    178(H) / 178(V)
  • 20 Industrial Grade TFT LCD display
  • Rackmount LCD with DVI-D/VGA input
  • 8U in height
  • Ultra high resolution 1600 x 1200
  • This SiriusView monitor is ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • Touch screen
  • Protective Glass
  • Audio
  • S-Video + BNC
  • S-Video + RCA
  • HDMI
  • 12V, 24V & 48V DC power input
  • $1135
    LCDR8U20-08
    Made in USA
    Buy Online>>

    1600 x 900

    1000:1 /
    250cd/m2
    typ
    170(H) / 160(V)
  • 20 Wide format TFT LCD display
  • 1600 x 900 resolution
  • Steel front panel construction with a durable paint finish
  • 8U in height
  • LED back light for energy savings
  • HDCP compliant
  • TAA Compliant
  • N / A   $592

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.