Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
   Products

   Rackmount LCD Monitor
  
     Screen Resolution
        3840 x 2160 / 4K
        1920 x 1200 / Ultra High
        1920 x 1080 / HD 1080p
        1600 x 1200
        1440 x 900
        1280 x 1024
        1152 x 900
        1024 x 768
        Others

    Features
        Military Display
        Rack U / Height
        Outdoor High Brightness /
        Sunlight Readable

        Quad Screen Monitor
        Tilt Monitor
        SUN Solaris Monitor
        Touch Screen Monitor



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Server & Barebone

   JBOD & JBOF

   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






 Rackmount 1152x900 Sun Micro Solaris Monitor
 

     Free Ground Shipping. Learn More.

          20" LCD Panel
Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options  

LCDR9U20-02


1600 x 1200

**direct support for SUN Micro 1152 x 900 native resolution
800:1 / 300 nits 178º (H) / 178º (V)
  • 9U 20" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V, 48V, 24V or 12VDC power
  •  
              19" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options  

    LCDR8U19-03


    1280 x 1024

    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 8U 19" rackmount LCD with DVI-D / VGA input
  • Direct Support 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 125V, 110V , 48V, 24V or 12VDC power
  •  
              17" LCD Panel                                                                        
    Part Number Resolution Contrast Ratio / Brightness Viewing Angle Features Options  

    LCDR7U17-03


    1280 x 1024
    OR

    1152 x 900 @66 / 76Hz
    1000:1 /
    250 nits
    160 (H) / 160 (V)
  • 7U 17" rackmount LCD with DVI-D / VGA input
  • Direct Support for 1152x900 SUN native resolution
  • Ideal for CCTV security & industrial control
  • TAA Compliant
  • Assembled in USA
  • 48V, 24V or 12VDC power
  •  

     

     

     

     

     

     

     

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  Sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.